Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Outdoor Equipment

207 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Pink Granular Ice Melt, -20°F, 50 lb. Carton

    Brand
    PREMIERE
    Item #
    4KA50
    Mfr. Model #
    SU050BX-GR
    Pink Granular Ice Melt, -20°F, 50 lb. Carton
    Web Price $37.30 / each
  • Square Point Shovel, 47-1/2 In. Handle

    Brand
    WESTWARD
    Item #
    3YU83
    Mfr. Model #
    3YU83
    Square Point Shovel, 47-1/2 In. Handle
    Web Price $36.30 / each
  • Street/Coal Shovel, 14ga, DHndl, 40in.LHndl

    Brand
    RAZOR-BACK
    Item #
    39FZ98
    Mfr. Model #
    79804GR
    Street/Coal Shovel, 14ga, DHndl, 40in.LHndl
    Web Price $38.80 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    12U475
    Mfr. Model #
    12U475
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 ps
    Web Price $39.30 / each
  • Seal-Coated Wood Bow Rake, 3 In.Tines

    Brand
    WESTWARD
    Item #
    1WG36
    Mfr. Model #
    1WG36
    Seal-Coated Wood Bow Rake,  3 In.Tines
    Web Price $37.30 / each
  • QuickConnect Coupler, Female, 3/8x3/8 In

    Brand
    GRAINGER APPROVED
    Item #
    5JKN7
    Mfr. Model #
    17-0041
    QuickConnect Coupler, Female, 3/8x3/8 In
    Web Price $38.90 / each
  • Bypass Lopper, 1-3/4 In, Steel

    Brand
    FISKARS
    Item #
    10F483
    Mfr. Model #
    91686935j
    Bypass Lopper, 1-3/4 In, Steel
    Web Price $36.40 / each
  • Polypropylene Silt Fence, 3 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    35Z911
    Mfr. Model #
    31900700
    Polypropylene Silt Fence, 3 ft. Height, 100 ft. Length
    Web Price $39.90 / each
  • Spray Nozzle, Nozzle Size: 3.5, Max Pressure: 5000 psi, 5 PK

    Brand
    GRAINGER APPROVED
    Item #
    1MDH2
    Mfr. Model #
    1MDH2
    Spray Nozzle, Nozzle Size: 3.5, Max Pressure: 5000
    Web Price $35.30 / pkg. of 5
  • Snow Pusher, HDPE Blade Material, 30" Blade Width, 10-1/2" Blade Height

    Brand
    WESTWARD
    Item #
    46MP80
    Mfr. Model #
    46MP80
    Snow Pusher, HDPE Blade Material, 30" Blade Width, 10-
    Web Price $35.80 / each
  • 1 qt. RTU Brush Killer

    Brand
    TORDON RTU
    Item #
    5WXR8
    Mfr. Model #
    TORDON RTU
    1 qt. RTU Brush Killer
    Web Price $37.10 / each
  • Trimmer Head, Echomatic Pro

    Brand
    ECHO
    Item #
    44X207
    Mfr. Model #
    21560031
    Trimmer Head, Echomatic Pro
    Web Price $39.40 / each
  • Ice Chisel/Scraper, 3-1/2" Blade Width, 6" Blade Height, 48" Handle Length, Straight Handle Type

    Brand
    WESTWARD
    Item #
    12U484
    Mfr. Model #
    12U484
    Ice Chisel/Scraper, 3-1/2" Blade Width, 6" Blade&
    Web Price $39.50 / each
  • Round Point Shovel, 48 In.Handle, 16 ga.

    Brand
    NUPLA
    Item #
    3MD54
    Mfr. Model #
    72016
    Round Point Shovel, 48 In.Handle, 16 ga.
    Web Price $39.10 / each
  • Lawn Mower Blade, 24-15/16 In. L, 3 In. W

    Brand
    OREGON
    Item #
    33GX37
    Mfr. Model #
    396-775
    Lawn Mower Blade, 24-15/16 In. L, 3 In. W
    Web Price $38.80 / each
  • Ignition Switch

    Brand
    E-Z-GO
    Item #
    42VE85
    Mfr. Model #
    33639G01
    Ignition Switch
    Web Price $36.70 / each
  • Rodenticide, Bromethalin, Green, 5 lb.

    Brand
    TOMCAT
    Item #
    45GP70
    Mfr. Model #
    22920
    Rodenticide, Bromethalin, Green, 5 lb.
    Web Price $36.30 / each
  • Bypass Lopper, 1-1/2 In, Forged Steel

    Brand
    CORONA
    Item #
    21EJ14
    Mfr. Model #
    WL 3351
    Bypass Lopper, 1-1/2 In, Forged Steel
    Web Price $36.80 / each
  • Garden Rake, 16 Tines, Fiberglass Handle

    Brand
    ABILITY ONE
    Item #
    52CC99
    Mfr. Model #
    3750-01-615-8542
    Garden Rake, 16 Tines, Fiberglass Handle
    Web Price $37.40 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    DB SMITH
    Item #
    39E774
    Mfr. Model #
    190230
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $38.40 / each
  • Storage Seat, H 24 In, W 22 In, D17 1/2 In

    Brand
    SUNCAST
    Item #
    2XJF3
    Mfr. Model #
    SSW1000
    Storage Seat, H 24 In, W 22 In, D17 1/2 In
    Web Price $39.00 / each
  • Spray Nozzle, Nozzle Size: 4, Max Pressure: 5000 psi, 5 PK

    Brand
    GRAINGER APPROVED
    Item #
    1MDF8
    Mfr. Model #
    1MDF8
    Spray Nozzle, Nozzle Size: 4, Max Pressure: 5000
    Web Price $35.30 / pkg. of 5
  • Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    12U481
    Mfr. Model #
    12U481
    Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 ps
    Web Price $35.80 / each
  • Spray Nozzle, Nozzle Size: 5, Max Pressure: 5000 psi, 5 PK

    Brand
    GRAINGER APPROVED
    Item #
    1MDG1
    Mfr. Model #
    1MDG1
    Spray Nozzle, Nozzle Size: 5, Max Pressure: 5000
    Web Price $35.30 / pkg. of 5
  • Hoe with 54" Fiberglass Handle

    Brand
    WESTWARD
    Item #
    2MVR7
    Mfr. Model #
    2MVR7
    Hoe with 54" Fiberglass Handle
    Web Price $35.90 / each
  • Wall Mount Hose Reel, Polypropylene

    Brand
    AMES
    Item #
    2WA47
    Mfr. Model #
    2388340
    Wall Mount Hose Reel, Polypropylene
    Web Price $36.50 / each
  • Ice Scraper, 7" Blade Width, 6" Blade Height, 51" Handle Length, Straight Handle Type

    Brand
    ABILITY ONE
    Item #
    52CD02
    Mfr. Model #
    5110-01-611-7561
    Ice Scraper, 7" Blade Width, 6" Blade Height, 51&
    Web Price $39.90 / each
  • Rodenticide, 66 oz. Pail

    Brand
    TOMCAT
    Item #
    44C823
    Mfr. Model #
    22022
    Rodenticide, 66 oz. Pail
    Web Price $35.80 / each
  • 25 ft. x 5/8" dia. Water Hose, Rubber/Plastic, 100 psi, Blue

    Brand
    TUFF GUARD
    Item #
    29FX94
    Mfr. Model #
    001-0106-0300
    25 ft. x 5/8" dia. Water Hose, Rubber/Plastic,&#x
    Web Price $37.10 / each
  • Connect Coupler, 4000 psi Max. Pressure

    Brand
    AR BLUE CLEAN
    Item #
    52JN22
    Mfr. Model #
    AL-QC1/4PIVOT
    Connect Coupler, 4000 psi Max. Pressure
    Web Price $39.00 / each
  • 100 ft. x 5/8" dia. Water Hose, Reinforced PVC, 300 psi, Yellow

    Brand
    WESTWARD
    Item #
    4TMN5
    Mfr. Model #
    4TMN5
    100 ft. x 5/8" dia. Water Hose, Reinforced PVC,&#
    Clearance Price $35.15 / each

    Web Price $37.00

  • Spray Nozzle, Nozzle Size: 7.5, Max Pressure: 5000 psi, 5 PK

    Brand
    GRAINGER APPROVED
    Item #
    1MDG4
    Mfr. Model #
    1MDG4
    Spray Nozzle, Nozzle Size: 7.5, Max Pressure: 5000
    Web Price $35.30 / pkg. of 5
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More