Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Outdoor Equipment

287 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Snow Shovel, Aluminum Blade Material, 18" Blade Width, 14-3/4" Blade Height

    Brand
    WESTWARD
    Item #
    12U488
    Mfr. Model #
    12U488
    Snow Shovel, Aluminum Blade Material, 18" Blade Width,
    Web Price $33.40 / each
  • Square Point Shovel, 47-1/2 In. Handle

    Brand
    WESTWARD
    Item #
    3YU83
    Mfr. Model #
    3YU83
    Square Point Shovel, 47-1/2 In. Handle
    Web Price $34.55 / each
  • Round Point Shovel, 48 In.Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    1WG31
    Mfr. Model #
    1WG31
    Round Point Shovel, 48 In.Handle, 14 ga.
    Web Price $30.60 / each
  • Round Point Shovel, 48 In.Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    3YU82
    Mfr. Model #
    3YU82
    Round Point Shovel, 48 In.Handle, 14 ga.
    Web Price $31.60 / each
  • Garden Spade, 29 In Handle, 7 In Blade

    Brand
    WESTWARD
    Item #
    3YU80
    Mfr. Model #
    3YU80
    Garden Spade, 29 In Handle, 7 In Blade
    Web Price $31.30 / each
  • Square Point Shovel, 48 In.Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    6YU35
    Mfr. Model #
    6YU35
    Square Point Shovel, 48 In.Handle, 14 ga.
    Web Price $32.00 / each
  • Bypass Hand Pruner, 8 1/2 In.

    Brand
    CORONA
    Item #
    8YZ58
    Mfr. Model #
    BP6250
    Bypass Hand Pruner, 8 1/2 In.
    Web Price $32.80 / each
  • Rodenticide, Green Chunks, 4 lb. Pail

    Brand
    TOMCAT
    Item #
    16W255
    Mfr. Model #
    22244
    Rodenticide, Green Chunks, 4 lb. Pail
    Web Price $31.10 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 psi Max Sprayer Pressure

    Brand
    DB SMITH
    Item #
    30HE90
    Mfr. Model #
    190389
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 ps
    Web Price $33.90 / each
  • Snow Shovel, Aluminum, Polypropylene Blade Material, 18" Blade Width, 14-1/2" Blade Height

    Brand
    TRUE TEMPER
    Item #
    5W938
    Mfr. Model #
    1638900
    Snow Shovel, Aluminum, Polypropylene Blade Material, 18" Bl
    Web Price $30.30 / each
  • General Purpose Scoop, Steel Blade, Yellow

    Brand
    ABILITY ONE
    Item #
    52CD18
    Mfr. Model #
    5120-01-611-8061
    General Purpose Scoop, Steel Blade, Yellow
    Web Price $31.10 / each
  • Black 600-denier Polyester Duffel Bag; Number of Pockets 3

    Brand
    ERGODYNE
    Item #
    1DAX1
    Mfr. Model #
    GB5020MP
    Black 600-denier Polyester Duffel Bag; Number of Pockets&#x
    Web Price $33.90 / each
  • Snow Shovel, Aluminum Blade Material, 18" Blade Width, 14-1/2" Blade Height

    Brand
    TRUE TEMPER
    Item #
    35NZ65
    Mfr. Model #
    1638300
    Snow Shovel, Aluminum Blade Material, 18" Blade Width,
    Web Price $30.10 / each
  • Ice Scraper, 7" Blade Width, 6" Blade Height, 54" Handle Length, Straight Handle Type

    Brand
    WESTWARD
    Item #
    39FY71
    Mfr. Model #
    39FY71
    Ice Scraper, 7" Blade Width, 6" Blade Height, 54&
    Web Price $32.50 / each
  • Square Point Shovel, 30 In. Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    1WG34
    Mfr. Model #
    1WG34
    Square Point Shovel, 30 In. Handle, 14 ga.
    Web Price $31.50 / each
  • Spray Gun, 6", 7.0 gpm, 4000 psi, 3/8" FNPT

    Brand
    GRAINGER APPROVED
    Item #
    52DC83
    Mfr. Model #
    5101
    Spray Gun, 6", 7.0 gpm, 4000 psi, 3/8" FNPT
    Web Price $34.80 / each
  • Bypass Pruner, Steel, 3/4 In.

    Brand
    CORONA
    Item #
    8D571
    Mfr. Model #
    BP3160
    Bypass Pruner, Steel, 3/4 In.
    Web Price $30.00 / each
  • Ice Scraper, 7" Blade Width, 5" Blade Height, 48" Handle Length, Straight Handle Type

    Brand
    TRUE TEMPER
    Item #
    49AF75
    Mfr. Model #
    26832GR
    Ice Scraper, 7" Blade Width, 5" Blade Height, 48&
    Web Price $34.80 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 45 psi Max Sprayer Pressure

    Brand
    CHAPIN
    Item #
    6PKJ6
    Mfr. Model #
    20003
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 45 ps
    Web Price $30.98 / each
  • Quick Connect Spray Nozzle, Nozzle Size: 3.5, Max Pressure: 5000 psi, 5 PK

    Brand
    GRAINGER APPROVED
    Item #
    1MDF7
    Mfr. Model #
    1MDF7
    Quick Connect Spray Nozzle, Nozzle Size: 3.5, Max Pres
    Web Price $34.60 / pkg. of 5
  • Spray Nozzle, Nozzle Size: 20, Max Pressure: 5000 psi, 5 PK

    Brand
    GRAINGER APPROVED
    Item #
    1MDH4
    Mfr. Model #
    NZMEG5P15-200
    Spray Nozzle, Nozzle Size: 20, Max Pressure: 5000
    Web Price $34.60 / pkg. of 5
  • 13" Tempered Steel Pruning Saw

    Brand
    CORONA
    Item #
    9XYV3
    Mfr. Model #
    RS 7120
    13" Tempered Steel Pruning Saw
    Web Price $31.60 / each
  • Cultivator, Aluminum Handle Material, 60" Handle Length, Width of Tines 5", Length of Tines 4-1/2"

    Brand
    SEYMOUR MIDWEST
    Item #
    31MJ66
    Mfr. Model #
    42204GR
    Cultivator, Aluminum Handle Material, 60" Handle Length, Wi
    Web Price $32.50 / each
  • Industrial Shovel, 10 In. W, Orange

    Brand
    REMCO
    Item #
    3UE45
    Mfr. Model #
    6880EB
    Industrial Shovel, 10 In. W, Orange
    Web Price $34.60 / each
  • Quick Connect Spray Nozzle, Nozzle Size: 4, Max Pressure: 5000 psi, 5 PK

    Brand
    GRAINGER APPROVED
    Item #
    1MDE9
    Mfr. Model #
    1MDE9
    Quick Connect Spray Nozzle, Nozzle Size: 4, Max Pressu
    Web Price $34.60 / pkg. of 5
  • Quick Connect Spray Nozzle, Nozzle Size: 4.5, Max Pressure: 5000 psi, 5 PK

    Brand
    GRAINGER APPROVED
    Item #
    1MDF1
    Mfr. Model #
    1MDF1
    Quick Connect Spray Nozzle, Nozzle Size: 4.5, Max Pres
    Web Price $34.60 / pkg. of 5
  • Tamper with 43" Tube with Rubber Grip Steel Handle

    Brand
    WESTWARD
    Item #
    38ZD98
    Mfr. Model #
    38ZD98
    Tamper with 43" Tube with Rubber Grip Steel Handle
    Web Price $32.50 / each
  • Square Point Shovel, Steel, Yellow

    Brand
    WESTWARD
    Item #
    46MP81
    Mfr. Model #
    46MP81
    Square Point Shovel, Steel, Yellow
    Web Price $34.76 / each
  • Quick Connect Spray Nozzle, Nozzle Size: 3, Max Pressure: 5000 psi, 5 PK

    Brand
    GRAINGER APPROVED
    Item #
    1MDF6
    Mfr. Model #
    1MDF6
    Quick Connect Spray Nozzle, Nozzle Size: 3, Max Pressu
    Web Price $34.60 / pkg. of 5
  • Lawn Rake, 13 In. Tine Length

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    9LDH8
    Mfr. Model #
    40905GR
    Lawn Rake,  13 In. Tine Length
    Web Price $33.20 / each
  • Tree Watering Bag, 5 to 9 hr. Drain Time, 4" Max. Tree Dia., 20 gal.. Size

    Brand
    TREE GATOR
    Item #
    9W936
    Mfr. Model #
    98183-R
    Tree Watering Bag, 5 to 9 hr. Drain Time, 4"
    Web Price $32.80 / each
  • Bait Board Replacement Adhesive Fly Board for Flies, 12PK

    Brand
    FLOWTRON
    Item #
    1ABE7
    Mfr. Model #
    GB470
    Bait Board Replacement Adhesive Fly Board for Flies, 12PK
    Web Price $33.30 / pkg. of 12
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More