Skip Content

DEWITT Outdoor Equipment

16 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Erosion Control Blanket, Excelsior, 8 ft. x 112.5 ft., 65.6 lb.

    Brand
    DEWITT
    Item #
    34FY06
    Mfr. Model #
    AEC-SEGRN8
    Erosion Control Blanket, Excelsior, 8 ft. x 112.5 ft.,
    Web Price $117.00 / each
  • Tree Stake Kit, Black Polypropylene, (3) 15" Plastic Stakes, 3 ft. Tree Strap, and 30 ft. of Rope

    Brand
    DEWITT
    Item #
    1ECC3
    Mfr. Model #
    G-RS15
    Tree Stake Kit, Black Polypropylene, (3) 15" Plas
    Web Price $9.75 / each
  • 3" x 50 ft. Polypropylene Tree Wrap, White; PK1

    Brand
    DEWITT
    Item #
    1ECC4
    Mfr. Model #
    G-TW3W
    3" x 50 ft. Polypropylene Tree Wrap, White; PK1
    Web Price $3.50 / each
  • Erosion Control Blanket, Excelsior, 4 ft. x 112.5 ft., 34 lb.

    Brand
    DEWITT
    Item #
    34FY05
    Mfr. Model #
    AEC-SEGRN4
    Erosion Control Blanket, Excelsior, 4 ft. x 112.5 ft.,
    Web Price $56.25 / each
  • Biodegradable Staple, 4 In, PK1000

    Brand
    DEWITT
    Item #
    9J752
    Mfr. Model #
    BIO-DSTAKE4
    Biodegradable Staple,4 In,PK1000
    Web Price $230.50 / pkg. of 1,000
  • Deer Fence, 3/4 x 3/4" Mesh Size, 7 ft. Height, 350 ft. Length

    Brand
    DEWITT
    Item #
    5TXG5
    Mfr. Model #
    G-DDF7350
    Deer Fence, 3/4 x 3/4" Mesh Size, 7 ft.
    Web Price $68.75 / each
  • Tree Square, Black Polypropylene, 3 x 3 ft.

    Brand
    DEWITT
    Item #
    12W289
    Mfr. Model #
    TS33S
    Tree Square, Black Polypropylene, 3 x 3 ft.
    Web Price $1.28 / each
  • Landscape Fabric, Black Polypropylene, 3 x 250 ft.

    Brand
    DEWITT
    Item #
    444N74
    Mfr. Model #
    P3
    Landscape Fabric, Black Polypropylene, 3 x 250 ft.
    Web Price $115.68 / each
  • Deer Fence, 3/4" Mesh Size, 7 ft. Height, 100 ft. Length

    Brand
    DEWITT
    Item #
    444N77
    Mfr. Model #
    DDF7100PRO
    Deer Fence, 3/4" Mesh Size, 7 ft. Height, 100
    Web Price $51.44 / each
  • Plant Protection Fabric, Polypropylene, White, 6 x 250 ft.

    Brand
    DEWITT
    Item #
    444N76
    Mfr. Model #
    ULTIMATE6
    Plant Protection Fabric, Polypropylene, White, 6 x 250 ft.
    Web Price $191.40 / each
  • Plant Protection Fabric, Polypropylene, White, 3 x 250 ft.

    Brand
    DEWITT
    Item #
    444N75
    Mfr. Model #
    ULTIMATE3
    Plant Protection Fabric, Polypropylene, White, 3 x 250 ft.
    Web Price $95.88 / each
  • Tree Square, Black Polypropylene, 3 x 3 ft.

    Brand
    DEWITT
    Item #
    12W288
    Mfr. Model #
    TS33
    Tree Square, Black Polypropylene, 3 x 3 ft.
    Web Price $1.28 / each
  • Tree Square, Black Polypropylene, 3 x 3 ft.

    Brand
    DEWITT
    Item #
    12W290
    Mfr. Model #
    TS33X
    Tree Square, Black Polypropylene, 3 x 3 ft.
    Web Price $1.28 / each
  • Tree Square, Black Polypropylene, 4 x 4 ft.

    Brand
    DEWITT
    Item #
    12W292
    Mfr. Model #
    TS44S
    Tree Square, Black Polypropylene, 4 x 4 ft.
    Web Price $2.18 / each
  • Tree Square, Black Polypropylene, 4 x 4 ft.

    Brand
    DEWITT
    Item #
    12W291
    Mfr. Model #
    TS44
    Tree Square, Black Polypropylene, 4 x 4 ft.
    Web Price $2.18 / each
  • Tree Square, Black Polypropylene, 4 x 4 ft.

    Brand
    DEWITT
    Item #
    12W293
    Mfr. Model #
    TS44X
    Tree Square, Black Polypropylene, 4 x 4 ft.
    Web Price $2.18 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More