Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MAKITA Outdoor Equipment

73 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Duel Batteries Cordless Blower, 155 cfm, 208 mph Max. Air Speed (Bare Tool)

    Brand
    MAKITA
    Item #
    20KR58
    Mfr. Model #
    XBU01Z
    Duel Batteries Cordless Blower, 155 cfm, 208 mph Max.
    Web Price $254.50 / each
  • 24.5cc Gas Handheld Blower, 356 cfm Max. Air Flow, 145 mph Max. Air Speed

    Brand
    MAKITA
    Item #
    6MYC0
    Mfr. Model #
    BHX2500CA
    24.5cc Gas Handheld Blower, 356 cfm Max. Air Flow, 145
    Web Price $291.00 / each
  • Chain Saw, Electric, 14 In. Bar

    Brand
    MAKITA
    Item #
    6MYC9
    Mfr. Model #
    UC3551A
    Chain Saw, Electric, 14 In. Bar
    Web Price $273.50 / each
  • String Trimmer, 25.4CC, 17 In. Cut Width

    Brand
    MAKITA
    Item #
    13L116
    Mfr. Model #
    EM2650LH
    String Trimmer, 25.4CC, 17 In. Cut Width
    Web Price $396.50 / each
  • Saw Chain, 18 In., .050 In., 3/8 In. Pitch

    Brand
    MAKITA
    Item #
    6MYD8
    Mfr. Model #
    523-102-064
    Saw Chain, 18 In., .050 In., 3/8 In. Pitch
    Web Price $29.40 / each
  • Battery Handheld Blower, 91 cfm, 179 mph Max. Air Speed (Bare Tool)

    Brand
    MAKITA
    Item #
    5WFV2
    Mfr. Model #
    DUB182Z
    Battery Handheld Blower, 91 cfm, 179 mph Max. Air Spee
    Web Price $134.50 / each
  • Electric Handheld Blower/Vacuum, 99 cfm, 114 mph Max. Air Speed (Bare Tool)

    Brand
    MAKITA
    Item #
    14F192
    Mfr. Model #
    UB1103
    Electric Handheld Blower/Vacuum, 99 cfm, 114 mph Max.
    Web Price $223.00 / each
  • 75.6cc Gas Backpack Blower, 670 cfm Max. Air Flow, 200 mph Max. Air Speed

    Brand
    MAKITA
    Item #
    54JK08
    Mfr. Model #
    EB7650TH
    75.6cc Gas Backpack Blower, 670 cfm Max. Air Flow, 200
    Web Price $598.00 / each
  • Li-Ion Battery Handheld Blower, 473 cfm, 120 mph Max. Air Speed (Bare Tool)

    Brand
    MAKITA
    Item #
    44YV60
    Mfr. Model #
    XBU02Z
    Li-Ion Battery Handheld Blower, 473 cfm, 120 mph Max.
    Web Price $296.00 / each
  • Li-Ion Battery Cordless Blower, 473 cfm, 120 mph Max. Air Speed (Battery Included)

    Brand
    MAKITA
    Item #
    52YW72
    Mfr. Model #
    XBU02PT
    Li-Ion Battery Cordless Blower, 473 cfm, 120 mph Max.
    Web Price $511.00 / each
  • Li-Ion Battery Cordless Blower, 91 cfm, 179 mph Max. Air Speed (Battery Included)

    Brand
    MAKITA
    Item #
    52YW78
    Mfr. Model #
    DUB182T1
    Li-Ion Battery Cordless Blower, 91 cfm, 179 mph Max. A
    Web Price $281.50 / each
  • Chain Saw, Electric, 16 In. Bar

    Brand
    MAKITA
    Item #
    6MYD0
    Mfr. Model #
    UC4051A
    Chain Saw, Electric, 16 In. Bar
    Web Price $307.50 / each
  • Li-Ion Battery Cordless Blower, 91 cfm, 116 mph Max. Air Speed (Bare Tool)

    Brand
    MAKITA
    Item #
    53RH10
    Mfr. Model #
    DUB183Z
    Li-Ion Battery Cordless Blower, 91 cfm, 116 mph Max. A
    Web Price $122.00 / each
  • Li-Ion Battery Brushless Cordless Blower Kit, 155 cfm, 208 mph Max. Air Speed (Battery Included)

    Brand
    MAKITA
    Item #
    52YW73
    Mfr. Model #
    XBU01PT
    Li-Ion Battery Brushless Cordless Blower Kit, 155 cfm, 208&
    Web Price $451.00 / each
  • Chain Saw, Gas Fuel Type, 16" Bar L

    Brand
    MAKITA
    Item #
    53TE35
    Mfr. Model #
    EA4300FRDB
    Chain Saw, Gas Fuel Type, 16" Bar L
    Web Price $447.50 / each
  • String Trimmer, Telescoping Shaft, 18V

    Brand
    MAKITA
    Item #
    52AZ29
    Mfr. Model #
    XRU02Z
    String Trimmer, Telescoping Shaft, 18V
    Web Price $119.00 / each
  • Brush Cutter, 25.4CC, 9 In. Cut Width

    Brand
    MAKITA
    Item #
    13L117
    Mfr. Model #
    EM2650UH
    Brush Cutter, 25.4CC, 9 In. Cut Width
    Web Price $470.50 / each
  • String Trimmer, 25CC, 17 In Cutting Width

    Brand
    MAKITA
    Item #
    49U821
    Mfr. Model #
    EM2652LHN
    String Trimmer, 25CC, 17 In Cutting Width
    Web Price $409.50 / each
  • Bar, 18 In., .050 In., 3/8 In. Pitch

    Brand
    MAKITA
    Item #
    6MYD7
    Mfr. Model #
    443-045-661
    Bar, 18 In., .050 In., 3/8 In. Pitch
    Web Price $52.75 / each
  • Chain Saw, Lithium-Ion, 14" Bar Length

    Brand
    MAKITA
    Item #
    53RF95
    Mfr. Model #
    XCU03Z
    Chain Saw, Lithium-Ion, 14" Bar Length
    Web Price $337.50 / each
  • Lawn Mower, 13/16" to 2-5/16" Cutting H

    Brand
    MAKITA
    Item #
    54JK17
    Mfr. Model #
    XML02Z
    Lawn Mower, 13/16" to 2-5/16" Cutting H
    Web Price $403.00 / each
  • Cordless Chain Saw, 12" Bar L, 18V

    Brand
    MAKITA
    Item #
    52YW74
    Mfr. Model #
    XCU02PT
    Cordless Chain Saw, 12" Bar L, 18V
    Web Price $495.00 / each
  • Cordless Chainsaw Kit, 12 in., 36V

    Brand
    MAKITA
    Item #
    49U820
    Mfr. Model #
    HCU02C1
    Cordless Chainsaw Kit, 12 in., 36V
    Clearance Price $779.00 / each

    Web Price $820.00

  • String Trimmer, 13-3/4" Cutting W

    Brand
    MAKITA
    Item #
    54JK16
    Mfr. Model #
    XRU09Z
    String Trimmer, 13-3/4" Cutting W
    Web Price $306.00 / each
  • Hedge Trimmer, Double-Sided Blade Type, 25-1/2" Bar Length, 36V Electric Engine

    Brand
    MAKITA
    Item #
    20KR57
    Mfr. Model #
    XHU04Z
    Hedge Trimmer, Double-Sided Blade Type, 25-1/2" Bar Le
    Web Price $402.00 / each
  • Trimmer Head, 0.095 In. Dia.

    Brand
    MAKITA
    Item #
    19A683
    Mfr. Model #
    T-01753A
    Trimmer Head, 0.095 In. Dia.
    Web Price $23.00 / each
  • Saw Chain, 14 In.L, 0.050 In., 3/8 In.Pitch

    Brand
    MAKITA
    Item #
    6PZV0
    Mfr. Model #
    196207-5
    Saw Chain, 14 In.L, 0.050 In., 3/8 In.Pitch
    Web Price $24.00 / each
  • Hedge Trimmer, Double-Sided Blade Type, 22" Bar Length, 120V Electric Engine

    Brand
    MAKITA
    Item #
    6MYD1
    Mfr. Model #
    UH5570
    Hedge Trimmer, Double-Sided Blade Type, 22" Bar Length,
    Web Price $234.00 / each
  • Automatic Trimmer Head, 0.095 In. Dia.

    Brand
    MAKITA
    Item #
    19A684
    Mfr. Model #
    B-60109
    Automatic Trimmer Head, 0.095 In. Dia.
    Web Price $40.10 / each
  • Saw Chain, 20 In., .050 In., 3/8 In. Pitch

    Brand
    MAKITA
    Item #
    6MYE0
    Mfr. Model #
    523-102-072A
    Saw Chain, 20 In., .050 In., 3/8 In. Pitch
    Web Price $31.70 / each
  • Saw Chain, 16 In., .050 In., 3/8 In. Pitch

    Brand
    MAKITA
    Item #
    6MYD6
    Mfr. Model #
    196208-3
    Saw Chain, 16 In., .050 In., 3/8 In. Pitch
    Web Price $23.20 / each
  • Brush Cutting Blade, 9 In. Dia., 9 In. L

    Brand
    MAKITA
    Item #
    6MYE2
    Mfr. Model #
    B-14118
    Brush Cutting Blade, 9 In. Dia., 9 In. L
    Web Price $28.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More