Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TRUE TEMPER Outdoor Equipment

24 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Snow Shovel, Aluminum, Polypropylene Blade Material, 18" Blade Width, 14-1/2" Blade Height

    Brand
    TRUE TEMPER
    Item #
    5W938
    Mfr. Model #
    1638900
    Snow Shovel, Aluminum, Polypropylene Blade Material, 18" Bl
    Web Price $30.30 / each
  • Snow Shovel, Aluminum Blade Material, 18" Blade Width, 14-1/2" Blade Height

    Brand
    TRUE TEMPER
    Item #
    35NZ65
    Mfr. Model #
    1638300
    Snow Shovel, Aluminum Blade Material, 18" Blade Width,
    Web Price $30.10 / each
  • Ice Scraper, 7" Blade Width, 5" Blade Height, 48" Handle Length, Straight Handle Type

    Brand
    TRUE TEMPER
    Item #
    49AF75
    Mfr. Model #
    26832GR
    Ice Scraper, 7" Blade Width, 5" Blade Height, 48&
    Web Price $34.80 / each
  • Grain Scoop, 48 In. Handle, Poly

    Brand
    TRUE TEMPER
    Item #
    5GTN4
    Mfr. Model #
    1680100GR
    Grain Scoop, 48 In. Handle, Poly
    Web Price $40.00 / each
  • Leaf Rake, 24 in. W, Wood Handle, 11 Tines

    Brand
    TRUE TEMPER
    Item #
    49AF69
    Mfr. Model #
    2914912GR
    Leaf Rake, 24 in. W, Wood Handle, 11 Tines
    Web Price $23.20 / each
  • Aluminum Lawn Rake, 8 In. Tine Length

    Brand
    TRUE TEMPER
    Item #
    5GEA5
    Mfr. Model #
    1789000GR
    Aluminum Lawn Rake, 8 In. Tine Length
    Web Price $22.20 / each
  • Snow Roof Rake Scraper, Poly Blade Material, 22" Blade Width, 6-1/2" Blade Height

    Brand
    TRUE TEMPER
    Item #
    22D137
    Mfr. Model #
    193055500
    Snow Roof Rake Scraper, Poly Blade Material, 22" Blade
    Web Price $79.50 / each
  • Snow Shovel, Steel Blade Material, 18" Blade Width, 14-1/2" Blade Height

    Brand
    TRUE TEMPER
    Item #
    4W604
    Mfr. Model #
    1640900
    Snow Shovel, Steel Blade Material, 18" Blade Width, 14
    Web Price $22.45 / each
  • Snow Pusher, Polycarbonate, Steel Blade Material, 26" Blade Width, 21" Blade Height

    Brand
    TRUE TEMPER
    Item #
    22D135
    Mfr. Model #
    1625300
    Snow Pusher, Polycarbonate, Steel Blade Material, 26" Blade
    Web Price $47.10 / each
  • Aluminum Lawn Rake, 7-1/2 In. Tine Length

    Brand
    TRUE TEMPER
    Item #
    5GEA6
    Mfr. Model #
    1789300GR
    Aluminum Lawn Rake, 7-1/2 In. Tine Length
    Web Price $14.20 / each
  • Wheelbarrow Tire, Knobby Tread, 16" Outside Dia., Tire Material: Foam, Rubber

    Brand
    TRUE TEMPER
    Item #
    4GU60
    Mfr. Model #
    FFTKBCCGR
    Wheelbarrow Tire, Knobby Tread, 16" Outside Dia., Tire
    Web Price $76.00 / each
  • Straight Shovel Replacement Handle, 48", Wood

    Brand
    TRUE TEMPER
    Item #
    15F194
    Mfr. Model #
    90580
    Straight Shovel Replacement Handle, 48", Wood
    Web Price $22.55 / each
  • Snow Pusher, Steel Blade Material, 24" Blade Width, 10" Blade Height

    Brand
    TRUE TEMPER
    Item #
    8AJ16
    Mfr. Model #
    1639300
    Snow Pusher, Steel Blade Material, 24" Blade Width, 10
    Web Price $34.00 / each
  • Snow Pusher, Carbon Steel Blade Material, 24" Blade Width, 12" Blade Height

    Brand
    TRUE TEMPER
    Item #
    4W603
    Mfr. Model #
    1642900
    Snow Pusher, Carbon Steel Blade Material, 24" Blade Wi
    Web Price $33.40 / each
  • D-Grip Shovel Replacement Handle, 26-1/2", Wood and Steel

    Brand
    TRUE TEMPER
    Item #
    15F195
    Mfr. Model #
    2053100
    D-Grip Shovel Replacement Handle, 26-1/2", Wood and St
    Web Price $30.90 / each
  • Ensilage Fork, Wood Handle Material, 48" Handle Length, Width of Tines 1/4", Length of Tines 10"

    Brand
    TRUE TEMPER
    Item #
    49AF68
    Mfr. Model #
    28124GR
    Ensilage Fork, Wood Handle Material, 48" Handle Length,
    Web Price $70.00 / each
  • Dirt Tamper with 42" Straight Wood Handle

    Brand
    TRUE TEMPER
    Item #
    6HFZ7
    Mfr. Model #
    1133400
    Dirt Tamper with 42" Straight Wood Handle
    Web Price $38.60 / each
  • Snow Shovel, Polycarbonate Blade Material, 10" Blade Width, 13" Blade Height

    Brand
    TRUE TEMPER
    Item #
    6LGJ9
    Mfr. Model #
    1588400
    Snow Shovel, Polycarbonate Blade Material, 10" Blade Width,
    Web Price $16.15 / each
  • Dirt Tamper with 42" Straight Wood Handle

    Brand
    TRUE TEMPER
    Item #
    1MDW6
    Mfr. Model #
    1142500
    Dirt Tamper with 42" Straight Wood Handle
    Web Price $60.00 / each
  • Weed Cutter, Handle Material Wood, Blade Material Steel, Straight/Serrated, 10"

    Brand
    TRUE TEMPER
    Item #
    49AF71
    Mfr. Model #
    29450GR
    Weed Cutter, Handle Material Wood, Blade Material Steel, St
    Web Price $31.90 / each
  • Thatch Rake, Straight, 54 in. Handle L

    Brand
    TRUE TEMPER
    Item #
    49AF70
    Mfr. Model #
    29140GR
    Thatch Rake, Straight, 54 in. Handle L
    Web Price $52.00 / each
  • Weed Cutter, Handle Material Wood, Blade Material Steel, Straight/Serrated, 14"

    Brand
    TRUE TEMPER
    Item #
    3ZC28
    Mfr. Model #
    1945000
    Weed Cutter, Handle Material Wood, Blade Material Steel, St
    Clearance Price $28.71 / each

    Web Price $31.90

  • Manure Fork, Wood Handle Material, 48" Handle Length, Width of Tines 10", Length of Tines 12"

    Brand
    TRUE TEMPER
    Item #
    2WE79
    Mfr. Model #
    1838200
    Manure Fork, Wood Handle Material, 48" Handle Length,
    Web Price $67.25 / each
  • Snow Pusher, Polycarbonate Blade Material, 20" Blade Width, 19" Blade Height

    Brand
    TRUE TEMPER
    Item #
    22D136
    Mfr. Model #
    193025500
    Snow Pusher, Polycarbonate Blade Material, 20" Blade Width,
    Web Price $39.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More