Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TURFEX Outdoor Equipment

11 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Backpack Sprayer, Polyethylene Tank Material, 4 gal., 70 psi Max Sprayer Pressure

    Brand
    TURFEX
    Item #
    49XM97
    Mfr. Model #
    TL40D
    Backpack Sprayer, Polyethylene Tank Material, 4 gal., 70 ps
    Web Price $162.00 / each
  • Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    TURFEX
    Item #
    49XM96
    Mfr. Model #
    TL20
    Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max
    Web Price $62.25 / each
  • Walk Behind Sprayer, SS Handle, 12 Gal.

    Brand
    TURFEX
    Item #
    16V883
    Mfr. Model #
    TL80SS
    Walk Behind Sprayer,SS Handle,12 Gal.
    Web Price $1,161.00 / each
  • Turf Sprayer, 100 gal.

    Brand
    TURFEX
    Item #
    6HKZ2
    Mfr. Model #
    US1000
    Turf Sprayer,100 gal.
    Web Price $1,987.00 / each
  • Seed/Fertilizer Spreader, 418 lbs. Capacity, Up to 30 ft. Spread Width, 3-Point Hitch Mount Type

    Brand
    TURFEX
    Item #
    5NTR0
    Mfr. Model #
    TS700P
    Seed/Fertilizer Spreader, 418 lbs. Capacity, Up to 30
    Web Price $1,121.00 / each
  • Seed/Fertilizer Spreader, 240 lbs. Capacity, Up to 20 ft. Spread Width, 2" Receiver Hitch Mount Type

    Brand
    TURFEX
    Item #
    5NTP9
    Mfr. Model #
    TS300EG
    Seed/Fertilizer Spreader, 240 lbs. Capacity, Up to 20
    Web Price $1,474.00 / each
  • Tailgate Spreader, 12 cu. ft. Capacity, Up to 30 ft. Spread Width, 3-Point Hitch Mount Type

    Brand
    TURFEX
    Item #
    446V03
    Mfr. Model #
    TS1200P
    Tailgate Spreader, 12 cu. ft. Capacity, Up to 30 ft.&#
    Web Price $1,728.00 / each
  • Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Powder-coated Steel

    Brand
    TURFEX
    Item #
    6HAP7
    Mfr. Model #
    TS65
    Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type,
    Web Price $324.00 / each
  • Equipment Mounted Spreader, 11 cu. ft. Capacity, Up to 30 ft. Spread Width, Bed Mount Type

    Brand
    TURFEX
    Item #
    446V02
    Mfr. Model #
    MS2000
    Equipment Mounted Spreader, 11 cu. ft. Capacity, Up to
    Web Price $4,032.00 / each
  • Walk Behind Sprayer, PC Handle, 12 Gal.

    Brand
    TURFEX
    Item #
    16V882
    Mfr. Model #
    TL80
    Walk Behind Sprayer,PC Handle,12 Gal.
    Web Price $968.00 / each
  • Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type, 3 Hole Drop Type, Fixed T Handle

    Brand
    TURFEX
    Item #
    6HKZ1
    Mfr. Model #
    TS65SS
    Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type,
    Web Price $558.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More