Skip Content

STENS Outdoor Equipment

472 results found that include 482 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Fuel Filter,Tillotson OW-802
    Fuel Filter,Tillotson OW-802
    • STENS
    • Item # 43WL96
    • Mfr. Model # 610-063
    • Fuel Filter, Tillotson OW-802, For Use With Grainger Item Number 44X141, For Use With Mfr. Model Number...More

    • Category : Parts
  • Silver Streak Trimmer Line
    • STENS
    • Multiple product options available

      Multiple product options available

    • Category : Trimmer Accessories
  • Seat Switch, For Use With MURRAY 405015X92, 40507X8A, 40508
    Seat Switch, For Use With MURRAY 405015X92, 40507X8A, 40508
    • STENS
    • Item # 11W974
    • Mfr. Model # 430690
    • Seat Switch, For Use With MURRAY 405015X92, 40507X8A, 40508X92 and 40541C

    • Category : Lawn Mower Accessories
  • Edger Blade, 8 In.
    Edger Blade, 8 In.
    • STENS
    • Item # 11T606
    • Mfr. Model # 375301
    • Edger Blade, .120 In. Thick, For Use With Echo PE2000, PE2400, PE3100, PAS2601 and PE2601 Stihl FC72, FC75,...More

    • Category : Parts
  • Gas Cap, OD 2, ID 1 19/32 In.
    Gas Cap, OD 2, ID 1 19/32 In.
    • STENS
    • Item # 12U850
    • Mfr. Model # 125086
    • Gas Cap, For Use With HOMELITE Z625CDV, Z625CD, Z725CDV, Z825SD, Z725CB, Z830SB, D630CD, D730CDV, D830SD,...More

    • Category : Parts
  • Straight,21 In. L,2-1/2 In. W
    Straight,21 In. L,2-1/2 In. W
    • STENS
    • Item # 11T554
    • Mfr. Model # 340882
    • Lawn Mower Blade, Notched, Length 21 In., Width 2-1/2 In., Thickness 0.203 In., For Use With SCAG Turf Tiger...More

    • Category : Lawn Mower Blades
  • Starter Switch
    Starter Switch
    • STENS
    • Item # 11W966
    • Mfr. Model # 430512
    • Starter Switch, Battery Ignition Type; Positions: 3; Terminals: 5, For Use With 11T660, Application...More

    • Category : Parts
  • Engine Stop Switch
    Engine Stop Switch
    • STENS
    • Item # 11W968
    • Mfr. Model # 430558
    • Engine Stop Switch, For Use With Honda GX120, GX160, GX200, GX240, GX270, GX340 and GX390, Application...More

    • Category : Parts
  • Fuel Cap With Gauge, ID 2 In.
    Fuel Cap With Gauge, ID 2 In.
    • STENS
    • Item # 12U854
    • Mfr. Model # 125120
    • Fuel Cap With Gauge, Threaded, For Use With For 9 In. Tank Depth, DIXIE CHOPPER 300 series tractors EXMARK...More

    • Category : Parts
  • Star Edger Blade, 9 In. Dia.
    Star Edger Blade, 9 In. Dia.
    • STENS
    • Item # 11T613
    • Mfr. Model # 375485
    • Star Edger Blade, 9 In. Dia, Application Trailmate/11250, Size 9 In. diameter Thickness .90 Center Hole 5/8...More

    • Category : Parts
  • Engine Tune-Up/Maintenance Kit
    Engine Tune-Up/Maintenance Kit
    • STENS
    • Item # 11X025
    • Mfr. Model # 785656
    • Engine Maintenance Kit, Includes Air Filter Combo, Spark Plug, And Motor Oil., For Use With Honda GX340 (11...More

    • Category : Engine Accessories
  • Starter Key,For Indak Switches,PK2
    Starter Key,For Indak Switches,PK2
    • STENS
    • Item # 11T660
    • Mfr. Model # 430009
    • Starter Key, For Use With All Equipment with Indak Switches, Package Quantity 2

    • Category : Parts
  • Air Filter Combo, 2 3/4 In.
    Air Filter Combo, 2 3/4 In.
    • STENS
    • Item # 12U768
    • Mfr. Model # 100784
    • Air Filter Combo, Includes Pre-filter Included, For Use With Honda GX140, GX160, GX200, GX110 (cyclone) and...More

    • Category : Parts
  • Oil Filter, 2 1/4 In.
    Oil Filter, 2 1/4 In.
    • STENS
    • Item # 12U835
    • Mfr. Model # 120485
    • Oil Filter, 28 Microns

    • Category : Parts
  • Air Filter Combo, 3 9/16 In.
    Air Filter Combo, 3 9/16 In.
    • STENS
    • Item # 12U711
    • Mfr. Model # 100012
    • Air Filter Combo, Includes Pre-filter Included, For Use With Honda GX340 (11 HP) and GX390 (13 HP) engines;...More

    • Category : Parts
  • Oil Filter, 3 In.
    Oil Filter, 3 In.
    • STENS
    • Item # 12U838
    • Mfr. Model # 120634
    • Oil Filter, 25 Microns

    • Category : Parts
  • Star Edger Blade, 9 In. Dia.
    Star Edger Blade, 9 In. Dia.
    • STENS
    • Item # 11T607
    • Mfr. Model # 375311
    • Star Edger Blade, Size 9 In. diameter Thickness .103 Center Hole 1/2 In.

    • Category : Parts
  • PTO Switch
    PTO Switch
    • STENS
    • Item # 11W956
    • Mfr. Model # 430330
    • PTO Switch,, Positions: 2; Terminals: 8, For Use With EXMARK Lazer Z, Application Exmark/103-5221

    • Category : Parts
  • Oil Filter, 2 3/4 In.
    Oil Filter, 2 3/4 In.
    • STENS
    • Item # 12U836
    • Mfr. Model # 120523
    • Oil Filter, 32 Microns, For Use With CUB CADET 1500 and 2000 series lawn tractors with Kohler engines Gravely...More

    • Category : Parts
  • Air Filter, 1 3/8 In.
    Air Filter, 1 3/8 In.
    • STENS
    • Item # 12U805
    • Mfr. Model # 102569
    • Air Filter, For Use With Echo PB403, PB403H, PB403T, PB413H, PB413T, PB500H, PB500T, PB603, PB611, PB620,...More

    • Category : Parts
  • Fuel Cap, ID 2 In.
    Fuel Cap, ID 2 In.
    • STENS
    • Item # 12U859
    • Mfr. Model # 125223
    • Fuel Cap, For Use With Briggs & Stratton 170700, 190700, 191700, 193700, 194700, 195700, 252700 and 254700;...More

    • Category : Parts
  • Fuel Cap With Gauge, ID 2 In.
    Fuel Cap With Gauge, ID 2 In.
    • STENS
    • Item # 12U861
    • Mfr. Model # 125260
    • Fuel Cap With Gauge, Application Murray/024064, Diameter ID 2 In., Size 5 In. Tank Depth

    • Category : Parts
  • Starter Switch
    Starter Switch
    • STENS
    • Item # 11W967
    • Mfr. Model # 430538
    • Starter Switch, Magneto Ignition Type; Positions: 3; Terminals: 5, For Use With Honda H1011, H1011H,...More

    • Category : Parts
  • Fuel Cap With Gauge, ID 2 In.
    Fuel Cap With Gauge, ID 2 In.
    • STENS
    • Item # 12U863
    • Mfr. Model # 125352
    • Fuel Cap With Gauge, For Use With John Deere 300, 312, 314, 316, 317 and 400, Application John Deere/am35120,...More

    • Category : Parts
  • Air Filter, 10 3/4 In.
    Air Filter, 10 3/4 In.
    • STENS
    • Item # 12U789
    • Mfr. Model # 102305
    • Air Filter, For Use With Briggs & Stratton 540000 and 610000 series E-Z-GO ST4x4 2005 and newer Gravely...More

    • Category : Parts
  • Primer Bulb,Walbro 188-12-1
    Primer Bulb,Walbro 188-12-1
    • STENS
    • Item # 43WL98
    • Mfr. Model # 615-740
    • Primer Bulb, Walbro 188-12-1, For Use With Grainger Item Number 44X183, 44X143, 44Z097, 44X137, For Use With...More

    • Category : Parts
  • Tygon Fuel Line
    Tygon Fuel Line
    • STENS
    • Item # 12U818
    • Mfr. Model # 115327
    • Tygon Fuel Line, Diameter OD 3/16 In. ID 3/32 In., Length 50 ft.

    • Category : Parts
  • Air Filter Combo, 2 1/8 In.
    Air Filter Combo, 2 1/8 In.
    • STENS
    • Item # 12U779
    • Mfr. Model # 100958
    • Air Filter Combo, Includes Pre-filter Included, For Use With Honda GX110 and GX120; for 3.5 and 4 HP engines...More

    • Category : Parts
  • Primer Bulb,Zama 0057004
    Primer Bulb,Zama 0057004
    • STENS
    • Item # 43WL99
    • Mfr. Model # 615-792
    • Primer Bulb, Zama 0057004, For Use With Grainger Item Number 44X164, 44X181, 44X133, For Use With Mfr. Model...More

    • Category : Parts
  • Pre-filter
    Pre-filter
    • STENS
    • Item # 12U762
    • Mfr. Model # 100743
    • Pre-filter, For Use With John Deere 1200 Hydro Rake; 12U726, Application Briggs & Stratton/272490s

    • Category : Parts
  • Starter Switch
    Starter Switch
    • STENS
    • Item # 11W970
    • Mfr. Model # 430662
    • Starter Switch, Magneto Ignition Type; Positions: 3; Terminals: 6, For Use With Kohler CH11, CH12.5, CH14,...More

    • Category : Parts
  • Tygon Fuel Line
    Tygon Fuel Line
    • STENS
    • Item # 12U819
    • Mfr. Model # 115331
    • Tygon Fuel Line, Diameter OD 3/16 In. ID 1/8 In., Length 50 ft.

    • Category : Parts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More