Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TENAX Outdoor Equipment

25 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Polypropylene Silt Fence, 3 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    35Z911
    Mfr. Model #
    31900700
    Polypropylene Silt Fence, 3 ft. Height, 100 ft. Length
    Web Price $39.90 / each
  • Black Privacy Screen, 7.8 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L453
    Mfr. Model #
    2A120034
    Black Privacy Screen, 7.8 ft. Height, 150 ft. Length
    Web Price $269.50 / each
  • Snow Fence, 1 x 4" Mesh Size, 4 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    9KDE5
    Mfr. Model #
    001041
    Snow Fence, 1 x 4" Mesh Size, 4 ft. Height,
    Web Price $95.00 / each
  • Deer Fence, 5/8 x 3/4" Mesh Size, 7 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    9TAL7
    Mfr. Model #
    400066
    Deer Fence, 5/8 x 3/4" Mesh Size, 7 ft.
    Web Price $67.75 / each
  • Polypropylene Silt Fence, 2 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    35Z910
    Mfr. Model #
    31900500
    Polypropylene Silt Fence, 2 ft. Height, 100 ft. Length
    Web Price $35.50 / each
  • Safety Fence, 1-1/4 x 1-1/2" Mesh Size, 4 ft. Height, 50 ft. Length

    Brand
    TENAX
    Item #
    8ENE1
    Mfr. Model #
    64090204
    Safety Fence, 1-1/4 x 1-1/2" Mesh Size, 4 ft
    Web Price $126.00 / each
  • Black Privacy Screen, 5.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L450
    Mfr. Model #
    2A120031
    Black Privacy Screen, 5.6 ft. Height, 150 ft. Length
    Web Price $214.50 / each
  • Green Windscreen, 7.8 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L457
    Mfr. Model #
    2A120070
    Green Windscreen, 7.8 ft. Height, 150 ft. Length
    Web Price $233.00 / each
  • Safety Fence, 3-1/2 x 1-7/10" Mesh Size, 4 ft. Height, 50 ft. Length

    Brand
    TENAX
    Item #
    9ME95
    Mfr. Model #
    090045
    Safety Fence, 3-1/2 x 1-7/10" Mesh Size, 4 f
    Web Price $55.50 / each
  • Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 10 ft. Height, 330 ft. Length

    Brand
    TENAX
    Item #
    8VZW5
    Mfr. Model #
    084099
    Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 10 f
    Web Price $450.00 / each
  • Orange Debris Screen, 6 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    34L455
    Mfr. Model #
    1A100463
    Orange Debris Screen, 6 ft. Height, 100 ft. Length
    Web Price $364.50 / each
  • Deer Fence, 5/8" x 3/4" Mesh Size, 7 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    35HV20
    Mfr. Model #
    2A130002
    Deer Fence, 5/8" x 3/4" Mesh Size, 7 ft
    Web Price $186.50 / each
  • Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 7-1/2 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    9NT24
    Mfr. Model #
    001096
    Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 7-1/
    Web Price $128.00 / each
  • Snow Fence, 1 x 4" Mesh Size, 4 ft. Height, 50 ft. Length

    Brand
    TENAX
    Item #
    8D437
    Mfr. Model #
    000044
    Snow Fence, 1 x 4" Mesh Size, 4 ft. Height,
    Web Price $50.00 / each
  • Green Windscreen, 5.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L456
    Mfr. Model #
    2A120069
    Green Windscreen, 5.6 ft. Height, 150 ft. Length
    Web Price $191.00 / each
  • Blue Privacy Screen, 5.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L451
    Mfr. Model #
    2A120032
    Blue Privacy Screen, 5.6 ft. Height, 150 ft. Length
    Web Price $214.50 / each
  • Green Privacy Screen, 7.8 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L452
    Mfr. Model #
    2A120033
    Green Privacy Screen, 7.8 ft. Height, 150 ft. Length
    Web Price $269.50 / each
  • Green Privacy Screen, 3.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    417T51
    Mfr. Model #
    2A150192
    Green Privacy Screen, 3.6 ft. Height, 150 ft. Length
    Web Price $119.55 / each
  • Orange Fence Screen, 4 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    417T55
    Mfr. Model #
    1A170061
    Orange Fence Screen, 4 ft. Height, 100 ft. Length
    Web Price $32.21 / each
  • Orange Fence Screen, 4 ft. Height, 50 ft. Length

    Brand
    TENAX
    Item #
    417T54
    Mfr. Model #
    1A170062
    Orange Fence Screen, 4 ft. Height, 50 ft. Length
    Web Price $19.32 / each
  • Orange Scaffolding Netting, 5.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    417T53
    Mfr. Model #
    2A160177
    Orange Scaffolding Netting, 5.6 ft. Height, 150 ft. Length
    Web Price $72.73 / each
  • Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 15 ft. Height, 330 ft. Length

    Brand
    TENAX
    Item #
    9T036
    Mfr. Model #
    094098
    Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 15 f
    Web Price $608.00 / each
  • Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 7 ft. Height, 330 ft. Length

    Brand
    TENAX
    Item #
    8W125
    Mfr. Model #
    984092
    Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 7 ft
    Web Price $335.50 / each
  • Orange Scaffolding Netting, 4 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    417T52
    Mfr. Model #
    2A160176
    Orange Scaffolding Netting, 4 ft. Height, 150 ft. Length
    Web Price $55.79 / each
  • Blue Privacy Screen, 7.8 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L454
    Mfr. Model #
    2A120035
    Blue Privacy Screen, 7.8 ft. Height, 150 ft. Length
    Clearance Price $256.03 / each

    Web Price $269.50

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More