Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

CAM SPRAY Outdoor Equipment

7 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Pressure Washer Duty Rating
Pressure Washer Water Type
Pressure Washer Style
Pressure Washer HP Range
Flow Rate Range
Operating Pressure
HP
Pressure Washer Flow Rate
Brand
Price
Shop By

Viewing as

List Table
  • Industrial Duty (3300 psi and Greater) Electric Wall&#
    Industrial Duty Electric Wall Mount Pressure Washers
    • CAM SPRAY
    • Wash away debris from concrete, tile, and other hard surfaces with these high-powered pressure washers. Great for extra-heavy-duty applications, such as painting surface preparation, they mount to the wall to save floor space. Features include chemical injection, interchangeable nozzles with varying patterns, and low-pressure soap nozzles. The auto start-stop system helps reduce motor problems related to rapid starting and stopping.

    • Item # 19YV09
    • Mfr. Model # 4040EWMA
    • Pressure Washer, Industrial Duty (3300 psi and Greater), Operating Pressure 4000 psi, Electric, Pressure...More

  • Medium Duty Electric Wall Mount Pressure Washers
    • CAM SPRAY
    • Multiple product options available

      These wall-mounted units are kept off the floor to save space. They remove mud, dirt, and debris from sidewalks, driveways, decks, fences, stairs, and more. The stainless steel frame has a wand/hose rack and a dual chemical injection system with 10-ft. feed hoses. The wand features a soap nozzle with 4 quick-change tips. The fluid pressure is generated by an electric motor, which provides cleaner, quieter operation than a gas-powered engine.

      Multiple product options available

  • Heavy Duty (2800 to 3299 psi) Electric Cart Press
    Heavy Duty Electric Cart Pressure Washers
    • CAM SPRAY
    • Wash away mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more with these high-powered pressure washers. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by an electric motor, which is more lightweight and provides cleaner, quieter operation than a gas-powered engine.

    • Item # 53XV54
    • Mfr. Model # 3000QE
    • Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3000 psi, Electric, Pressure Washer Water...More

  • Heavy Duty Electric Wall Mount Pressure Washers
    • CAM SPRAY
    • Multiple product options available

      Wall mountable to save floor space, these high-powered pressure washers remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by an electric motor, which is more lightweight and provides cleaner, quieter operation than a gas-powered engine.

      Multiple product options available

  • Medium Duty (2000 to 2799 psi) Electric Cart Pres
    Medium Duty Electric Cart Pressure Washers
    • CAM SPRAY
    • Remove mud, dirt, and debris from sidewalks, driveways, decks, fences, stairs, and more with these powerful pressure washers. The fluid pressure is generated by an electric motor, which is more lightweight and provides cleaner, quieter operation than a gas-powered engine.

    • Item # 19YV06
    • Mfr. Model # 20005MX
    • Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2000 psi, Electric, Pressure Washer Water...More

  • Light Duty (0 to1999 psi) Electric Wall Mount Pre
    Light Duty Electric Wall Mount Pressure Washers
    • CAM SPRAY
    • Great for removing mud, dirt, and debris from cars, trucks, boats, patio furniture, fences, siding, and decks, these wall-mounted units are kept off the floor to save space. The stainless steel frame has a wand/hose rack and a dual chemical injection system with 10-ft. feed hoses. The wand features a soap nozzle with 4 quick-change tips. The fluid pressure is generated by an electric motor, which provides cleaner, quieter operation than a gas-powered engine.

    • Item # 39FY58
    • Mfr. Model # 1000WM/SS
    • Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1000 psi, Electric, Pressure Washer Water Type...More

  • Light Duty (0 to1999 psi) Electric Cart Pressure
    Light Duty Electric Cart Pressure Washers
    • CAM SPRAY
    • Great for use on cars, trucks, boats, patio furniture, fences, siding, and decks, these lightweight pressure washers remove mud, dirt, and other debris from a variety of surfaces. The fluid pressure is generated by an electric motor, which provides cleaner, quieter operation than a gas-powered engine.

    • Item # 19YV05
    • Mfr. Model # 1500MX2
    • Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1500 psi, Electric, Pressure Washer Water Type...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More