Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SEYMOUR MIDWEST Outdoor Equipment

11 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Loop Hoe with 60" Aluminum Handle

    Brand
    SEYMOUR MIDWEST
    Item #
    31MJ64
    Mfr. Model #
    42100GR
    Loop Hoe with 60" Aluminum Handle
    Web Price $29.20 / each
  • Potato Fork, Wood Handle Material, 54" Handle Length, Width of Tines 8-1/4", Length of Tines 8-1/2"

    Brand
    SEYMOUR MIDWEST
    Item #
    32MJ61
    Mfr. Model #
    42256GRA
    Potato Fork, Wood Handle Material, 54" Handle Length,
    Web Price $44.10 / each
  • Round Point Shovel, 19", Handle, 16 ga.

    Brand
    SEYMOUR MIDWEST
    Item #
    31MJ60
    Mfr. Model #
    49351GR
    Round Point Shovel,19",Handle,16 ga.
    Web Price $17.40 / each
  • Leaf Rake, Steel, 48 in. Handle, Straight

    Brand
    SEYMOUR MIDWEST
    Item #
    32MJ58
    Mfr. Model #
    43106GRA
    Leaf Rake,Steel,48 in. Handle,Straight
    Web Price $22.30 / each
  • Cultivator, Aluminum Handle Material, 60" Handle Length, Width of Tines 5", Length of Tines 4-1/2"

    Brand
    SEYMOUR MIDWEST
    Item #
    31MJ66
    Mfr. Model #
    42204GR
    Cultivator, Aluminum Handle Material, 60" Handle Length, Wi
    Web Price $32.50 / each
  • Grain Scoop, 27" L Handle, Fiberglass Hndl

    Brand
    SEYMOUR MIDWEST
    Item #
    44VP20
    Mfr. Model #
    49010
    Grain Scoop,27" L Handle,Fiberglass Hndl
    Web Price $38.40 / each
  • Ceremonial Shovel, 23 in.

    Brand
    SEYMOUR MIDWEST
    Item #
    9XEM2
    Mfr. Model #
    49191GRA
    Ceremonial Shovel,23 in.
    Web Price $110.50 / each
  • Weed Cutter, Handle Material Wood, Blade Material Forged Steel, Partially Serrated, 14"

    Brand
    SEYMOUR MIDWEST
    Item #
    32MJ59
    Mfr. Model #
    87600GRA
    Weed Cutter, Handle Material Wood, Blade Material Forged St
    Web Price $18.20 / each
  • Loop Hoe Combo Tool with 60" Aluminum Handle

    Brand
    SEYMOUR MIDWEST
    Item #
    31MJ65
    Mfr. Model #
    42103GR
    Loop Hoe Combo Tool with 60" Aluminum Handle
    Web Price $33.80 / each
  • Sod Lifter, 30", D-Grip, Wood, Blade Width 8-3/4"

    Brand
    SEYMOUR MIDWEST
    Item #
    32MJ60
    Mfr. Model #
    49079GRA
    Sod Lifter, 30", D-Grip, Wood, Blade Width 8-3/4"
    Web Price $97.50 / each
  • Turf Edger, Handle Material Wood, Blade Material Steel, Half-Moon, 4"

    Brand
    SEYMOUR MIDWEST
    Item #
    44VN80
    Mfr. Model #
    49043
    Turf Edger, Handle Material Wood, Blade Material Steel, Hal
    Web Price $34.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More