Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SEYMOUR MIDWEST STRUCTRON Outdoor Equipment

13 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Bow Rake, 60 in. Handle L, Steel Tine

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG95
    Mfr. Model #
    49754GRA
    Bow Rake, 60 in. Handle L, Steel Tine
    Web Price $43.00 / each
  • Shovel, Square Point, 14 ga, 11 in. Blade W

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG92
    Mfr. Model #
    49751GRA
    Shovel, Square Point, 14 ga, 11 in. Blade W
    Web Price $49.09 / each
  • Round Point Shovel, 29 in. Handle, 14 ga.

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    31MJ61
    Mfr. Model #
    49561GR
    Round Point Shovel, 29 in. Handle, 14 ga.
    Web Price $40.10 / each
  • Rake, 16Tines, 60 In., Fiberglass Handle

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    8ZCJ5
    Mfr. Model #
    42366GRA
    Rake, 16Tines, 60 In., Fiberglass Handle
    Web Price $44.50 / each
  • Drain Spade, 29 in. Handle L, Steel Blade

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG93
    Mfr. Model #
    49752GRA
    Drain Spade, 29 in. Handle L, Steel Blade
    Web Price $49.90 / each
  • Post Hole Digger, Manual, 48 in. Handle L

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG94
    Mfr. Model #
    49753GRA
    Post Hole Digger, Manual, 48 in. Handle L
    Web Price $73.25 / each
  • Scoop Shovel, PolycarbonateBlade, 14-1/4"W

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    417T72
    Mfr. Model #
    49757GRA
    Scoop Shovel, PolycarbonateBlade, 14-1/4"W
    Web Price $54.12 / each
  • Snow Pusher, Polycarbonate Blade Material, 24" Blade Width, 10.75" Blade Height

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    417T73
    Mfr. Model #
    96858GRA
    Snow Pusher, Polycarbonate Blade Material, 24" Blade Width,
    Web Price $51.50 / each
  • Leaf Rake, 26 Tines, Fiberglass Handle

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    44VM11
    Mfr. Model #
    40872
    Leaf Rake, 26 Tines, Fiberglass Handle
    Web Price $25.70 / each
  • Snow Shovel, Polycarbonate Blade Material, 18" Blade Width, 13-1/2" Blade Height

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    417T74
    Mfr. Model #
    96849GRA
    Snow Shovel, Polycarbonate Blade Material, 18" Blade Width,
    Web Price $47.50 / each
  • Scoop Shovel, Aluminum Blade, D-Grip, 12 ga

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG96
    Mfr. Model #
    49755GRA
    Scoop Shovel, Aluminum Blade, D-Grip, 12 ga
    Web Price $58.50 / each
  • Shovel, Round Point, 14ga, 11-1/4in Blade W

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG91
    Mfr. Model #
    49750GRA
    Shovel, Round Point, 14ga, 11-1/4in Blade W
    Web Price $48.40 / each
  • Round Point Shovel, 40 in. Handle, 12 ga.

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    31MJ63
    Mfr. Model #
    49632GR
    Round Point Shovel, 40 in. Handle, 12 ga.
    Web Price $78.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More