Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GREENWORKS PRO Outdoor Equipment

11 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price

Viewing as

List
  • Li-Ion Battery Handheld Blower Kit, 500 cfm, 125 mph Max. Air Speed (Battery Included)

    Brand
    GREENWORKS PRO
    Item #
    52KD46
    Mfr. Model #
    GBL80300
    Li-Ion Battery Handheld Blower Kit, 500 cfm, 125 mph M
    Web Price $245.00 / each
  • Cordless Chain Saw, Battery, 18" Bar L

    Brand
    GREENWORKS PRO
    Item #
    52KD49
    Mfr. Model #
    GCS80421
    Cordless Chain Saw, Battery, 18" Bar L
    Web Price $341.00 / each
  • Snow Thrower, Clearing Path: 20", 7" Auger Diameter

    Brand
    GREENWORKS PRO
    Item #
    52KD52
    Mfr. Model #
    2600402
    Snow Thrower, Clearing Path:  20", 7" Auger
    Web Price $310.00 / each
  • Walk Behind Mower, Run Time 60 min , 80V

    Brand
    GREENWORKS PRO
    Item #
    52KD50
    Mfr. Model #
    GLM801601
    Walk Behind Mower, Run Time 60 min , 80V
    Web Price $547.00 / each
  • Snow Shovel, Plastic Blade Material, 12" Blade Width, 6" Blade Height

    Brand
    GREENWORKS PRO
    Item #
    52KD51
    Mfr. Model #
    GLSS802100
    Snow Shovel, Plastic Blade Material, 12" Blade Width,
    Web Price $435.00 / each
  • String Trimmer, Li-Ion, 47" Shaft L, 80V

    Brand
    GREENWORKS PRO
    Item #
    52KD47
    Mfr. Model #
    GST80321
    String Trimmer, Li-Ion, 47" Shaft L, 80V
    Web Price $265.00 / each
  • Li-Ion Battery Cordless Blower, 580 cfm, 145 mph Max. Air Speed (Battery Included)

    Brand
    GREENWORKS PRO
    Item #
    446N33
    Mfr. Model #
    BPB80L2510
    Li-Ion Battery Cordless Blower, 580 cfm, 145 mph Max.
    Web Price $320.00 / each
  • Mower, Gear Drive, Cutting 21" W

    Brand
    GREENWORKS PRO
    Item #
    446N36
    Mfr. Model #
    MO80L510
    Mower, Gear Drive, Cutting 21" W
    Web Price $606.32 / each
  • Polesaw, Bar 10" L, Cutting 10" Dia., 80V

    Brand
    GREENWORKS PRO
    Item #
    446N34
    Mfr. Model #
    PS80L210
    Polesaw, Bar 10" L, Cutting 10" Dia., 80V
    Web Price $371.14 / each
  • Hedge Trimmer, Double-Sided Blade Type, 26" Bar Length

    Brand
    GREENWORKS PRO
    Item #
    52KD48
    Mfr. Model #
    GHT80321
    Hedge Trimmer, Double-Sided Blade Type, 26" Bar Length
    Web Price $285.00 / each
  • Tiller/Cultivator, 8" Length of Tines, Not Gas Powered Engine Displacement, 5" Tilling Depth

    Brand
    GREENWORKS PRO
    Item #
    446N35
    Mfr. Model #
    TL80L210
    Tiller/Cultivator, 8" Length of Tines, Not Gas Powered
    Web Price $423.28 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More