Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

FLOWZONE Outdoor Equipment

28 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Backpack Sprayer, Polyethylene Tank Material, 4 gal., 120 psi Max Sprayer Pressure

    Brand
    FLOWZONE
    Item #
    53JE37
    Mfr. Model #
    FZSAAK
    Backpack Sprayer, Polyethylene Tank Material, 4 gal., 120 p
    Web Price $327.00 / each
  • Backpack Sprayer, Polyethylene Tank Material, 2-1/2 gal., 60 psi Max Sprayer Pressure

    Brand
    FLOWZONE
    Item #
    53JE35
    Mfr. Model #
    FZSAAG
    Backpack Sprayer, Polyethylene Tank Material, 2-1/2 gal., 6
    Web Price $176.50 / each
  • Backpack Sprayer, Polyethylene Tank Material, 4 gal., 60 psi Max Sprayer Pressure

    Brand
    FLOWZONE
    Item #
    53JE36
    Mfr. Model #
    FZSAAJ
    Backpack Sprayer, Polyethylene Tank Material, 4 gal., 60 ps
    Web Price $223.00 / each
  • Extendable Wand, SS, 48" Size

    Brand
    FLOWZONE
    Item #
    53JE42
    Mfr. Model #
    FZRAAT
    Extendable Wand, SS, 48" Size
    Web Price $13.26 / each
  • Fan Nozzle, Nickel Plated Brass/Plastic

    Brand
    FLOWZONE
    Item #
    53JE39
    Mfr. Model #
    FZAAAQ
    Fan Nozzle, Nickel Plated Brass/Plastic
    Web Price $8.89 / each
  • Wand, SS, 18" Size

    Brand
    FLOWZONE
    Item #
    53JE41
    Mfr. Model #
    FZRAAS
    Wand, SS, 18" Size
    Web Price $13.99 / each
  • Foaming Nozzle Attachment, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N40
    Mfr. Model #
    FZAACG
    Foaming Nozzle Attachment, Fits FlowZone
    Web Price $18.40 / each
  • Sprayer, 0.4 gpm Flow Rate, 115 PSI

    Brand
    FLOWZONE
    Item #
    484N37
    Mfr. Model #
    FZSACE
    Sprayer, 0.4 gpm Flow Rate, 115 PSI
    Web Price $270.38 / each
  • Pump Assembly, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N41
    Mfr. Model #
    FZRABX
    Pump Assembly, Fits FlowZone
    Web Price $48.80 / each
  • Wand, 18" Length, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N46
    Mfr. Model #
    FZRAAS
    Wand, 18" Length, Fits FlowZone
    Web Price $17.60 / each
  • Sprayer, 0.2 gpm Flow Rate, 45 PSI

    Brand
    FLOWZONE
    Item #
    484N32
    Mfr. Model #
    FZSAAA
    Sprayer, 0.2 gpm Flow Rate, 45 PSI
    Web Price $91.96 / each
  • Sprayer, 0.4 gpm Flow Rate, 115 PSI

    Brand
    FLOWZONE
    Item #
    484N38
    Mfr. Model #
    FZSACF
    Sprayer, 0.4 gpm Flow Rate, 115 PSI
    Web Price $381.48 / each
  • Backpack Straps, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N44
    Mfr. Model #
    FZRACB
    Backpack Straps, Fits FlowZone
    Web Price $23.24 / each
  • Pump Assembly, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N42
    Mfr. Model #
    FZRABY
    Pump Assembly, Fits FlowZone
    Web Price $79.20 / each
  • Hose, 60" Length, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N47
    Mfr. Model #
    FZRACJ
    Hose, 60" Length, Fits FlowZone
    Web Price $20.28 / each
  • Sprayer, 0.2 gpm Flow Rate, 45 PSI

    Brand
    FLOWZONE
    Item #
    484N33
    Mfr. Model #
    FZSAAC
    Sprayer, 0.2 gpm Flow Rate, 45 PSI
    Web Price $92.62 / each
  • Sprayer, 0.4 gpm Flow Rate, 60 PSI

    Brand
    FLOWZONE
    Item #
    484N49
    Mfr. Model #
    FZSAAH
    Sprayer, 0.4 gpm Flow Rate, 60 PSI
    Web Price $169.84 / each
  • Sprayer, 0.4 gpm Flow Rate, 60 PSI

    Brand
    FLOWZONE
    Item #
    484N36
    Mfr. Model #
    FZSACD
    Sprayer, 0.4 gpm Flow Rate, 60 PSI
    Web Price $180.62 / each
  • Coil of Hose, 72" Length, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N45
    Mfr. Model #
    FZRABE
    Coil of Hose, 72" Length, Fits FlowZone
    Web Price $20.00 / each
  • Spray Gun, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N43
    Mfr. Model #
    FZRABV
    Spray Gun, Fits FlowZone
    Web Price $28.80 / each
  • Spray Gun, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N48
    Mfr. Model #
    FZRACN
    Spray Gun, Fits FlowZone
    Web Price $38.40 / each
  • Sprayer, 0.2 gpm Flow Rate, 45 PSI

    Brand
    FLOWZONE
    Item #
    484N34
    Mfr. Model #
    FZSAAE
    Sprayer, 0.2 gpm Flow Rate, 45 PSI
    Web Price $121.97 / each
  • Hose, 240" Length, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N50
    Mfr. Model #
    FZRACP
    Hose, 240" Length, Fits FlowZone
    Web Price $25.60 / each
  • Hose Assembly, PVC, 20 ft. Size

    Brand
    FLOWZONE
    Item #
    53JE44
    Mfr. Model #
    FZRAAV
    Hose Assembly, PVC, 20 ft. Size
    Web Price $29.95 / each
  • Adj. Spray Nozzle, Nickel Plated Brass

    Brand
    FLOWZONE
    Item #
    53JE40
    Mfr. Model #
    FZAAAR
    Adj. Spray Nozzle, Nickel Plated Brass
    Web Price $10.30 / each
  • Jet Nozzle, Nickel Plated Brass/Plastic

    Brand
    FLOWZONE
    Item #
    53JE38
    Mfr. Model #
    FZAAAP
    Jet Nozzle, Nickel Plated Brass/Plastic
    Web Price $8.89 / each
  • Trolley Kit, SS/Plastic, 27-1/2" Size

    Brand
    FLOWZONE
    Item #
    53JE48
    Mfr. Model #
    FZAAAZ
    Trolley Kit, SS/Plastic, 27-1/2" Size
    Web Price $56.68 / each
  • Hose Assembly, PVC, 60" Size

    Brand
    FLOWZONE
    Item #
    53JE43
    Mfr. Model #
    FZRAAU
    Hose Assembly, PVC, 60" Size
    Web Price $19.97 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More