Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Area Fixtures

8 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3YA79
  • Mfr. Model # TWP 150S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Motion Light,240Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBL4
  • Mfr. Model # 2LBL4
  • Motion Sensor with Lampholder Kits, Max. Load 200W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Fixture Incandescent
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture Incandescent Fixture Incandescent
  • Item # 3RB20
  • Mfr. Model # 3RB20
  • Wall Pack, Incandescent, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 4-3/4 In., Width 4-1/2 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Sensor,Motion,300 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 300 W Sensor,Motion,300 W
  • Item # 4VW94
  • Mfr. Model # 4VW94
  • Professional Series Motion Sensor Kits, Max. Load 300W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Security/Area Lighting,100w
  • ACUITY LITHONIA
  • Security/Area Lighting, 100w Security/Area Lighting, For HPS Lamp Type
  • Item # 5YB41
  • Mfr. Model # 11L 10S RN 120 R5 BA
  • Area/Security Light Fixture, High Presure Sodium Lamp Type, 120 Voltage, 100 Lamp Watts, Lens Type Acrylic,...More

  • Category : Security and Area Lighting Fixtures
Ceiling Light,Fixture,Induction,40W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Ceiling Light, Fixture, Induction, 40W, 120V Ceiling Light,Fixture,Induction,40W,120V
  • Item # 4RNJ7
  • Mfr. Model # 4RNJ7
  • Ceiling Light, Voltage 120, 40 Fixture Wattage, Housing Finish Architectural Bronze Polyester Powder Paint,...More

  • Category : Induction
Wall Pack,HPS,120V,150W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, HPS, 120V, 150W Wall Pack,HPS,120V,150W
  • Item # 23Y142
  • Mfr. Model # 23Y142
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14-1/4 In., Width 9...More

  • Category : Wall Packs and Wall Mount Fixtures
150 Max. Wattage Wall Lantern for BR-40 Lamp Type, Ant
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More