Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Area Fixtures

5 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Motion Sensor,240 Deg.Viewing,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Sensor, 240 Deg.Viewing, White Motion Sensor,240 Deg.Viewing,White
  • Item # 2LBN4
  • Mfr. Model # 2LBN4
  • Motion Sensor, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120,...More

  • Category : Motion Sensor Fixtures and Kits
Motion Sensor,240 Deg.Viewing,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Sensor, 240 Deg.Viewing, Bronze Motion Sensor,240 Deg.Viewing,Bronze
  • Item # 2LBN3
  • Mfr. Model # 2LBN3
  • Motion Sensors, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120,...More

  • Category : Motion Sensor Fixtures and Kits
Sensor,Motion,1000 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 1000 W Sensor,Motion,1000 W
  • Item # 4VW91
  • Mfr. Model # 4VW91
  • Motion Sensors, Max. Load 1000W, Coverage 23,000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal...More

  • Category : Motion Sensor Fixtures and Kits
Mini Wall Pack,50W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 50W, 120V Mini Wall Pack,50W,120V
  • Item # 1PLK8
  • Mfr. Model # TWS 50M 120 PE LPI M6
  • Mini Wall Pack, Metal Halide, Lamp Watts 50, Voltage 120, Socket Type Medium, Special Features Photocell,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • HUBBELL LIGHTING - OUTDOOR
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 32WU75
  • Mfr. Model # WGH150S
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Pulse...More

  • Category : Wall Packs and Wall Mount Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More