Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Area Fixtures

12 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Floodlight,1000 W Metal Halide,120-277V
  • ACUITY LITHONIA
  • Floodlight, 1000 W Metal Halide, 120-277V Large Floodlight
  • Item # 3YA60
  • Mfr. Model # TFA 1000M TA TB PER LPI
  • Large Floodlight, Lamp Type Metal Halide, Fixture Wattage 1000, Light Distribution Horiz. 7x7, Voltage 120 to...More

  • Category : Floodlights
Security Lighting,120/208/240/277V,400W
  • ACUITY LITHONIA
  • Security Lighting, 120/208/240/277V, 400W Metal Halide, For A7Area/Security Light Fixture
  • Item # 3JXC6
  • Mfr. Model # KAD 400M R3 TB SCWA SPD04 LPI
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 400 Lamp Watts, Lens Type Tempered...More

  • Category : Security and Area Lighting Fixtures
Fixture,Vandal Resistant,HID,198W
  • ACUITY LITHONIA
  • Fixture, Vandal Resistant, HID, 198W Fixture,Vandal Resistant,HID,198W
  • Item # 4PMP6
  • Mfr. Model # VR4CV 175M TB SCWA LPI
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120 to 277, 175 Fixture Wattage, Housing Finish Bronze, Lamp...More

  • Category : High Abuse Fixtures
Fixture,Canopy,100 W
  • ACUITY LITHONIA
  • Fixture, Canopy, 100 W Fixture,Canopy,100 W
  • Item # 3GE16
  • Mfr. Model # VR3C 100M 120 L/LP
  • Vandal Resistant, Voltage 120, 130 Fixture Wattage, Housing Finish Bronze, Lamp Watts 100, Length 8-1/2 In.,...More

  • Category : High Abuse Fixtures
8-1/4" x 15-1/4" x 31-3/4" 400 Watt
  • GE LIGHTING
  • 8-1/4" x 15-1/4" x 31-3/4" 400 Watt Type II Area/Roadway 8-1/4" x 15-1/4" x 31-3/4" 400 Watt Type II Area/Roadway
  • Item # 4WY45
  • Mfr. Model # MSCL40S0A22FMC2382
  • Area/Roadway, High Presure Sodium Lamp Type, 400 Lamp Watts, 120-277 Voltage, Flat Glass Lens Type, Mogul...More

  • Category : Roadway Fixtures
Ceiling Fixture,120/208/240/277V,150W
  • ACUITY LITHONIA
  • Ceiling Fixture, 120/208/240/277V, 150W Ceiling Fixture,120/208/240/277V,150W
  • Item # 3JXD2
  • Mfr. Model # PGR 150M TB SCWA LPI
  • Ceiling Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 150 Lamp Watts, Lens Type Acrylic, 15 In....More

  • Category : Security and Area Lighting Fixtures
Transformer,1 Phase,600VA,12V Out
Wall Pack,320W,120-277V
  • PHILIPS STONCO
  • Wall Pack, 320W, 120-277V Wall Pack,320W,120-277V
  • Item # 4AYN6
  • Mfr. Model # FPL320PMAL-8
  • Wall Pack, Pulse Start Metal Halide, Lamp Watts 320, Voltage 120 /277, Socket Type Mogul, Length 20 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Floodlight,Induction,48W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Induction, 48W, 120V Floodlight,Induction,48W,120V
  • Item # 4MXH1
  • Mfr. Model # 4MXH1
  • Floodlight, Fixture Wattage 40, Light Distribution Wide Angle, Voltage 120V, Height 5-3/8 In., Width 12-1/2...More

  • Category : Floodlights
31-13/16" x 15-1/8" x 14-7/16" 400 Watt
  • GE LIGHTING
  • 31-13/16" x 15-1/8" x 14-7/16" 400 Watt M-C-III Area/Roadway 31-13/16" x 15-1/8" x 14-7/16" 400 Watt M-C-III Area/Roadway
  • Item # 18N220
  • Mfr. Model # MSRL40E0A21RMS3382
  • Area/Roadway, PMH-EE Lamp Type, 400 Lamp Watts, 120-277 Voltage, Prismatic Sag Glass Lens Type, Die-cast...More

  • Category : Roadway Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More