Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Area Fixtures

23 results found that include 27 products

Results per page:  16 | 32 | 48
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD3
  • Mfr. Model # TWH 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 8 In., Width 16-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Ceiling,150 W,120/277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Ceiling, 150 W, 120/277V Fixture,Ceiling,150 W,120/277V
  • Item # 3HNG1
  • Mfr. Model # 3HNG1
  • Ceiling Light Fixture, Voltage 120/277, Housing Finish Bronze, Lamp Watts 150, Length 12-3/8 In., Width...More

  • Category : Security and Area Lighting Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXE4
  • Mfr. Model # TWR2 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Ceiling,150 W
  • ACUITY LITHONIA
  • Fixture, Ceiling, 150 W Fixture,Ceiling,150 W
  • Item # 3GE22
  • Mfr. Model # VR4CV 150S TB LPI
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120/208/240/277, 150 Fixture Wattage, Housing Finish Bronze,...More

  • Category : High Abuse Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD5
  • Mfr. Model # TWH 250M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD4
  • Mfr. Model # TWH 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD7
  • Mfr. Model # TWH 400M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
High Abuse Fixture,Metal Halide,100 W
  • ACUITY LITHONIA
  • High Abuse Fixture, Metal Halide, 100 W High Abuse Fixture,Metal Halide,100 W
  • Item # 1THR9
  • Mfr. Model # VR3C 100M TB LPI
  • Outdoor Vandal Resistant Fixture, Voltage 120 to 277, 130 Fixture Wattage, Housing Finish Bronze, Lamp Watts...More

  • Category : High Abuse Fixtures
Enclosed Linear Fluorescent,2 Lamp,17W
  • ACUITY LITHONIA
  • Enclosed Linear Fluorescent, 2 Lamp, 17W Enclosed Linear Fluorescent,2 Lamp,17W
  • Item # 1THP3
  • Mfr. Model # VSL 2 17 SCE MVOLT GEB10IS
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 30 Fixture Wattage, Housing Finish White, Lamp Watts 15,...More

  • Category : High Abuse Fixtures
Floodlight,LED,9 to 32V
  • GOLIGHT
  • Floodlight, LED, 9 to 32V Floodlight,LED,9 to 32V
  • Item # 52WT48
  • Mfr. Model # 4421
  • Floodlight, Lamp Type LED, Fixture Wattage 70, Light Distribution Wide, Voltage 9 to 32V, Description/Special...More

  • Category : Floodlights
Vandal Resistant Fixture,2Lamp,96W
  • ACUITY LITHONIA
  • Vandal Resistant Fixture, 2Lamp, 96W Vandal Resistant Fixture,2Lamp,96W
  • Item # 40L076
  • Mfr. Model # VSL 3 32 SCE MVOLT GEB10IS
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 96 Fixture Wattage, Housing Finish White, Lamp Watts 32,...More

  • Category : High Abuse Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXE1
  • Mfr. Model # TWR1C 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Canopy,100 W
  • ACUITY LITHONIA
  • Fixture, Canopy, 100 W Fixture,Canopy,100 W
  • Item # 3GE16
  • Mfr. Model # VR3C 100M 120 L/LP
  • Vandal Resistant, Voltage 120, 130 Fixture Wattage, Housing Finish Bronze, Lamp Watts 100, Length 8-1/2 In.,...More

  • Category : High Abuse Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXE3
  • Mfr. Model # TWR2 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3YA74
  • Mfr. Model # TWH 400S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Length 8 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD6
  • Mfr. Model # TWH 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,Pulse Start,250 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Pulse Start, 250 W Wall Pack,Pulse Start,250 W
  • Item # 4GWH1
  • Mfr. Model # 4GWH1
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Length 18-1/4 In., Width 13-3/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Transformer,1 Phase,600VA,12V Out
Rough Service Modular Fixture,2Lamps,32W
Rough Service Modular Fixture,3Lamps,17W
Fixture,High Abuse,54w
  • ACUITY LITHONIA
  • Fixture, High Abuse, 54w Fixture,High Abuse,54w
  • Item # 5YB15
  • Mfr. Model # VSL 2 54T5HO SCE MVOLT ACNS90
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 102 Fixture Wattage, Housing Finish White, Lamp Watts 51,...More

  • Category : High Abuse Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More