Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Area Fixtures

36 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Wall Pack,42W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 42W, 120-277V Wall Pack,42W,120-277V
  • Item # 6MGK8
  • Mfr. Model # TWR1 2/42TRT MVOLT LPI
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120 to 277, Socket Type GX24Q-4, Special Features Two...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Wall,150 W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 150 W, 120-277V Fixture,Wall,150 W,120-277V
  • Item # 3HNG3
  • Mfr. Model # 3HNG3
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-1/8 In., Width 9-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Wall,150 W,Hps,Lamp Included
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 150 W, Hps, Lamp Included Fixture,Wall,150 W,Hps,Lamp Included
  • Item # 5MM61
  • Mfr. Model # 5MM61
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14 In., Width 8 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
150W FLOODLIGHT FIXTURE, PSMH
  • TM

    Grainger Choice

  • LUMAPRO
  • 150W FLOODLIGHT FIXTURE, PSMH Medium Floodlight
  • Item # 3HNG2
  • Mfr. Model # 3HNG2
  • Medium Floodlight, Lamp Type Metal Halide, Fixture Wattage 150, Light Distribution Wide, Voltage...More

  • Category : Floodlights
Fixture,26or42w,1 Lamp
  • ACUITY LITHONIA
  • Fixture, 26or42w, 1 Lamp Fixture,26or42w,1 Lamp
  • Item # 4EA45
  • Mfr. Model # VGR1 42TRT MVOLT DWHG LPI
  • Architectural, Wall or Ceiling Mounted, Voltage 120 to 277, 46 Fixture Wattage, Housing Finish White, Lamp...More

  • Category : High Abuse Fixtures
Fixture,Hi Abuse,60 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 60 W Fixture,Hi Abuse,60 W
  • Item # 3FB60
  • Mfr. Model # VSL 2 32 SCEMVOLT GEB10IS
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 56 Fixture Wattage, Housing Finish White, Lamp Watts 28,...More

  • Category : High Abuse Fixtures
Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GE21
  • Mfr. Model # VR4C 100S 120 L/LP
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 100 Fixture Wattage, Housing Finish Bronze, Lamp Watts...More

  • Category : High Abuse Fixtures
Floodlight,400 W Metal Halide,120V
  • ACUITY AMERICAN ELECTRIC
  • Floodlight, 400 W Metal Halide, 120V Floodlight,400 W Metal Halide,120V
  • Item # 3JXE7
  • Mfr. Model # ACP 40M SC MT1 76 0443
  • Large Floodlight, Lamp Type Metal Halide, Fixture Wattage 400, Light Distribution Horiz. 7x6, Voltage 120V,...More

  • Category : Floodlights
Floodlight,400 W High Pressure Sodium
  • ACUITY LITHONIA
  • Floodlight, 400 W High Pressure Sodium Medium Floodlight
  • Item # 4EA37
  • Mfr. Model # TFL 400S RA2 TB LPI
  • Medium Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 400, Light Distribution Horiz. 7x6,...More

  • Category : Floodlights
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD8
  • Mfr. Model # TWP 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In., Width 16-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
10-1/2" x 13-1/4" x 26-1/4" 250 Watt&#x
  • GE LIGHTING
  • 10-1/2" x 13-1/4" x 26-1/4" 250 Watt Type III Area/Roadway 10-1/2" x 13-1/4" x 26-1/4" 250 Watt Type III Area/Roadway
  • Item # 4WY42
  • Mfr. Model # M2RR25S0A2GMS3358
  • Area/Roadway, HPS Lamp Type, 250 Lamp Watts, 120-277 Voltage, Drop Glass Lens Type, Mogul Socket Type, Die...More

  • Category : Roadway Fixtures
Mini Wall Pack,100W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120V Mini Wall Pack,100W,120V
  • Item # 1PLL7
  • Mfr. Model # TWA 100M TB1 PE LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120, Socket Type Medium, Special Features Photocell,...More

  • Category : Wall Packs and Wall Mount Fixtures
Security/Area Lighting,MH,Watts 100
  • TM

    Grainger Choice

  • LUMAPRO
  • Security/Area Lighting, MH, Watts 100 Security Lighting, For MH Lamp Type
  • Item # 2LBL6
  • Mfr. Model # 2LBL6
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 Voltage, 100 Lamp Watts, Lens Type Acrylic, Type V...More

  • Category : Security and Area Lighting Fixtures
Wall Pack,MH,120/208/240/277,150W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, MH, 120/208/240/277,150W Wall Pack,MH,120/208/240/277,150W
  • Item # 23Y145
  • Mfr. Model # 23Y145
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-1/4 In., Width 9...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120-277V Mini Wall Pack,100W,120-277V
  • Item # 3YA83
  • Mfr. Model # TWAC 100S TB XHP LPI
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Special Features...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V Mini Wall Pack,70W,120V
  • Item # 3YA84
  • Mfr. Model # TWAC 70M TB LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 70, Voltage 120, Socket Type Medium, Special Features Cutoff, Length...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,42W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 42W, 120-277V Wall Pack,42W,120-277V
  • Item # 40L081
  • Mfr. Model # TWP 2/42TRT MVOLT L/LP
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120 to 277, Socket Type Medium, Special Features Two...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Hi Abuse,32 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 32 W Fixture,Hi Abuse,32 W
  • Item # 3FB62
  • Mfr. Model # VSLC 1 32SCEMVOLT GEB10IS
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 28 Fixture Wattage, Housing Finish White, Lamp Watts 28,...More

  • Category : High Abuse Fixtures
Transformer,1 Phase,600VA,12V Out
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXE1
  • Mfr. Model # TWR1C 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
10-1/2" x 13-1/4" x 26-1/4" 150 Watt&#x
  • GE LIGHTING
  • 10-1/2" x 13-1/4" x 26-1/4" 150 Watt Type II Area/Roadway 10-1/2" x 13-1/4" x 26-1/4" 150 Watt Type II Area/Roadway
  • Item # 4WY43
  • Mfr. Model # M2RR15S1N2AMS2358
  • Area/Roadway, HPS Lamp Type, 150 Lamp Watts, 120 Voltage, Drop Acrylic Lens Type, Mogul Socket Type, Die Cast...More

  • Category : Roadway Fixtures
Enclosed Linear Fluorescent,1 Lamp,17W
  • ACUITY LITHONIA
  • Enclosed Linear Fluorescent, 1 Lamp, 17W Enclosed Linear Fluorescent,1 Lamp,17W
  • Item # 1THP2
  • Mfr. Model # VSLC 1 17 SCE MVOLT GEB10IS
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 15 Fixture Wattage, Housing Finish White, Lamp Watts 15,...More

  • Category : High Abuse Fixtures
Mini Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120-277V Mini Wall Pack,100W,120-277V
  • Item # 3YA67
  • Mfr. Model # TWA 100M TB LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 9 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
5-3/4" x 13-1/4" x 26-1/4" 250 Watt
  • GE LIGHTING
  • 5-3/4" x 13-1/4" x 26-1/4" 250 Watt Type III Area/Roadway 5-3/4" x 13-1/4" x 26-1/4" 250 Watt Type III Area/Roadway
  • Item # 4WY40
  • Mfr. Model # M2RC25S0A2GMC3358
  • Area/Roadway, HPS Lamp Type, 250 Lamp Watts, 120-277 Voltage, Flat Glass Lens Type, Mogul Socket Type, Die...More

  • Category : Roadway Fixtures
Fixture,26 W,2 Lamps
  • ACUITY LITHONIA
  • Fixture, 26 W, 2 Lamps Fixture,26 W,2 Lamps
  • Item # 3FB53
  • Mfr. Model # VGR1 2/26DTTMVOLTDWHG LPI
  • Vandal Resistant, Architectural Round Fixture Type, Lamp Quantity 2, Lamp Type F26DBX, Suggested Lamp Item...More

  • Category : High Abuse Fixtures
Mini Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120-277V Mini Wall Pack,100W,120-277V
  • Item # 3YA82
  • Mfr. Model # TWAC 100M TB LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Special Features Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3YA69
  • Mfr. Model # TWH 150S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 8 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,Pulse Start,250 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Pulse Start, 250 W Wall Pack,Pulse Start,250 W
  • Item # 4GWH1
  • Mfr. Model # 4GWH1
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Length 18-1/4 In., Width 13-3/4...More

  • Category : Wall Packs and Wall Mount Fixtures
150 Max. Wattage Wall Lantern for BR-40 Lamp Type, Bla
150 Max. Wattage Wall Lantern for BR-40 Lamp Type, Whi
150 Max. Wattage Wall Lantern for BR-40 Lamp Type, Ant
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More