Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Area Fixtures

47 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
Mini Wall Pack,100W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120V Mini Wall Pack,100W,120V
  • Item # 3GB58
  • Mfr. Model # TWA 100S 120 LPI
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 9 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD9
  • Mfr. Model # TWR1 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Non-Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3YA79
  • Mfr. Model # TWP 150S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • HUBBELL LIGHTING - OUTDOOR
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 32WU74
  • Mfr. Model # PVL3150S18BZL
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-7/8 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
HPS FLOODLIGHT,150W LAMP INC,120V,BRONZE
  • TM

    Grainger Choice

  • LUMAPRO
  • HPS FLOODLIGHT, 150W LAMP INC, 120V, BRONZE Floodlight
  • Item # 5MM45
  • Mfr. Model # 5MM45
  • Compact Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 150, Light Distribution Wide, Voltage...More

  • Category : Floodlights
Wall Pack,126 W,120 V
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, 126 W, 120 V Wall Pack,126 W,120 V
  • Item # 4GWG6
  • Mfr. Model # 4GWG6
  • Wall Pack, Compact Fluorescent, Lamp Watts 126, Voltage 120, Socket Type GX24Q-4, Length 14-1/2 In., Width 12...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,HPS,120V,150W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, HPS, 120V, 150W Wall Pack,HPS,120V,150W
  • Item # 23Y142
  • Mfr. Model # 23Y142
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14-1/4 In., Width 9...More

  • Category : Wall Packs and Wall Mount Fixtures
10" x 13" x 27" 250 Watt Type III Area&
  • ACUITY LITHONIA
  • 10" x 13" x 27" 250 Watt Type III Area/Roadway 10" x 13" x 27" 250 Watt Type III Area/Roadway
  • Item # 5YB47
  • Mfr. Model # 115 25S CA MT1 R3 DG
  • Area/Roadway, High Presure Sodium Lamp Type, 250 Lamp Watts, 120-277 Voltage, Drop Glass Lens Type,...More

  • Category : Roadway Fixtures
Fixture,Hi Abuse,26 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 26 W Fixture,Hi Abuse,26 W
  • Item # 3GE20
  • Mfr. Model # VR4 2/26TRT 120 L/LP
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120 to 277, 52 Fixture Wattage, Housing Finish White, Lamp...More

  • Category : High Abuse Fixtures
Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 100W, 120-277V Wall Pack,100W,120-277V
  • Item # 3YA77
  • Mfr. Model # TWP 100S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120V Wall Pack,150W,120V
  • Item # 3YA78
  • Mfr. Model # TWP 150S 120 RNP LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 7-3/4 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Security Lighting,Arm Mounted,MH,100W
  • ACUITY LITHONIA
  • Security Lighting, Arm Mounted, MH, 100W Metal Halide, For A7Area/Security Light Fixture
  • Item # 6JEM7
  • Mfr. Model # TDD100ML 120 M2
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 Voltage, 100 Lamp Watts, Lens Type Acrylic, Type V...More

  • Category : Security and Area Lighting Fixtures
Fixture,Hi Abuse,70 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 70 W Fixture,Hi Abuse,70 W
  • Item # 3GE13
  • Mfr. Model # VR2C 70S 120 IR L/LP
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 70 Fixture Wattage, Housing Finish Bronze, Lamp Watts 70,...More

  • Category : High Abuse Fixtures
Fixture,Wall,50 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 50 W Fixture,Wall,50 W
  • Item # 5MM60
  • Mfr. Model # 5MM60
  • Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 4 In., Width 6 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Ceiling,50 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Ceiling, 50 W Fixture,Ceiling,50 W
  • Item # 5MM40
  • Mfr. Model # 5MM40
  • Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 7-1/4 In., Width 9...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 100W, 120-277V Wall Pack,100W,120-277V
  • Item # 4PMC2
  • Mfr. Model # WC100ML M4
  • Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Special Features Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Motion Sensor,White,120V
  • PHILIPS STONCO
  • Motion Sensor, White, 120V Motion Sensor,White,120V
  • Item # 4LPK2
  • Mfr. Model # NBA2150WHT
  • Motion Sensor With Adjustable Heads, Max. Load 300W, Coverage 3200 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Mini Wall Pack,50W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 50W, 120V Mini Wall Pack,50W,120V
  • Item # 1PLK8
  • Mfr. Model # TWS 50M 120 PE LPI M6
  • Mini Wall Pack, Metal Halide, Lamp Watts 50, Voltage 120, Socket Type Medium, Special Features Photocell,...More

  • Category : Wall Packs and Wall Mount Fixtures
Transformer,1 Phase,300VA,12V Out
Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V Mini Wall Pack,70W,120V
  • Item # 3GB61
  • Mfr. Model # TWA 70S 120 LPI
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 9 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Wall Pack, 70W, 120V Wall Pack,70W,120V
  • Item # 3YA81
  • Mfr. Model # TWP 70S 120 RNP LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 7-3/4 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Floodlight,70 W Metal Halide,120V
  • ACUITY LITHONIA
  • Floodlight, 70 W Metal Halide, 120V Micro Floodlight
  • Item # 3GB10
  • Mfr. Model # F70ML 120
  • Micro Floodlight, Lamp Type Metal Halide, Fixture Wattage 70, Light Distribution Wide, Voltage 120V, Socket...More

  • Category : Floodlights
Wall Pack,Full Cutoff,100 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Full Cutoff, 100 W Wall Pack,Full Cutoff,100 W
  • Item # 4GWG7
  • Mfr. Model # 4GWG7
  • Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 14-1/4 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,Full Cutoff,70 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Full Cutoff, 70 W Wall Pack,Full Cutoff,70 W
  • Item # 4GWG8
  • Mfr. Model # 4GWG8
  • Wall Pack, Metal Halide, Lamp Watts 70, Voltage 120 /277, Socket Type Medium, Length 14-1/4 In., Width 11-1/2...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,Metal Halide,120V,100W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Metal Halide, 120V, 100W Wall Pack,Metal Halide,120V,100W
  • Item # 23Y144
  • Mfr. Model # 23Y144
  • Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 8-3/8 In., Width 8-5/8 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,42W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 42W, 120-277V Mini Wall Pack,42W,120-277V
  • Item # 1PLL5
  • Mfr. Model # TWA 42TRT MVOLT LPI
  • Mini Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120 to 277, Socket Type GX24Q-4, Length 9 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Transformer,1 Phase,100VA,12V Out
13 Max. Wattage Lamp for 4-Pin, Quad Compact Fluorescent&#x
150 Max. Wattage Wall Lantern for BR-40 Lamp Type, Whi
26 Max. Wattage Wall Lantern for GU-24 Lamp Type, Brus
13 Max. Wattage Wall or Ceiling Lamp for 4-Pin, Triple
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More