Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Outdoor Area Fixtures

69 results found that include 74 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V

    Mini Wall Pack,70W,120V
  • Item # 5YB61
  • Mfr. Model # TWS 70S 120 PE LPI M6
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Special Features...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W

    Fixture,Hi Abuse,100 W
  • Item # 3GE14
  • Mfr. Model # VR3
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 0 Fixture Wattage, Housing Finish White, Lamp Watts 100,...More

  • Category : High Abuse Fixtures
Fixture,Wall Pack,50 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall Pack, 50 W

    Fixture,Wall Pack,50 W
  • Item # 4DY94
  • Mfr. Model # 4DY94
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 11 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,Polycarbonate,42 W,120 V
  • TM

    Grainger Choice

  • LUMAPRO
  • Mini Wall Pack, Polycarbonate, 42 W, 120 V

    Mini Wall Pack,Polycarbonate,42 W,120 V
  • Item # 4GWG5
  • Mfr. Model # 4GWG5
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120, Socket Type GX24Q-841, Length 6-3/4 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Security/Area Lighting,MH
  • TM

    Grainger Choice

  • LUMAPRO
  • Security/Area Lighting, MH

    Security Lighting, For MH Lamp Type
  • Item # 2HER6
  • Mfr. Model # 2HER6
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 Voltage, 70 Lamp Watts, Lens Type Acrylic, Type V...More

  • Category : Security and Area Lighting Fixtures
Wall Pack,70 W,Hps
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, 70 W, Hps

    Wall Pack,70 W,Hps
  • Item # 5MM59
  • Mfr. Model # 5MM59
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 11 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Hi Abuse,75 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 75 W

    Fixture,Hi Abuse,75 W
  • Item # 3GE19
  • Mfr. Model # VR4
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 0 Fixture Wattage, Housing Finish White, Lamp Watts 75,...More

  • Category : High Abuse Fixtures
Mini Wall Pack,42W,120/277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 42W, 120/277V

    Mini Wall Pack,42W,120/277V
  • Item # 4LB84
  • Mfr. Model # TWS 26/42TRT MVOLT L/LP
  • Mini Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120/277, Socket Type GX24Q-4, Length 5-1/4 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,26 W,2 Lamps
  • ACUITY LITHONIA
  • Fixture, 26 W, 2 Lamps

    Fixture,26 W,2 Lamps
  • Item # 3FB53
  • Mfr. Model # VGR1 2/26DTTMVOLTDWHG LPI
  • Vandal Resistant, Architectural Round Fixture Type, Lamp Quantity 2, Lamp Type F26DBX, Suggested Lamp Item...More

  • Category : High Abuse Fixtures
Transformer,1 Phase,300VA,12V Out
Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V

    Mini Wall Pack,70W,120V
  • Item # 3GB61
  • Mfr. Model # TWA 70S 120 LPI
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 9 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,50W,120V
  • ACUITY LITHONIA
  • Wall Pack, 50W, 120V

    Wall Pack,50W,120V
  • Item # 6MGK2
  • Mfr. Model # OWP2 50M 120 P LP BZ M4
  • Wall Pack, Metal Halide, Lamp Watts 50, Voltage 120, Socket Type Medium, Special Features Photocell, Length...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,Aluminum,42W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Mini Wall Pack, Aluminum, 42W, 120V

    Mini Wall Pack,Aluminum,42W,120V
  • Item # 4GWG4
  • Mfr. Model # 4GWG4
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120, Socket Type GX24Q-841, Length 8-1/2 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Hi Abuse,7 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 7 W

    Fixture,Hi Abuse,7 W
  • Item # 3GE11
  • Mfr. Model # VR2B 2/7TT 120 L/LP
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 16 Fixture Wattage, Housing Finish Black, Lamp Watts 7,...More

  • Category : High Abuse Fixtures
Wall Lantern,Outdoor,120V,Antique Bronz
26 Max. Wattage Wall Lantern for GU-24 Lamp Type, Blac
Motion Sensor,Black,120V
  • PHILIPS STONCO
  • Motion Sensor, Black, 120V

    Motion Sensor,Black,120V
  • Item # 4LPK3
  • Mfr. Model # NBA2150BLK
  • Motion Sensor With Adjustable Heads, Max. Load 300W, Coverage 3200 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Wall Pack,HPS,120 V,70 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, HPS, 120 V, 70 W

    Wall Pack,HPS,120 V,70 W
  • Item # 23Y140
  • Mfr. Model # 23Y140
  • Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 8-3/8 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
  • TM

    Grainger Choice

  • LUMAPRO
  • Medium Floodlight

    Medium Floodlight
  • Multiple product options available

    Multiple product options available

  • Category : Floodlights
Fixture,Wall,50 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 50 W

    Fixture,Wall,50 W
  • Item # 5MM60
  • Mfr. Model # 5MM60
  • Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 4 In., Width 6 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
10" x 13" x 27" 150 Watt Type II
  • ACUITY LITHONIA
  • 10" x 13" x 27" 150 Watt Type II Area/Roadway

    10" x 13" x 27" 150 Watt Type II Area/Roadway
  • Item # 5YB46
  • Mfr. Model # 115 15S RH 120 R2 DA
  • Area/Roadway, High Presure Sodium Lamp Type, 150 Lamp Watts, 120 Voltage, Drop Acrylic Lens Type, Mogul...More

  • Category : Roadway Fixtures
10" x 13" x 27" 100 Watt Type II
  • ACUITY LITHONIA
  • 10" x 13" x 27" 100 Watt Type II Area/Roadway

    10" x 13" x 27" 100 Watt Type II Area/Roadway
  • Item # 5YB45
  • Mfr. Model # 115 10S RN 120 R2 DA
  • Area/Roadway, High Presure Sodium Lamp Type, 100 Lamp Watts, 120 Voltage, Drop Acrylic Lens Type, Mogul...More

  • Category : Roadway Fixtures
Transformer,1 Phase,100VA,12V Out
Fixture,Ceiling,50 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Ceiling, 50 W

    Fixture,Ceiling,50 W
  • Item # 5MM40
  • Mfr. Model # 5MM40
  • Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 7-1/4 In., Width 9...More

  • Category : Wall Packs and Wall Mount Fixtures
8-7/16" x 15-9/16" x 2-3/16" Wireguard,
75 Max. Wattage Wall or Ceiling Fixture for Medium Bas
75 Max. Wattage Wall or Ceiling for Medium Base Lamp&#
Wall Lantern,Outdoor,120V,Black
32 Max. Wattage Lamp for FC12T9 Lamp Type, White
13 Max. Wattage Wall or Ceiling Lamp for 4-Pin, Triple
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More