Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Outdoor Area Fixtures

15 results found that include 15 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Wall Pack,42W,120V
  • ACUITY LITHONIA
  • Wall Pack, 42W, 120V

    Wall Pack,42W,120V
  • Item # 6MGK4
  • Mfr. Model # OWP3 42F 120 P LP BZ M4
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120, Socket Type GX25Q-4, Special Features Photocell,...More

  • Category : Wall Packs and Wall Mount Fixtures
Floodlight,26 W Compact Fluorescent,120V
  • ACUITY LITHONIA
  • Floodlight, 26 W Compact Fluorescent, 120V

    Micro Floodlight
  • Item # 5YB55
  • Mfr. Model # F213L 120
  • Micro Floodlight, Lamp Type Compact Fluorescent, Fixture Wattage 26, Light Distribution Wide, Voltage 120V,...More

  • Category : Floodlights
Motion Light,180Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 180Deg.Viewing Angle, Bronze

    Motion Light,180Deg.Viewing Angle,Bronze
  • Item # 2LBL9
  • Mfr. Model # 2LBL9
  • Wireless Motion Sensor with Lampholder Kits, Max. Load 300W, Coverage 7700 sq. ft., Viewing Angle 180 Degrees...More

  • Category : Motion Sensor Fixtures and Kits
Sensor,Motion,500 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 500 W

    Sensor,Motion,500 W
  • Item # 4VW95
  • Mfr. Model # 4VW95
  • Professional Series Motion Sensor Kits, Max. Load 500W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Sensor,Motion,300 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 300 W

    Sensor,Motion,300 W
  • Item # 4VW94
  • Mfr. Model # 4VW94
  • Professional Series Motion Sensor Kits, Max. Load 300W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Motion Sensor,Black,19.29  In. L
  • DESIGNERS EDGE
  • Motion Sensor, Black, 19.29 In. L

    Motion Sensor,Black,19.29 In. L
  • Item # 38TK88
  • Mfr. Model # L2553BK
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Motion Light,180 Deg View Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 180 Deg View Angle, Bronze

    Motion Light,180 Deg View Angle,Bronze
  • Item # 2LBN1
  • Mfr. Model # 2LBN1
  • Wireless Motion Sensor with Lampholder Kits, Max. Load 300W, Coverage 7700 sq. ft., Viewing Angle 180 Degrees...More

  • Category : Motion Sensor Fixtures and Kits
Sensor,Motion,300 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 300 W

    Sensor,Motion,300 W
  • Item # 4VW93
  • Mfr. Model # 4VW93
  • Professional Series Motion Sensor Kits, Max. Load 300W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
60 Max. Wattage Wall Lantern for Medium Base Lamp Type
75 Max. Wattage Wall Bracket for BR-30 Lamp Type, Whit
18 Max. Wattage Wall Lantern for GU-24 Lamp Type, Whit
75 Max. Wattage Wall Bracket for BR-30 Lamp Type, Blac
18 Max. Wattage Wall Lantern for GU-24 Lamp Type, Blac
Motion Sensor,White,16.14  In. L
  • DESIGNERS EDGE
  • Motion Sensor, White, 16.14 In. L

    Motion Sensor,White,16.14 In. L
  • Item # 38TK86
  • Mfr. Model # L2552WH
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Motion Sensor,Polished Brass,16.14  In L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More