Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Size
Brand
Price
Shop By
Ratings

Oscillating Tool Accessories

587 Results Found that Include 587 Products

Results per page:  16 | 32 | 48
Plunge Cut Blade,Carbide,1-1/4 In.
  • BOSCH
  • Plunge Cut Blade, Carbide, 1-1/4 In. Plunge Cut Blade,Carbide,1-1/4 In.
  • Item # 22DL33
  • Mfr. Model # OSC114C
  • Plunge Cut Blade, Material Carbide Grit, Size 1-1/4 In., Overall Length 0.62 In., Application Wood and Metal,...More

Osc Rigid Scraper Blade,2-3/4 In.
  • DEWALT
  • Osc Rigid Scraper Blade, 2-3/4 In. Osc Rigid Scraper Blade,2-3/4 In.
  • Item # 29DY37
  • Mfr. Model # DWA4217
  • Oscillating Rigid Scraper Blade, Material Steel, Size 2-3/4 In., Overall Length 2-1/16 In., Application Rigid...More

Oscillating Sanding Pad,Steel,3-7/16 in.
Carbide Flush Cut Blade,1-1/4 In.
  • DREMEL
  • Carbide Flush Cut Blade, 1-1/4 In. Carbide Flush Cut Blade,1-1/4 In.
  • Item # 22DL20
  • Mfr. Model # MM485
  • Universal Carbide Flush Cut Blade, Material Carbide Grit, Size 1-1/4 In., Overall Length 0.53 In.,...More

Metal Flush Cut Blade
  • BOSCH
  • Metal Flush Cut Blade Metal Flush Cut Blade
  • Item # 21TY19
  • Mfr. Model # MM482
  • Metal Flush Cut Blade, Material Bi-Metal, Size 1-5/8 In., Overall Length 3.9 In., Application Wood and Metal...More

Wood Blade Assortment,PK3
  • PORTER CABLE
  • Wood Blade Assortment, PK3 Wood Blade Assortment,PK3
  • Item # 42W449
  • Mfr. Model # PC3019
  • Wood Blade Pack For Oscillating ToolApplication Wood/Drywall Cutting, For Use With Mfr. No. PC250MTK...More

Oscillating Blade Kit,1-1/4 in, 2-1/2 in
  • MILWAUKEE
  • Oscillating Blade Kit, 1-1/4 in, 2-1/2 in Oscillating Blade Kit,1-1/4 in, 2-1/2 in
  • Item # 45EV30
  • Mfr. Model # 48-90-1050
  • Oscillating Blade Kit, Material High Carbon Steel/Bi-Metal, Size 1-1/4 In., 2-1/2 In., Overall Length 3-3/4...More

Osc Wood Blade,Steel,1-1/4 In.
  • DEWALT
  • Osc Wood Blade, Steel, 1-1/4 In. Osc Wood Blade,Steel,1-1/4 In.
  • Item # 29DY26
  • Mfr. Model # DWA4206
  • Oscillating Wood Blade, Material Steel, Size 1-1/4 In., Overall Length 1-3/4 In., Application Cutting Wood,...More

Osc Titanium Flush Cut Blade,4 In.
  • DEWALT
  • Osc Titanium Flush Cut Blade, 4 In. Osc Titanium Flush Cut Blade,4 In.
  • Item # 29DY33
  • Mfr. Model # DWA4213
  • Oscillating Titanium Flush Cut Blade, Material Steel, Size 4 In., Overall Length 4 In., Application Cutting...More

Osc Titanium Metal Blade,1-1/4 In.
  • DEWALT
  • Osc Titanium Metal Blade, 1-1/4 In. Osc Titanium Metal Blade,1-1/4 In.
  • Item # 29DY29
  • Mfr. Model # DWA4209
  • Oscillating Titanium Metal Blade, Material Steel, Size 1-1/4 In., Overall Length 1-3/4 In., Application...More

Rigid Scraper Blade,2 In
  • BOSCH
  • Rigid Scraper Blade, 2 In Rigid Scraper Blade,2 In
  • Item # 11M662
  • Mfr. Model # OSC2RSC
  • Scraper Blade, Material High-Carbon Steel, Size 2 In.Application Removing Linoleum, Carpet, Window Putty,...More

Osc Tool Saw Blade,CrV,3-1/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Osc Tool Saw Blade, CrV, 3-1/8 In Osc Tool Saw Blade,CrV,3-1/8 In
  • Item # 48Z512
  • Mfr. Model # 48Z512
  • Oscillating Tool Saw Blade, Material CrV, Size 3-1/8 In., Overall Length 3-1/8 In., Application Wood and...More

Saw Blade
  • BOSCH
  • Saw Blade Saw Blade
  • Item # 21TY20
  • Mfr. Model # MM452
  • Saw Blade, Material Bi-Metal, Size 7/8 In., Overall Length 3.9 In., Application Cutting Openings In Flooring...More

Oscillating Metal Blade,Bi-Metal,1-1/8in
Dust Extractor
  • MILWAUKEE
  • Dust Extractor Dust Extractor
  • Item # 45EV37
  • Mfr. Model # 49-90-2400
  • Dust Extractor, Material Steel/Plastic/Sandpaper, Size N/A, Application Dust Control, For Use With Mfr. No....More

Osc Blade Set,Steel,5 PC
  • DEWALT
  • Osc Blade Set, Steel, 5 PC Osc Blade Set,Steel,5 PC
  • Item # 29DY36
  • Mfr. Model # DWA4216
  • Oscillating Blade Set, Material Steel, Overall Length 1-3/4 In., Application Cutting Wood, For Use With All...More

Osc Blade Set,Steel,3 PC
  • DEWALT
  • Osc Blade Set, Steel, 3 PC Osc Blade Set,Steel,3 PC
  • Item # 29DY35
  • Mfr. Model # DWA4215
  • Oscillating Blade Set, Material Steel, Overall Length 1-3/4 In., Application Cutting Wood, For Use With All...More

Plunge Cut Blade,HCS,1-1/4 In.,PK3
  • BOSCH
  • Plunge Cut Blade, HCS, 1-1/4 In., PK3 Plunge Cut Blade,HCS,1-1/4 In.,PK3
  • Item # 22DL24
  • Mfr. Model # OSC112-3
  • Plunge Cut Blade, Material HCS, Size 1-1/4 In., Overall Length 1 In., Application Wood, For Use With Bosch,...More

Oscillating Blade Kit,3/4 in., 1-1/4 in.
  • MILWAUKEE
  • Oscillating Blade Kit, 3/4 in., 1-1/4 in. Oscillating Blade Kit,3/4 in., 1-1/4 in.
  • Item # 45EV29
  • Mfr. Model # 48-90-1000
  • Oscillating Blade Kit, Material High Carbon Steel/Bi-Metal, Size 3/4 In., 1-1/4 In., Overall Length 3-3/4...More

Carbide Grout Blade,1/8 In T,Use W/3DRN2
Oscillating Plunge Saw Blade,1-1/2 In
Wood And Metal Plunge Cut Blade
  • PORTER CABLE
  • Wood And Metal Plunge Cut Blade Wood And Metal Plunge Cut Blade
  • Item # 42W446
  • Mfr. Model # PC3012
  • Bi Metal Plunge Cut Blade For Oscillating Tools, Material Bi-Metal, Size 1-1/4 x 1-5/8 In., Overall Length...More

Osc Tool Rigid Scraper,2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Osc Tool Rigid Scraper, 2 In Osc Tool Rigid Scraper,2 In
  • Item # 48Z515
  • Mfr. Model # 48Z515
  • Oscillating Tool Rigid Scraper, Material High Carbon Steel, Size 2 In., Overall Length 3 In., Application...More

Osc Tool Saw Blade,2-1/2 x 1/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Osc Tool Saw Blade, 2-1/2 x 1/8 In Osc Tool Saw Blade,2-1/2 x 1/8 In
  • Item # 48Z513
  • Mfr. Model # 48Z513
  • Oscillating Tool Saw Blade, Material Carbide Grit, Size 2-1/2 x 1/8 In., Overall Length 2-1/2 In.,...More

Oscillating Saw Blade Kit,6 Pc.
  • FEIN
  • Oscillating Saw Blade Kit, 6 Pc. Oscillating Saw Blade Kit,6 Pc.
  • Item # 48ZA76
  • Mfr. Model # 35222942080
  • Oscillating Saw Blade Kit, Material Bi-Metal/High Speed Steel, Size (3) 1-1/8 In., (1) 1-3/4 In., (2) 2-9/16...More

Contour Sanding Accessory,Rubber,15 pcs.
  • DREMEL
  • Contour Sanding Accessory, Rubber, 15 pcs. Contour Sanding Accessory,Rubber,15 pcs.
  • Item # 35KG80
  • Mfr. Model # MM730
  • Contour Sanding Accessory, Material Rubber, Application Wood and Metal Sanding, For Use With Bosch, Ridgid,...More

Oscillating Sanding Pad ,3-1/2 in.
Plunge Cut Blade,Bimetal,PK3
  • BOSCH
  • Plunge Cut Blade, Bimetal, PK3 Plunge Cut Blade,Bimetal,PK3
  • Item # 22DL34
  • Mfr. Model # OSC138JF-3
  • Plunge Cut Blade, Material Bimetal, Size 1-1/4 In., Overall Length 0.875 In., Application Hardwood, For Use...More

Oscillating Carbide Grit Blade ,1-1/4 in
CONCRETE BLADE PK5
Oscillating Flexible Scraper Blade,2 in.
  • EAZYPOWER
  • Oscillating Flexible Scraper Blade, 2 in. Oscillating Flexible Scraper Blade,2 in.
  • Item # 32ZV62
  • Mfr. Model # 50643
  • Oscillating Flexible Scraper Blade, Material Chrome Vanadium, Size 2 In., Overall Length 3 In., Application...More

Sand Paper 120 Grit,3-1/2 in.
  • MILWAUKEE
  • Sand Paper 120 Grit, 3-1/2 in. Sand Paper 120 Grit,3-1/2 in.
  • Item # 45EV35
  • Mfr. Model # 48-90-2120
  • Sand Paper 120 Grit, Material Sand Paper, Size 3-1/2 In., Overall Length 3-1/2 In., Application Sanding , For...More

Results per page:  16 | 32 | 48

A good supply of oscillating tool accessories from Grainger can help you easily solve a variety of problems with your oscillating tool. Use a sturdy flushcut or plungecut blade when the project requires a stabbing action into wood or metal. A tough carbide grit or diamond blade can help remove old grout from between tiles, and scraper blades can make short work of removing old, hardened flooring adhesive. Shop this diverse selection of oscillating tool accessories from Grainger and find the blades, sandpaper and other items you need to get the job done!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More