Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

OPTIMUM

10 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Gear Head Mill/Drill, 1 Motor HP, 14" Swing, 1750
  • OPTIMUM
  • Gear Head Mill/Drill, 1 Motor HP, 14" Swing, 1750 RPM Gear Head Mill/Drill, 1 Motor HP, 14" Swing, 1750 RPM
  • Item # 5TXF5
  • Mfr. Model # BF20
  • Gear Head Mill/Drill, Swing 14 In., Motor HP 1, 1 Phase, 115, 60 Hz, 1750 RPM, Chuck Size Optional, 2MT...More

  • Category : Milling and Drilling Machines
Lathe,1 HP,115V,60 Hz,MT-3
  • OPTIMUM
  • Lathe, 1 HP, 115V, 60 Hz, MT-3 Lathe,1 HP,115V,60 Hz,MT-3
  • Item # 38UK46
  • Mfr. Model # TU2304
  • Lathe, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds 6, Tailstock...More

  • Category : Lathes
Floor Stand,For 5TXF5,255 Lbs Cap
Lathe Mill Drill, Mill 3/4 and Lathe 1 Motor HP,&
1 Motor HP Bench Drill Press, Belt Drive Type, 15-3&#x
  • 1 Motor HP Bench Drill Press, Belt Drive Type, 15-3/4" Swing, 115 Voltage Bench Drill Presses
  • Item # 5TPP8
  • Mfr. Model # B28HB
  • Bench Drill Press, Drive Type Belt, Swing 15-3/4 In., Voltage 115, Motor HP 1, Chuck Size 5/8 In., Number of...More

  • Category : Drill Presses
1 Motor HP Floor Drill Press, Belt Drive Type, 15-3&#x
  • 1 Motor HP Floor Drill Press, Belt Drive Type, 15-3/4" Swing, 115 Voltage Floor Drill Presses
  • Item # 5TPP7
  • Mfr. Model # B28H
  • Floor Drill Press, Drive Type Belt, Swing 15-3/4 In., Voltage 115, Motor HP 1, Chuck Size 5/8 In., Number of...More

  • Category : Drill Presses
Lathe,12x36,2HP,1Phase
  • OPTIMUM
  • Lathe, 12x36,2HP, 1Phase Lathe,12x36,2HP,1Phase
  • Item # 5RAK0
  • Mfr. Model # D320x920
  • Lathe, 2 Motor HP, 1 Phase, 115/230 Voltage, 60 Hz, Spindle Taper 3MT, Number of Spindle Speeds 18, Tailstock...More

  • Category : Lathes
Lathe Stand,For 9 In,11In. Lathes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More