Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Optical Liquid Sensors

1 Result Found that Includes 1 Product

Results per page:  16 | 32 | 48
Leak Detection Switch,Interstitial,Horiz
  • FLOWLINE
  • Leak Detection Switch, Interstitial, Horiz Leak Detection Switch,Interstitial,Horiz
  • Leak Detection Switch, Interstitial, Horizontal Orientation, Contact Type 30 Watts, 240 VAC (0.14A resistive), 120 VAC (0.28A resistive), 120 VDC (0.07A resistive), 24 VDC (0.28A resistive),, Input Voltage 240 VAC/120 VDC max., Output SPST Reed, Temp. Range -40 to 221 Degrees F, Max. Pressure 50 psi, Foamed Polypropylene, Valox 420, Stainless Steel, Wire Type 2 conductor, #22 AWG, Jacket Material Halar Jacket, Standards CE, UL, Length 3.00 In., Width 1.50 In., Height 0.75 In.

  • Item # 12U461
  • Mfr. Model # LH29-1001
  • Leak Detection Switch, Interstitial, Horizontal Orientation, Contact Type 30 Watts, 240 VAC (0.14A...More

Results per page:  16 | 32 | 48

Provide a leak protection in and around secondary containment tanks and sumps with optical liquid sensors from Grainger. Interstitial leak detection switches can be horizontally mounted a tank wall or bottom of the sump. The flat profile and minimal float rise allows for mounting in tight spaces. The normally closed switch opens to alert when liquid is detected.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More