Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

OPS

16 products found

Filter Results By

Viewing as

List
  • Unscented Foam Hand Soap, 1000mL Cartridge, OPS Vandal Proof, 2 PK

    Brand
    OPS
    Item #
    36TY78
    Mfr. Model #
    1405-02G
    Unscented Foam Hand Soap, 1000mL Cartridge, OPS Vandal Proo
    Web Price $92.31 / pkg. of 2
  • Foam Body Wash, Shampoo, Shave Cream, Floral, 1000mL Cartridge, 2 PK

    Brand
    OPS
    Item #
    36TY80
    Mfr. Model #
    1405-04G
    Foam Body Wash, Shampoo, Shave Cream, Floral, 1000mL Cartri
    Web Price $95.03 / pkg. of 2
  • 1000mL Hand Sanitizer Cartridge, 1-Touch, 2 PK

    Brand
    OPS
    Item #
    36TY79
    Mfr. Model #
    1405-03G
    1000mL Hand Sanitizer Cartridge, 1-Touch, 2 PK
    Web Price $77.00 / pkg. of 2
  • OPS Vandal Proof 1000mL Manual Foam Soap Dispenser, Wall-Mount, Stainless Steel

    Brand
    OPS
    Item #
    45DK71
    Mfr. Model #
    1015-01G
    OPS Vandal Proof 1000mL Manual Foam Soap Dispenser, Wall-Mo
    Web Price $82.00 / each
  • Proprietary Multifold Manual Paper Towel Dispenser, Stainless Steel

    Brand
    OPS
    Item #
    38TL02
    Mfr. Model #
    1250-01G
    Proprietary Multifold Manual Paper Towel Dispenser, Stainless St
    Web Price $74.30 / each
  • Disinfectant and Sanitizer, 64 oz. Jug, Unscented Liquid, Concentrated, 1 EA

    Brand
    OPS
    Item #
    36TY84
    Mfr. Model #
    4000-01G
    Disinfectant and Sanitizer, 64 oz. Jug, Unscented Liquid, C
    Web Price $77.75 / each
  • 1-Ply Multifold Paper Towel Sheets, 9'' x 4'', White, 32PK

    Brand
    OPS
    Item #
    38TL03
    Mfr. Model #
    1260-01G
    1-Ply Multifold Paper Towel Sheets, 9'' x 4''
    Web Price $113.50 / pkg. of 32
  • OPS Vandal Proof 1000mL Manual Foam Soap Dispenser, Wall-Mount, White

    Brand
    OPS
    Item #
    36TY77
    Mfr. Model #
    1000-04G
    OPS Vandal Proof 1000mL Manual Foam Soap Dispenser, Wall-Mo
    Web Price $5.00 / each
  • Unscented Foam Hand Soap, 1000mL Cartridge, OPS Vandal Proof, 2 PK

    Brand
    OPS
    Item #
    36TY81
    Mfr. Model #
    1405-05G
    Unscented Foam Hand Soap, 1000mL Cartridge, OPS Vandal Proo
    Web Price $81.00 / pkg. of 2
  • Kitchen and Oven Degreaser, 1890mL Jug, Floral Liquid, 1:12, 1 EA

    Brand
    OPS
    Item #
    36TY85
    Mfr. Model #
    4003-01G
    Kitchen and Oven Degreaser, 1890mL Jug, Floral Liquid, 1&#x
    Web Price $99.00 / each
  • Degreaser, 1890mL Jug, Floral Liquid, Concentrated, 1 EA

    Brand
    OPS
    Item #
    36TY82
    Mfr. Model #
    4001-01G
    Degreaser, 1890mL Jug, Floral Liquid, Concentrated, 1 EA
    Web Price $89.25 / each
  • Chemical Concentrate Dispenser, Number of Chemicals Dispensed: 1, Fills Bottles, Buckets, Sinks

    Brand
    OPS
    Item #
    36TY86
    Mfr. Model #
    1301-01G
    Chemical Concentrate Dispenser, Number of Chemicals Dispensed:&#
    Web Price $272.00 / each
  • Pots and Pans Cleaner, Hand Wash, 1890mL Jug, Floral Liquid, 1:1920, 1 EA

    Brand
    OPS
    Item #
    36TY83
    Mfr. Model #
    4002-01G
    Pots and Pans Cleaner, Hand Wash, 1890mL Jug, Floral L
    Web Price $75.00 / each
  • Chemical Concentrate Dispenser, Number of Chemicals Dispensed: 2, Fills Bottles, Buckets, Sinks

    Brand
    OPS
    Item #
    53PL41
    Mfr. Model #
    1004-02
    Chemical Concentrate Dispenser, Number of Chemicals Dispensed:&#
    Web Price $410.50 / each
  • Chemical Concentrate Dispenser, Number of Chemicals Dispensed: 2, Fills Bottles, Buckets, Sinks

    Brand
    OPS
    Item #
    53PL40
    Mfr. Model #
    1004-01
    Chemical Concentrate Dispenser, Number of Chemicals Dispensed:&#
    Web Price $445.50 / each
  • Chemical Concentrate Dispenser, Number of Chemicals Dispensed: 1, Fills Bottles, Buckets, Sinks

    Brand
    OPS
    Item #
    36TY87
    Mfr. Model #
    1302-01G
    Chemical Concentrate Dispenser, Number of Chemicals Dispensed:&#
    Web Price $314.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More