Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Oil Metering

9 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Control Valve Grease Control Valve
  • Multiple product options available

    Multiple product options available

Preset Digital Oil Control Gun,1000 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Preset Digital Oil Control Gun, 1000 psi Preset Digital Oil Control Gun,1000 psi
  • Item # 33RL89
  • Mfr. Model # 33RL89
  • Preset Digital Oil Control Gun, Dial/Digit Totals 999,999 Units, Dial Graduation 0.005L/0.0013 gal., Up to 30...More

Digital Oil Control Gun,0.001 Units
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Oil Control Gun, 0.001 Units Digital Oil Control Gun,0.001 Units
  • Item # 33RL88
  • Mfr. Model # 33RL88
  • Digital Oil Control Gun, Dial/Digit Totals 999,999.9 Units, Dial Graduation 0.001 Units, Up to 30 Quarts Per...More

  • TM

    Grainger Choice

  • WESTWARD
  • Mechanical Oil Control Gun Mechanical Oil Control Gun
  • Multiple product options available

    Multiple product options available

Metered Grease Control Valve
  • TM

    Grainger Choice

  • WESTWARD
  • Metered Grease Control Valve Metered Grease Control Valve
  • Item # 5NUG2
  • Mfr. Model # 5NUG2
  • Metered Grease Control Valve, Dial/Digit Totals 9999 g, Dial Graduation 0.1 g, 2.5 Quarts Per Minute,...More

Straight Oil Meter Swivel,1500 PSI
Digital Oil Meter, 0.30 to 8 GPM
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Oil Meter, 0.30 to 8 GPM Digital Oil Meter, 0.30 to 8 GPM
  • Item # 15F217
  • Mfr. Model # 15F217
  • Digital Oil Meter, Dial/Digit Totals 99999.9 Units, Dial Graduation 0.001 Units, 0.30 to 8 GPM GPM, Operating...More

Digital Oil Metering,870 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Oil Metering, 870 PSI Digital Oil Metering,870 PSI
  • Item # 21EM40
  • Mfr. Model # 21EM40
  • Digital Oil Metering, Dial/Digit Totals 99,999 units , Resetable total, Dial Graduation 0.001 Units, 1.2 to...More

Mechanical Oil Meter,  0.30 to 8 GPM
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanical Oil Meter, 0.30 to 8 GPM Mechanical Oil Meter, 0.30 to 8 GPM
  • Item # 15F216
  • Mfr. Model # 15F216
  • Mechanical Oil Meter, Dial/Digit Totals 99999.9 Quarts, Dial Graduation 0.10 Quarts, 0.30 to 8 GPM GPM,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More