Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Oil Metering

16 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
Digital Oil Control Gun,pint/qt./L/gal
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Digital Oil Control Gun, pint/qt./L/gal Digital Oil Control Gun,pint/qt./L/gal
  • Item # 5TCV7
  • Mfr. Model # 5TCV7
  • Digital Oil Control Gun, Dial/Digit Totals 5 pint/qt./L/gal., Dial Graduation 0.01 pint/qt./L/gal., 36.8...More

  • TM

    Grainger Choice

  • WESTWARD
  • Grease Control Valve Grease Control Valve
  • Multiple product options available

    Multiple product options available

Digital Oil Meter,4.0 GPM,1500 PSI
  • LINCOLN
  • Digital Oil Meter, 4.0 GPM, 1500 PSI Digital Oil Meter,4.0 GPM,1500 PSI
  • Item # 6Y912
  • Mfr. Model # 967
  • Digital Oil Meter, Dial/Digit Totals Liters or Gallons, Dial Graduation 0.01, 4.0 GPM, Operating Pressure...More

Electronic Lube Meter
  • LINCOLN
  • Electronic Lube Meter Electronic Lube Meter
  • Item # 6WB36
  • Mfr. Model # 980
  • Electronic Lube Meter, Dial/Digit Totals 10 gpm, Dial Graduation pint/qt./L/gal., 24 Quarts Per Minute,...More

Digital Oil Meter
  • LEGACY
  • Digital Oil Meter Digital Oil Meter
  • Item # 6Y642
  • Mfr. Model # LCG90112
  • Digital Oil Meter, Dial/Digit Totals 5, Dial Graduation Lithium, Extension Type 14 Inches Hose, 700 PSI...More

Digital Oil Meter, 0.30 to 8 GPM
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Oil Meter, 0.30 to 8 GPM Digital Oil Meter, 0.30 to 8 GPM
  • Item # 15F217
  • Mfr. Model # 15F217
  • Digital Oil Meter, Dial/Digit Totals 99999.9 Units, Dial Graduation 0.001 Units, 0.30 to 8 GPM GPM, Operating...More

Preset Digital Oil Control Gun,1000 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Preset Digital Oil Control Gun, 1000 psi Preset Digital Oil Control Gun,1000 psi
  • Item # 33RL89
  • Mfr. Model # 33RL89
  • Preset Digital Oil Control Gun, Dial/Digit Totals 999,999 Units, Dial Graduation 0.005L/0.0013 gal., Up to 30...More

Digital Oil Control Gun,0.001 Units
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Oil Control Gun, 0.001 Units Digital Oil Control Gun,0.001 Units
  • Item # 33RL88
  • Mfr. Model # 33RL88
  • Digital Oil Control Gun, Dial/Digit Totals 999,999.9 Units, Dial Graduation 0.001 Units, Up to 30 Quarts Per...More

  • TM

    Grainger Choice

  • WESTWARD
  • Mechanical Oil Control Gun Mechanical Oil Control Gun
  • Multiple product options available

    Multiple product options available

Straight Oil Meter Swivel,1500 PSI
Digital Oil Metering,870 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Oil Metering, 870 PSI Digital Oil Metering,870 PSI
  • Item # 21EM40
  • Mfr. Model # 21EM40
  • Digital Oil Metering, Dial/Digit Totals 99,999 units , Resetable total, Dial Graduation 0.001 Units, 1.2 to...More

Mechanical Oil Meter,  0.30 to 8 GPM
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanical Oil Meter, 0.30 to 8 GPM Mechanical Oil Meter, 0.30 to 8 GPM
  • Item # 15F216
  • Mfr. Model # 15F216
  • Mechanical Oil Meter, Dial/Digit Totals 99999.9 Quarts, Dial Graduation 0.10 Quarts, 0.30 to 8 GPM GPM,...More

Straight Oil Meter Swivel,1000 PSI
Metered Grease Control Valve
  • TM

    Grainger Choice

  • WESTWARD
  • Metered Grease Control Valve Metered Grease Control Valve
  • Item # 5NUG2
  • Mfr. Model # 5NUG2
  • Metered Grease Control Valve, Dial/Digit Totals 9999 g, Dial Graduation 0.1 g, 2.5 Quarts Per Minute,...More

Results per page:  16 | 32 | 48

Ensure precision oil dispensing with oil metering at Grainger. Choose from a selection of oil control guns, grease meters, metered grease control valves, and digital and mechanical oil meters. They are suitable for oil delivery systems. You can use them for motor oil, gear oil, automatic transmission fluids, and antifreeze. Shop for oil metering at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More