Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Capacity
Material
Length (In.)
Application
Price
Shop By
Ratings

Oil Filter Wrenches

34 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
Oil Filter Wrench,3 7/16 to 3 3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 3 7/16 to 3 3/4 In Oil Filter Wrench,3 7/16 to 3 3/4 In
  • Item # 1EKJ2
  • Mfr. Model # 1EKJ2
  • Oil Filter Wrench, Heavy Duty, Capacity 3 7/16 to 3 3/4 In, Material Metal, Length 3 7/16 to 3 3/4 In In

Strap Wrench,1-1/2 to 9-1/2 In.,34 In. L
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L Strap Wrench,1-1/2 to 9-1/2 In.,34 In. L
  • Item # 23M602
  • Mfr. Model # 23M602
  • Strap Wrench, Capacity 1-1/2 to 9-1/2 In., Material Forged Steel Wrench And Rubber Strap, Length (In.) 11,...More

Filter Wrench, Swivel, 96 to 111mm
Oil Filter Strap Wrench,Nylon
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Strap Wrench, Nylon Oil Filter Strap Wrench,Nylon
  • Item # 45FF26
  • Mfr. Model # 45FF26
  • Oil Filter Strap Wrench, Locking Strap, Capacity Up to 7 In., Material Nylon, Length (In.) 26, Used for Large...More

Oil Filter Wrench,1/2 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 1/2 Socket Sizes Oil Filter Wrench,1/2 Socket Sizes
  • Item # 45JW50
  • Mfr. Model # 45JW50
  • Oil Filter Wrench, Heavy Duty, Capacity 4-1/8 to 4-21/32 In., Material Spring Steel, Used for Torque...More

Oil Filter Wrench,Strap Type
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Strap Type Oil Filter Wrench,Strap Type
  • Item # 1EKE3
  • Mfr. Model # 1EKE3
  • Oil Filter Wrench, Strap, Capacity Up to 6 In., Material Steel Body And Nylon Strap, Socket Sizes (In.) 3/8,...More

Oil Filter Wrench,5 5/32 to 5 21/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 5 5/32 to 5 21/32 In Oil Filter Wrench,5 5/32 to 5 21/32 In
  • Item # 1EKJ7
  • Mfr. Model # 1EKJ7
  • Oil Filter Wrench, Heavy Duty, Capacity 5 5/32 to 5 21/32 In, Material Spring Steel, For Use With Ratchet...More

Oil Filter Wrench,Metal
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Metal Oil Filter Wrench,Metal
  • Item # 45FF23
  • Mfr. Model # 45FF23
  • Oil Filter Wrench, Adjustable, Capacity 2-1/4 to 5 In., Material Metal, Length (In.) 11-3/4, Used to Remove...More

Oil Filter Wrench, Extra Large
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Extra Large Oil Filter Wrench, Extra Large
  • Item # 1EKH4
  • Mfr. Model # 1EKH4
  • Oil Filter Wrench, Extra Large, Capacity 3-7/8 to 4-3/8", Material Spring Steel

Oil Filter Wrench, 3 Jaw Universal
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 3 Jaw Universal Oil Filter Wrench, 3 Jaw Universal
  • Item # 1EKJ5
  • Mfr. Model # 1EKJ5
  • Oil Filter Wrench, 3 Jaw Universal, Capacity 2 1/2 to 3 3/4 In, Material Steel, For Use With Ratchet Wrench

Strap Wrench,1 to 6 3/10 In.,22 In. L
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 1 to 6 3/10 In., 22 In. L Strap Wrench,1 to 6 3/10 In.,22 In. L
  • Item # 23M601
  • Mfr. Model # 23M601
  • Strap Wrench, Capacity 1 to 6-3/10 In., Material Forged Steel Wrench And Rubber Strap, Length (In.) 9, For...More

Filter Cup Wrench Set, 5 Piece
  • TM

    Grainger Choice

  • WESTWARD
  • Filter Cup Wrench Set, 5 Piece Filter Cup Wrench Set, 5 Piece
  • Item # 1EKF7
  • Mfr. Model # 1EKF7
  • Filter Cup Wrench Set, 5 Piece, Material Nylon Fiberglass, For Use With Ratchet Wrench, Includes 65-67mm...More

Multi Oil Wrench, Metric
  • TM

    Grainger Choice

  • WESTWARD
  • Multi Oil Wrench, Metric Multi Oil Wrench, Metric
  • Item # 1EKE5
  • Mfr. Model # 1EKE5
  • Multi Oil Wrench, Metric, Material Drop Forged Steel, Length 10 In

Oil Filter Wrench,4 21/32 to 5 5/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 4 21/32 to 5 5/32 In Oil Filter Wrench,4 21/32 to 5 5/32 In
  • Item # 1EKJ6
  • Mfr. Model # 1EKJ6
  • Oil Filter Wrench, Heavy Duty, Capacity 4 21/32 to 5 5/32 In, Material Spring Steel, For Use With Ratchet...More

Oil Filter Wrench,3/8 In Square Drive
Oil Filter Wrench,1/2 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 1/2 Socket Sizes Oil Filter Wrench,1/2 Socket Sizes
  • Item # 45JW52
  • Mfr. Model # 45JW52
  • Oil Filter Wrench, Heavy Duty, Capacity 5-5/32 to 5-21/32 In., Material Spring Steel, Used for Torque...More

Oil Filter Wrench,1/2 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 1/2 Socket Sizes Oil Filter Wrench,1/2 Socket Sizes
  • Item # 45JW51
  • Mfr. Model # 45JW51
  • Oil Filter Wrench, Heavy Duty, Capacity 4-21/32 to 5-5/32 In., Material Spring Steel, Used for Torque...More

Oil Filter Wrench,3/8 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 3/8 Socket Sizes Oil Filter Wrench,3/8 Socket Sizes
  • Item # 45JW53
  • Mfr. Model # 45JW53
  • Oil Filter Wrench, Heavy Duty, Capacity 3-7/16 to 3-3/4 In., Material Spring Steel, Used for Torque...More

Oil Filter Wrench, 4 to 4 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 4 to 4 3/8 In Oil Filter Wrench, 4 to 4 3/8 In
  • Item # 1EKH5
  • Mfr. Model # 1EKH5
  • Oil Filter Wrench, Heavy Duty, Capacity 4 to 4 3/8 In, Material Metal, Length 4 to 4 3/8 In In

Oil Filter Wrench,90 Degree Swivel
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 90 Degree Swivel Oil Filter Wrench,90 Degree Swivel
  • Item # 1EKH7
  • Mfr. Model # 1EKH7
  • Oil Filter Wrench, 90 Degree Swivel, Capacity 2-3/16 In., Material Metal, Length (In.) 2-1/2, Used To Access...More

Oil Filter Wrench,4 1/8 to 4 21/32 In
Filter Wrench Swivel,89 to 99mm
  • TM

    Grainger Choice

  • WESTWARD
  • Filter Wrench Swivel, 89 to 99mm Filter Wrench Swivel,89 to 99mm
  • Item # 1EKH1
  • Mfr. Model # 1EKH1
  • Filter Wrench, Swivel, Capacity 89 to 99mm, Material Stainless Steel

Filter Wrench, Swivel, 73 to 83mm
Filter Wrench,Swivel,2 3/4 to 3 3/4 In
Oil Filter Wrench,2 1/4 to 2 9/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 2 1/4 to 2 9/16 In Oil Filter Wrench,2 1/4 to 2 9/16 In
  • Item # 1EKJ4
  • Mfr. Model # 1EKJ4
  • Oil Filter Wrench, Heavy Duty, Capacity 2 1/4 to 2 9/16 In, Material Metal, Length 2 1/4 to 2 9/16 In In

Filter Wrench, Swivel, 64 to 76mm
Oil Filter Wrench,3 1/16 to 3 7/16 In
Oil Filter Wrench,End Cap,65mm
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, End Cap, 65mm Oil Filter Wrench,End Cap,65mm
  • Item # 1EKH6
  • Mfr. Model # 1EKH6
  • Oil Filter Wrench, End Cap, Capacity 65mm, Material Steel, For Use With Ratchet Wrench 3/8 In Drive

Oil Filter Wrench,Carbon Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Carbon Steel Oil Filter Wrench,Carbon Steel
  • Item # 45FF38
  • Mfr. Model # 45FF38
  • Oil Filter Wrench, Adjustable, Capacity 2-3/8 to 4-3/4 In., Material Carbon Steel, Length (In.) 11-13/16,...More

Oil Filter Wrench,9-13/16 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 9-13/16 in. L Oil Filter Wrench,9-13/16 in. L
  • Item # 45FF39
  • Mfr. Model # 45FF39
  • Oil Filter Wrench, Adjustable, Capacity 2-3/8 to 3-1/2 In., Material Carbon Steel, Length (In.) 9-13/16, Used...More

Oil Filter Wrench,End Cap,3 1/4 In
Oil Pressure Sending Unit Socket,Hex
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Pressure Sending Unit Socket, Hex Oil Pressure Sending Unit Socket,Hex
  • Item # 1EKJ1
  • Mfr. Model # 1EKJ1
  • Oil Pressure Sending Unit Socket, Hex, Material Chrome Vanadium, Length 3 1/4 In, Socket Sizes 1 3/16 In, For...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More