Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Oil Filter Wrenches

12 results found that include 12 products

Results per page:  16 | 32 | 48
Oil Filter Wrench,Metal
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Metal Oil Filter Wrench,Metal
  • Item # 45FF23
  • Mfr. Model # 45FF23
  • Oil Filter Wrench, Adjustable, Capacity 2-1/4 to 5 In., Material Metal, Length (In.) 11-3/4, Used to Remove...More

Oil Filter Wrench,10-5/16 L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 10-5/16 L Oil Filter Wrench,10-5/16 L
  • Item # 45JW49
  • Mfr. Model # 45JW49
  • Oil Filter Wrench, Capacity 3-3/4 to 4-3/8 In., Material Spring Steel, Length (In.) 10-5/16, Socket Sizes...More

Filter Wrench Swivel,89 to 99mm
  • TM

    Grainger Choice

  • WESTWARD
  • Filter Wrench Swivel, 89 to 99mm Filter Wrench Swivel,89 to 99mm
  • Item # 1EKH1
  • Mfr. Model # 1EKH1
  • Filter Wrench, Swivel, Capacity 89 to 99mm, Material Stainless Steel

Universal Filter Wrench,2 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Universal Filter Wrench, 2 In. Universal Filter Wrench,2 In.
  • Item # 32J069
  • Mfr. Model # 32J069
  • Filter Wrench, Universal, Capacity 3-3/4 In., Material Nylon, Length (In.) 2, Removes Spin-On Filters Up to 6...More

Oil Filter Wrench, 3 Jaw Universal
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 3 Jaw Universal Oil Filter Wrench, 3 Jaw Universal
  • Item # 1EKJ5
  • Mfr. Model # 1EKJ5
  • Oil Filter Wrench, 3 Jaw Universal, Capacity 2 1/2 to 3 3/4 In, Material Steel, For Use With Ratchet Wrench

Filter Wrench, Swivel, 73 to 83mm
Filter Wrench, Swivel, 64 to 76mm
Oil Filter Wrench,10 L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 10 L Oil Filter Wrench,10 L
  • Item # 45JW48
  • Mfr. Model # 45JW48
  • Oil Filter Wrench, Capacity 3-3/8 to 3-3/4 In., Material Spring Steel, Length (In.) 10, Socket Sizes (In.)...More

Filter Wrench, Swivel, 96 to 111mm
Filter Wrench, 1/2 In.
  • OTC
  • Filter Wrench, 1/2 In. Filter Wrench, 1/2 In.
  • Item # 39E934
  • Mfr. Model # 4555
  • Filter Wrench, Heavy Duty, Capacity 4-1/8 In. to 4-21/32 In., Material Steel, Length (In.) 1-1/2, For Use...More

Oil Filter Wrench,9-7/16 L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 9-7/16 L Oil Filter Wrench,9-7/16 L
  • Item # 45JW47
  • Mfr. Model # 45JW47
  • Oil Filter Wrench, Capacity 2-7/8 to 3-3/8 In., Material Spring Steel, Length (In.) 9-7/16, Socket Sizes...More

Oil Filter Wrench,9-1/8 L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 9-1/8 L Oil Filter Wrench,9-1/8 L
  • Item # 45JW46
  • Mfr. Model # 45JW46
  • Oil Filter Wrench, Capacity 2-3/8 to 2-7/8 In., Material Spring Steel, Length (In.) 9-1/8, Socket Sizes (In.)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More