Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Oil Filter Wrenches

35 results found that include 35 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Type
Capacity
Material
Length (In.)
Application
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Oil Filter Wrench,10-5/16 L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 10-5/16 L

    Oil Filter Wrench,10-5/16 L
  • Item # 45JW49
  • Mfr. Model # 45JW49
  • Oil Filter Wrench, Capacity 3-3/4 to 4-3/8 In., Material Spring Steel, Length (In.) 10-5/16, Socket Sizes...More

Strap Wrench,1 to 6 3/10 In.,22 In. L
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 1 to 6 3/10 In., 22 In. L

    Strap Wrench,1 to 6 3/10 In.,22 In. L
  • Item # 23M601
  • Mfr. Model # 23M601
  • Strap Wrench, Capacity 1 to 6-3/10 In., Material Forged Steel Wrench And Rubber Strap, Length (In.) 9, For...More

Oil Filter Wrench, Extra Large
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Extra Large

    Oil Filter Wrench, Extra Large
  • Item # 1EKH4
  • Mfr. Model # 1EKH4
  • Oil Filter Wrench, Extra Large, Capacity 3-7/8 to 4-3/8", Material Spring Steel

Oil Filter Wrench, 4 to 4 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 4 to 4 3/8 In

    Oil Filter Wrench, 4 to 4 3/8 In
  • Item # 1EKH5
  • Mfr. Model # 1EKH5
  • Oil Filter Wrench, Heavy Duty, Capacity 4 to 4 3/8 In, Material Metal, Length 4 to 4 3/8 In In

Oil Filter Wrench,90 Degree Swivel
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 90 Degree Swivel

    Oil Filter Wrench,90 Degree Swivel
  • Item # 1EKH7
  • Mfr. Model # 1EKH7
  • Oil Filter Wrench, 90 Degree Swivel, Capacity 2-3/16 In., Material Metal, Length (In.) 2-1/2, Used To Access...More

Strap Wrench,1-1/2 to 9-1/2 In.,34 In. L
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L

    Strap Wrench,1-1/2 to 9-1/2 In.,34 In. L
  • Item # 23M602
  • Mfr. Model # 23M602
  • Strap Wrench, Capacity 1-1/2 to 9-1/2 In., Material Forged Steel Wrench And Rubber Strap, Length (In.) 11,...More

Oil Filter Wrench,Carbon Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Carbon Steel

    Oil Filter Wrench,Carbon Steel
  • Item # 45FF38
  • Mfr. Model # 45FF38
  • Oil Filter Wrench, Adjustable, Capacity 2-3/8 to 4-3/4 In., Material Carbon Steel, Length (In.) 11-13/16,...More

Oil Filter Wrench,Metal
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Metal

    Oil Filter Wrench,Metal
  • Item # 45FF23
  • Mfr. Model # 45FF23
  • Oil Filter Wrench, Adjustable, Capacity 2-1/4 to 5 In., Material Metal, Length (In.) 11-3/4, Used to Remove...More

Filter Wrench,Swivel,2 3/4 to 3 3/4 In
Oil Filter Strap Wrench,Nylon
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Strap Wrench, Nylon

    Oil Filter Strap Wrench,Nylon
  • Item # 45FF26
  • Mfr. Model # 45FF26
  • Oil Filter Strap Wrench, Locking Strap, Capacity Up to 7 In., Material Nylon, Length (In.) 26, Used for Large...More

Filter Wrench, Swivel, 64 to 76mm
Filter Wrench, Swivel, 96 to 111mm
Oil Filter Wrench,End Cap,65mm
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, End Cap, 65mm

    Oil Filter Wrench,End Cap,65mm
  • Item # 1EKH6
  • Mfr. Model # 1EKH6
  • Oil Filter Wrench, End Cap, Capacity 65mm, Material Steel, For Use With Ratchet Wrench 3/8 In Drive

Oil Filter Wrench,Strap Type
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Strap Type

    Oil Filter Wrench,Strap Type
  • Item # 1EKE3
  • Mfr. Model # 1EKE3
  • Oil Filter Wrench, Strap, Capacity Up to 6 In., Material Steel Body And Nylon Strap, Socket Sizes (In.) 3/8,...More

Oil Filter Wrench,1/2 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 1/2 Socket Sizes

    Oil Filter Wrench,1/2 Socket Sizes
  • Item # 45JW51
  • Mfr. Model # 45JW51
  • Oil Filter Wrench, Heavy Duty, Capacity 4-21/32 to 5-5/32 In., Material Spring Steel, Used for Torque...More

Oil Filter Wrench,5 5/32 to 5 21/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 5 5/32 to 5 21/32 In

    Oil Filter Wrench,5 5/32 to 5 21/32 In
  • Item # 1EKJ7
  • Mfr. Model # 1EKJ7
  • Oil Filter Wrench, Heavy Duty, Capacity 5 5/32 to 5 21/32 In, Material Spring Steel, For Use With Ratchet...More

Filter Cap Socket,Plastic
  • TM

    Grainger Choice

  • WESTWARD
  • Filter Cap Socket, Plastic

    Filter Cap Socket,Plastic
  • Item # 45FF41
  • Mfr. Model # 45FF41
  • Filter Cap Socket, Filter Cap, Capacity 15/16 to 1-1/2 In., Material Plastic, For Removal Filter Cap, Socket...More

Oil Filter Wrench, 3 Jaw Universal
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 3 Jaw Universal

    Oil Filter Wrench, 3 Jaw Universal
  • Item # 1EKJ5
  • Mfr. Model # 1EKJ5
  • Oil Filter Wrench, 3 Jaw Universal, Capacity 2 1/2 to 3 3/4 In, Material Steel, For Use With Ratchet Wrench

Oil Filter Wrench,4 1/8 to 4 21/32 In
Oil Filter Wrench,1/2 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 1/2 Socket Sizes

    Oil Filter Wrench,1/2 Socket Sizes
  • Item # 45JW52
  • Mfr. Model # 45JW52
  • Oil Filter Wrench, Heavy Duty, Capacity 5-5/32 to 5-21/32 In., Material Spring Steel, Used for Torque...More

Filter Wrench, Swivel, 73 to 83mm
Oil Filter Wrench,3/8 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 3/8 Socket Sizes

    Oil Filter Wrench,3/8 Socket Sizes
  • Item # 45JW53
  • Mfr. Model # 45JW53
  • Oil Filter Wrench, Heavy Duty, Capacity 3-7/16 to 3-3/4 In., Material Spring Steel, Used for Torque...More

Filter Wrench Swivel,89 to 99mm
  • TM

    Grainger Choice

  • WESTWARD
  • Filter Wrench Swivel, 89 to 99mm

    Filter Wrench Swivel,89 to 99mm
  • Item # 1EKH1
  • Mfr. Model # 1EKH1
  • Filter Wrench, Swivel, Capacity 89 to 99mm, Material Stainless Steel

Oil Filter Wrench,1/2 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 1/2 Socket Sizes

    Oil Filter Wrench,1/2 Socket Sizes
  • Item # 45JW50
  • Mfr. Model # 45JW50
  • Oil Filter Wrench, Heavy Duty, Capacity 4-1/8 to 4-21/32 In., Material Spring Steel, Used for Torque...More

Oil Filter Wrench,2 1/4 to 2 9/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 2 1/4 to 2 9/16 In

    Oil Filter Wrench,2 1/4 to 2 9/16 In
  • Item # 1EKJ4
  • Mfr. Model # 1EKJ4
  • Oil Filter Wrench, Heavy Duty, Capacity 2 1/4 to 2 9/16 In, Material Metal, Length 2 1/4 to 2 9/16 In In

Oil Filter Wrench,10 L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 10 L

    Oil Filter Wrench,10 L
  • Item # 45JW48
  • Mfr. Model # 45JW48
  • Oil Filter Wrench, Capacity 3-3/8 to 3-3/4 In., Material Spring Steel, Length (In.) 10, Socket Sizes (In.)...More

Oil Filter Wrench,3 1/16 to 3 7/16 In
Oil Filter Wrench,3 7/16 to 3 3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 3 7/16 to 3 3/4 In

    Oil Filter Wrench,3 7/16 to 3 3/4 In
  • Item # 1EKJ2
  • Mfr. Model # 1EKJ2
  • Oil Filter Wrench, Heavy Duty, Capacity 3 7/16 to 3 3/4 In, Material Metal, Length 3 7/16 to 3 3/4 In In

Oil Filter Wrench,End Cap,3 1/4 In
Oil Filter Wrench,9-7/16 L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 9-7/16 L

    Oil Filter Wrench,9-7/16 L
  • Item # 45JW47
  • Mfr. Model # 45JW47
  • Oil Filter Wrench, Capacity 2-7/8 to 3-3/8 In., Material Spring Steel, Length (In.) 9-7/16, Socket Sizes...More

Oil Pressure Sending Unit Socket,Hex
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Pressure Sending Unit Socket, Hex

    Oil Pressure Sending Unit Socket,Hex
  • Item # 1EKJ1
  • Mfr. Model # 1EKJ1
  • Oil Pressure Sending Unit Socket, Hex, Material Chrome Vanadium, Length 3 1/4 In, Socket Sizes 1 3/16 In, For...More

Oil Filter Wrench,9-13/16 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 9-13/16 in. L

    Oil Filter Wrench,9-13/16 in. L
  • Item # 45FF39
  • Mfr. Model # 45FF39
  • Oil Filter Wrench, Adjustable, Capacity 2-3/8 to 3-1/2 In., Material Carbon Steel, Length (In.) 9-13/16, Used...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More