Skip Content

New Items Office Supplies

56 results found that include 74 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Mechanical Pencils
    • Multiple product options available

      Mechanical Pencil; Varies by Point Size, Material and Barrel Color

    • Category : Pencils
  • Name Badge
    • Multiple product options available

      Name Badge; Varies by Type and Legend

    • Category : Name Badges
  • Name Badge,1-1/4" H,3-3/4" L,1/4" W,Red
    Name Badge,1-1/4" H,3-3/4" L,1/4" W,Red
    • THINKSIGN
    • Item # 404M77
    • Mfr. Model # EN2
    • Name Badge, LED Badge, Height 1-1/4 In., Length 3-3/4 In., Width 1/4 In., Material Plastic, Legend Badge,...More

    • Category : Name Badges
  • Name Badge,1-1/4" H,3-3/4" L,1/4" W,Grn
    Name Badge,1-1/4" H,3-3/4" L,1/4" W,Grn
    • THINKSIGN
    • Item # 404M78
    • Mfr. Model # EN3
    • Name Badge, LED Badge, Height 1-1/4 In., Length 3-3/4 In., Width 1/4 In., Material Plastic, Legend Badge,...More

    • Category : Name Badges
  • Name Badge,1-1/4" H,3-3/4" L,1/4" W,Blue
    Name Badge,1-1/4" H,3-3/4" L,1/4" W,Blue
    • THINKSIGN
    • Item # 404M79
    • Mfr. Model # EN4
    • Name Badge, LED Badge, Height 1-1/4 In., Length 3-3/4 In., Width 1/4 In., Material Plastic, Legend Badge,...More

    • Category : Name Badges
  • Foreign Nation Country Flags
    • Multiple product options available

      Multiple product options available

    • Category : Country Flags
  • Multi-Conductor
    Multi-Conductor
    • CAROL
    • Item # 451G83
    • Mfr. Model # C0747A.41.10
    • Multi-Conductor, Standards NEC Article 800 Type CM/CMH, UL Style 2464, CSA CMG, RoHS Compliant Directive...More

    • Category : Computer Cables
  • Multi-Conductor
    Multi-Conductor
    • CAROL
    • Item # 451G84
    • Mfr. Model # C0748A.41.10
    • Multi-Conductor, Standards NEC Article 800 Type CM/CMH, UL Style 2464, CSA CMG, RoHS Compliant Directive...More

    • Category : Computer Cables
  • Bill Counter, 300 Bills Capacity, 110VAC, 60 Hz
    Bill Counter, 300 Bills Capacity, 110VAC, 60 Hz
    • ACCUBANKER
    • Item # 444D66
    • Mfr. Model # AB4200UV
    • Bill Counter, Capacity 300 Bills, Power Supply 110VAC, 60 Hz, Speed 1500 Bills/min., Material...More

    • Category : Coin and Bill Counters
  • Coin Counter, 1500 Coins Capacity, 110VAC, 60 Hz
    Coin Counter, 1500 Coins Capacity, 110VAC, 60 Hz
    • ACCUBANKER
    • Item # 444D71
    • Mfr. Model # AB610
    • Coin Counter, Capacity 1500 Coins, Power Supply 110VAC, 60 Hz, Speed 1800 Coins/min., Material...More

    • Category : Coin and Bill Counters
  • Bill Counter, 500 Bills Capacity, 110VAC, 60 Hz
    Bill Counter, 500 Bills Capacity, 110VAC, 60 Hz
    • ACCUBANKER
    • Item # 444D68
    • Mfr. Model # AB7100
    • Bill Counter, Capacity 500 Bills, Power Supply 110VAC, 60 Hz, Speed 800 Bills/min., Material...More

    • Category : Coin and Bill Counters
  • Name Badge,1-1/4" H,3-3/4" L,1/4" W,Wht
    Name Badge,1-1/4" H,3-3/4" L,1/4" W,Wht
    • THINKSIGN
    • Item # 404M76
    • Mfr. Model # EN1
    • Name Badge, LED Badge, Height 1-1/4 In., Length 3-3/4 In., Width 1/4 In., Material Plastic, Legend Badge,...More

    • Category : Name Badges
  • Bill Counter, 300 Bills Capacity, 110VAC, 60 Hz
    Bill Counter, 300 Bills Capacity, 110VAC, 60 Hz
    • ACCUBANKER
    • Item # 444D73
    • Mfr. Model # AB5800
    • Bill Counter, Capacity 300 Bills, Power Supply 110VAC, 60 Hz, Speed 1800 Bills/min., Material...More

    • Category : Coin and Bill Counters
  • Bill Counter, 300 Bills Capacity, 110VAC, 60 Hz
    Bill Counter, 300 Bills Capacity, 110VAC, 60 Hz
    • ACCUBANKER
    • Item # 444D65
    • Mfr. Model # AB4200
    • Bill Counter, Capacity 300 Bills, Power Supply 110VAC, 60 Hz, Speed 1200 Bills/min., Material...More

    • Category : Coin and Bill Counters
  • Bill Counter, 300 Bills Capacity, 110VAC, 60 Hz
    Bill Counter, 300 Bills Capacity, 110VAC, 60 Hz
    • ACCUBANKER
    • Item # 444D67
    • Mfr. Model # AB4200MGUV
    • Bill Counter, Capacity 300 Bills, Power Supply 110VAC, 60 Hz, Speed 1800 Bills/min., Material...More

    • Category : Coin and Bill Counters
  • Coin Counter, 3000 Coins Capacity, 110VAC, 60 Hz
    Coin Counter, 3000 Coins Capacity, 110VAC, 60 Hz
    • ACCUBANKER
    • Item # 444D72
    • Mfr. Model # AB510
    • Coin Counter, Capacity 3000 Coins, Power Supply 110VAC, 60 Hz, Speed 350 Coins/min., Material...More

    • Category : Coin and Bill Counters
  • Laminating Machine,18-1/2" L,48-1/2" W
    Laminating Machine,18-1/2" L,48-1/2" W
    • SIRCLE
    • Item # 447X85
    • Mfr. Model # WRL-4000-HR
    • Laminating Machine, Hot, Length 18-1/2 In., Width 48-1/2 In., Height 18-1/2 In., Temp. Variable, Speed 9...More

    • Category : Laminating Machines
  • Laminating Machine,20-1/2" L,54" W
    Laminating Machine,20-1/2" L,54" W
    • GMP LABELING
    • Item # 447X88
    • Mfr. Model # 1080R
    • Laminating Machine, Hot/Cold, Length 20-1/2 In., Width 54 In., Height 17 In., Temp. Variable, Speed 5...More

    • Category : Laminating Machines
  • Laminating Machine,20-1/2" L,54" W
    Laminating Machine,20-1/2" L,54" W
    • GMP LABELING
    • Item # 447X87
    • Mfr. Model # 1080
    • Laminating Machine, Hot, Length 20-1/2 In., Width 54 In., Height 11 In., Temp. Variable, Speed 5 ft./min.,...More

    • Category : Laminating Machines
  • Laminating Machine,18-1/2" L,48-1/2" W
    Laminating Machine,18-1/2" L,48-1/2" W
    • SIRCLE
    • Item # 447X86
    • Mfr. Model # WRL-4000-Pro
    • Laminating Machine, Hot, Length 18-1/2 In., Width 48-1/2 In., Height 18-1/2 In., Temp. Variable, Speed 10...More

    • Category : Laminating Machines
  • Sign Holder,Freestanding,14" W x 36" H
    Sign Holder,Freestanding,14" W x 36" H
    • TENSABARRIER
    • Item # 435X62
    • Mfr. Model # 1310U-33-35-BRKT
    • Sign Holder, Mounting Style Freestanding, Size 14 In. W x 36 In. H, Overall Height 36 In., Overall Width 14...More

    • Category : Sign Holders
  • Poster Frame,24 x 36",Plastic,Silver
    Poster Frame,24 x 36",Plastic,Silver
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 407J25
    • Mfr. Model # UVSNAP3624S
    • Poster Frame, Frame Size 24 x 36 In., Frame Material Plastic, Frame Color Silver, Mounts Wall, Vertically or...More

    • Category : Document and Poster Frames
  • Notebook Kit,3 x 5" Sheet Size
    Notebook Kit,3 x 5" Sheet Size
    • RITE IN THE RAIN
    • Item # 426C02
    • Mfr. Model # 935M-KIT
    • Notebook Kit, Sheet Size 3 x 5 In., Rule Ruled, Paper Weight 20 lb., Number of Sheets 50, Number of Carbon...More

    • Category : Notebooks and Writing Pads
  • Legal Pad,8-1/2 x 11" Sheet Size
    Legal Pad,8-1/2 x 11" Sheet Size
    • RITE IN THE RAIN
    • Item # 426A93
    • Mfr. Model # LP785
    • Legal Pad, Sheet Size 8-1/2 x 11 In., Rule Legal, Paper Weight 20 lb., Number of Sheets 35, Number of Carbon...More

    • Category : Notebooks and Writing Pads
  • Wall Calendar,24 x 37" Sheet Size
    Wall Calendar,24 x 37" Sheet Size
    • ABILITY ONE
    • Item # 407L25
    • Mfr. Model # 7510-01-600-8037
    • Wall Calendar, Refills No, Calendars-Wall, Sheet Size 24 x 37 In., Format 12 Block Months Horizontal,12 Block...More

    • Category : Calendars
  • Notebook Kit,4 x 6" Sheet Size
    Notebook Kit,4 x 6" Sheet Size
    • RITE IN THE RAIN
    • Item # 426C03
    • Mfr. Model # 946-KIT
    • Notebook Kit, Sheet Size 4 x 6 In., Rule Ruled, Paper Weight 20 lb., Number of Sheets 50, Number of Carbon...More

    • Category : Notebooks and Writing Pads
  • Legal Pad,8-1/2 x 11" Sheet Size,PK3
    Legal Pad,8-1/2 x 11" Sheet Size,PK3
    • RITE IN THE RAIN
    • Item # 426A94
    • Mfr. Model # LP785X3
    • Legal Pad, Sheet Size 8-1/2 x 11 In., Rule Legal, Paper Weight 20 lb., Number of Sheets 35, Number of Carbon...More

    • Category : Notebooks and Writing Pads
  • Appointment Book,6-7/8 x 8-3/4"Sz,Weekly
    Appointment Book,6-7/8 x 8-3/4"Sz,Weekly
    • ABILITY ONE
    • Item # 407L19
    • Mfr. Model # 7530-01-600-7593
    • Appointment Book, Refills No, Style Weekly, Sheet Size 6-7/8 x 8-3/4 In., Format One Week Per Two-Page...More

    • Category : Planners
  • Receiving Record Book,11" L,8-1/2" W
    Receiving Record Book,11" L,8-1/2" W
    • RITE IN THE RAIN
    • Item # 429T74
    • Mfr. Model # 425-MX
    • Receiving Record Book, Number of Sheets 47, Number of Duplicates 0, Cover Material Polyethylene, Cover Color...More

    • Category : Record Keeping Forms and Journals
  • Notebook,4-5/8 x 7" Sz,Bl Cover
    Notebook,4-5/8 x 7" Sz,Bl Cover
    • RITE IN THE RAIN
    • Item # 436H08
    • Mfr. Model # 273
    • Notebook, Sheet Size 4-5/8 x 7 In., Rule Universal, Paper Weight 32 lb., Number of Sheets 32, Number of...More

    • Category : Notebooks and Writing Pads
  • Notebook Kit,4 x 6" Sheet Size
    Notebook Kit,4 x 6" Sheet Size
    • RITE IN THE RAIN
    • Item # 426C04
    • Mfr. Model # 946M-KIT
    • Notebook Kit, Sheet Size 4 x 6 In., Rule Ruled, Paper Weight 20 lb., Number of Sheets 50, Number of Carbon...More

    • Category : Notebooks and Writing Pads
  • 17" 17" x 17" Round Arabic Wall Clock, Black
    Wall Clock
    • AMERICAN SOLUTIONS FOR BUSINESS
    • Item # 444M81
    • Mfr. Model # 9817
    • Wall Clock, Analog, Clock Movement Type Manual, Arabic, Shape Round, Overall Dia. 17 In., Face Dia. 17 In.,...More

    • Category : Clocks
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More