Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SOLO Office Supplies

17 products found

Filter Results By

Applied Filters

Clear All

Brand
Price

Viewing as

List
  • Ballistic Poly Laptop Backpack for Laptop Up to 16", Black

    Brand
    SOLO
    Item #
    23L310
    Mfr. Model #
    USLCLA7034
    Ballistic Poly Laptop Backpack for Laptop Up to 16",&#
    Web Price $117.50 / each
  • Case, 5.5 in. to 8.5 in.Tablets, Black

    Brand
    SOLO
    Item #
    38EE99
    Mfr. Model #
    UBN2204
    Case,5.5 in. to 8.5 in.Tablets,Black
    Web Price $37.30 / each
  • Aluminum Laptop Case for Laptop Up to 17", Silver

    Brand
    SOLO
    Item #
    23L322
    Mfr. Model #
    USLAC10010
    Aluminum Laptop Case for Laptop Up to 17", Silver
    Web Price $118.00 / each
  • Polyester Laptop Case for Laptop Up to 17.3", Black/Orange

    Brand
    SOLO
    Item #
    38EF02
    Mfr. Model #
    UBN7014
    Polyester Laptop Case for Laptop Up to 17.3", Black&#x
    Web Price $85.25 / each
  • Ballistic Poly Laptop Case for Laptop Up to 16", Black

    Brand
    SOLO
    Item #
    23L309
    Mfr. Model #
    USLSGB3004
    Ballistic Poly Laptop Case for Laptop Up to 16",
    Web Price $138.00 / each
  • Polyester Laptop Case for Laptop Up to 16", Black

    Brand
    SOLO
    Item #
    23L323
    Mfr. Model #
    USLCLA1164
    Polyester Laptop Case for Laptop Up to 16", Black
    Web Price $56.50 / each
  • Leather Laptop Case for Laptop Up to 16", Espresso

    Brand
    SOLO
    Item #
    23L306
    Mfr. Model #
    USLD5353
    Leather Laptop Case for Laptop Up to 16", Espresso
    Web Price $273.00 / each
  • Case, 8.5 in. to 11 in. Tablets, Black

    Brand
    SOLO
    Item #
    38EF01
    Mfr. Model #
    UBN2214
    Case,8.5 in. to 11 in. Tablets,Black
    Web Price $40.10 / each
  • Polyester Roller Laptop Case for Laptop Up to 17", Black

    Brand
    SOLO
    Item #
    23L301
    Mfr. Model #
    USLPT1364
    Polyester Roller Laptop Case for Laptop Up to 17",
    Web Price $186.00 / each
  • Vinyl Laptop Case for Laptop Up to 16", Black/Red

    Brand
    SOLO
    Item #
    23L313
    Mfr. Model #
    USLK709417
    Vinyl Laptop Case for Laptop Up to 16", Black/Red
    Web Price $77.75 / each
  • Ballistic Poly Laptop Case for Laptop Up to 16", Black

    Brand
    SOLO
    Item #
    23L303
    Mfr. Model #
    USLB1514
    Ballistic Poly Laptop Case for Laptop Up to 16",
    Web Price $175.50 / each
  • Leather Roller Laptop Case for Laptop Up to 15.6", Black

    Brand
    SOLO
    Item #
    23L305
    Mfr. Model #
    USLD9574
    Leather Roller Laptop Case for Laptop Up to 15.6",
    Web Price $226.00 / each
  • Full-Grain Leather Laptop Case for Laptop Up to 16", Espresso

    Brand
    SOLO
    Item #
    23L320
    Mfr. Model #
    USLVTA8043
    Full-Grain Leather Laptop Case for Laptop Up to 16",&#
    Web Price $198.50 / each
  • Polyvinyl Catalog/Laptop Case, Black

    Brand
    SOLO
    Item #
    23L302
    Mfr. Model #
    USLPV784
    Polyvinyl Catalog/Laptop Case, Black
    Web Price $170.50 / each
  • Ballistic Poly Laptop Case for Laptop Up to 15.6", Black

    Brand
    SOLO
    Item #
    23L304
    Mfr. Model #
    USLB1004
    Ballistic Poly Laptop Case for Laptop Up to 15.6",
    Web Price $118.00 / each
  • Briefcase, Black, Vinyl

    Brand
    SOLO
    Item #
    23L319
    Mfr. Model #
    USLK854
    Briefcase,Black,Vinyl
    Web Price $60.00 / each
  • Ballistic Poly Roller Laptop Case for Laptop Up to 15.6", Black

    Brand
    SOLO
    Item #
    23L307
    Mfr. Model #
    USLB644
    Ballistic Poly Roller Laptop Case for Laptop Up to 15.
    Web Price $146.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More