Skip Content

FELLOWES Office Supplies

68 results found that include 162 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Rotary Paper Trimmer
    • Multiple product options available

      Rotary Paper Trimmer, 6 Sheet Capacity, and Height 2-5/16"; Varies by Cutting Length

    • Category : Paper Cutters
  • Multimedia Keyboard
    • FELLOWES
    • Multiple product options available

      Multimedia Keyboard, USB Connector Type, Black, Cable Length 3 ft., Compatible With Windows 98SE/2000/ME/Vista/Windows 7, and Features Microban�� Antimicrobial...More

    • Category : Keyboards
  • Wall File
    • FELLOWES
    • Multiple product options available

      Wall File; Varies by Number of Compartments, Material, and Color

    • Category : Wall Files
  • File Holder
    • FELLOWES
    • Multiple product options available

      File Holder; Varies by File Size, Number of Compartments, Color, Length, Width, and Height

    • Category : Letter Trays and File Holders
  • Aerosol Duster
    • FELLOWES
    • Multiple product options available

      Multiple product options available

    • Category : Aerosol Dusters
  • Mouspad w/Wrist Support
    • FELLOWES
    • Multiple product options available

      Mouspad w/Wrist Support, Standard, and Combo Mouse/Wrist Rest Design; Varies by Color

    • Category : Mouse Pads
  • Laminating Pouch
    • FELLOWES
    • Multiple product options available

      Laminating Pouch, Melting Temperature Range 250��F, and For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501; Varies by...More

    • Category : Laminating Pouches and Film
  • Bookstand,Lift Easel Desktop,Platinum
    Bookstand,Lift Easel Desktop,Platinum
    • FELLOWES
    • Item # 22W809
    • Mfr. Model # 21100
    • Bookstand, Mounting Style Lift Easel Desktop, Sheet Capacity 10 lbs., Height 9-5/8 In., Width 11-5/8 In.,...More

    • Category : Document Holders
  • Monitor/Laptop Riser,Black
    Monitor/Laptop Riser,Black
    • FELLOWES
    • Item # 22W836
    • Mfr. Model # 8036601
    • Monitor/Laptop Riser, HPS, Black/Silver, Weight Capacity 80 lb. Monitor /Laptop 10 lb., Width 19-7/8 In.,...More

    • Category : Desktop Shelves and Stands
  • Laptop Riser
    • FELLOWES
    • Multiple product options available

      Laptop Riser; Varies by Material, Color and Weight Capacity

    • Category : Desktop Shelves and Stands
  • Black File Pocket, Steel Wire, 7-1/8" Height, 13-3
    Black File Pocket, Steel Wire, 7-1/8" Height, 13-3
    • FELLOWES
    • Item # 22W858
    • Mfr. Model # 7702701
    • File Pocket, Material Steel Wire, Color Black, Height 7-1/8 In., Width 13-3/4 In., Depth 2-1/4 In.

    • Category : Partition Organizers
  • Monitor Riser
    • FELLOWES
    • Multiple product options available

      Monitor Riser; Varies by Material, Color and Weight Capacity

    • Category : Desktop Shelves and Stands
  • Coat Hook
    • FELLOWES
    • Multiple product options available

      Coat Hook, Material Steel Wire, Color Black, and Height 6"; Varies by Width and Depth

    • Category : Partition Organizers
  • Reference Rack,Desktop,Platinum
    Reference Rack,Desktop,Platinum
    • FELLOWES
    • Item # 22W835
    • Mfr. Model # 22300
    • Reference Rack, Mounting Style Desktop, Sheet Capacity 20, Height 18-5/8 In., Width 21-1/8 In., Color...More

    • Category : Document Holders
  • Laminating Machine,Hot,35 in./min.
    Laminating Machine,Hot,35 in./min.
    • FELLOWES
    • Item # 30D504
    • Mfr. Model # 5218601
    • Laminating Machine, Hot, Length 9 In., Width 24-4/5 In., Height 5-1/8 In., Speed 35 in./min., Max. Document...More

    • Category : Laminating Machines
  • Assorted Waterfall Sorter, HPS, 19-1/4" Height, 12"&#x
    Assorted Waterfall Sorter, HPS, 19-1/4" Height, 12"&#x
    • FELLOWES
    • Item # 22W857
    • Mfr. Model # 7502301
    • Waterfall Sorter, Material HPS, Color Assorted, Height 19-1/4 In., Width 12 In., Depth 1/4 In.

    • Category : Partition Organizers
  • Copy Holder,Desktop,Platinum/Gray
    Copy Holder,Desktop,Platinum/Gray
    • FELLOWES
    • Item # 22W775
    • Mfr. Model # 21128
    • Copy Holder, Mounting Style Desktop, Sheet Capacity 150, Height 20 In., Width 9-1/8 In., Color Platinum/Gray,...More

    • Category : Document Holders
  • Mouse Pad w/Wrist Support
    • FELLOWES
    • Multiple product options available

      Mouse Pad w/Wrist Support, Standard, Height 7/8", Length 9-7/8", Width 8-1/4", and Features Non-Skid Base, Antimicrobial; Varies by Color

    • Category : Mouse Pads
  • Corner Monitor Riser,Plastic,Black/Slvr
    Corner Monitor Riser,Plastic,Black/Slvr
    • FELLOWES
    • Item # 4RYF3
    • Mfr. Model # 8020101
    • Corner Monitor Riser, Plastic, Black/Silver, Weight Capacity 40 lb., Length 12-1/2 In., Width 18-1/2 In.,...More

    • Category : Desktop Shelves and Stands
  • Name Plate
    • FELLOWES
    • Multiple product options available

      Name Plate and Color Black; Varies by Material, Height, Width, and Depth

    • Category : Partition Organizers
  • Copy Holder,Adhesive,Black/Silver
    Copy Holder,Adhesive,Black/Silver
    • FELLOWES
    • Item # 22W827
    • Mfr. Model # 8033301
    • Copy Holder, Mounting Style Adhesive, Sheet Capacity 150, Height 15 In., Width 13-1/4 In., Color...More

    • Category : Document Holders
  • Copy Holder,Desktop,Black
    Copy Holder,Desktop,Black
    • FELLOWES
    • Item # 22W773
    • Mfr. Model # 21106
    • Copy Holder, Mounting Style Desktop, Sheet Capacity 125, Height 11-1/4 In., Width 10-1/8 In., Color Black,...More

    • Category : Document Holders
  • 18-1/2" x 5-1/8" x 4" Steel Wall Shelf,
    18-1/2" x 5-1/8" x 4" Steel Wall Shelf,
    • FELLOWES
    • Item # 22W891
    • Mfr. Model # 7702901
    • Wall Shelf, Material Steel, Color Black, Height 4 In., Width 18-1/2 In., Depth 5-1/8 In.

    • Category : Wall Files
  • Black Laptop/Monitor Arm, Clamp Mount, 10 lb. Weight C
    Black Laptop/Monitor Arm, Clamp Mount, 10 lb. Weight C
    • FELLOWES
    • Item # 2REW3
    • Mfr. Model # 8034801
    • Laptop/Monitor Arm, Clamp Mount, Material Steel, Color Black, Monitor Capacity 19 In. Flat Panel, Weight...More

    • Category : Computer Monitor Arms
  • Black Coat Hook and Clip, Metal, 3" Height, 1-5/8
    Black Coat Hook and Clip, Metal, 3" Height, 1-5/8
    • FELLOWES
    • Item # 22W875
    • Mfr. Model # 7501101
    • Coat Hook and Clip, Material Metal, Color Black, Height 3 In., Width 1-5/8 In., Depth 2-3/4 In.

    • Category : Partition Organizers
  • Letter Tray
    • FELLOWES
    • Multiple product options available

      Letter Tray; Varies by File Size, Number of Compartments, Color, Length, Width, and Height

    • Category : Letter Trays and File Holders
  • Monitor Arm
    • FELLOWES
    • Multiple product options available

      Monitor Arm and Color Black; Varies by Mount, Monitor Capacity, Weight Capacity, and Length

    • Category : Computer Monitor Arms
  • Mouse
    • FELLOWES
    • Multiple product options available

      Mouse, Optical, Number of Buttons 5, Connector Type USB, Height 1-3/4", Length 4-1/2", Width 2-1/4", and Includes Software; Varies by Corded/Wireless and Color

    • Category : Computer Mice
  • Laminating Machine,Hot,41 in./min.
    Laminating Machine,Hot,41 in./min.
    • FELLOWES
    • Item # 30D507
    • Mfr. Model # 5709501
    • Laminating Machine, Hot, Length 12 In., Width 23 In., Height 6 In., Speed 41 in./min., Max. Document Width...More

    • Category : Laminating Machines
  • Binding Machine,Comb,Metallic Gray
    Binding Machine,Comb,Metallic Gray
    • FELLOWES
    • Item # 30D521
    • Mfr. Model # 5216901
    • Binding Machine, Binding Comb, Bind Method Electric, Bind Capacity 500 Sheets, Punch Method Electric, Punch...More

    • Category : Binding Machines
  • Binding Machine,Comb,Gray
    Binding Machine,Comb,Gray
    • FELLOWES
    • Item # 30D520
    • Mfr. Model # 5218301
    • Binding Machine, Binding Comb, Bind Method Electric, Bind Capacity 500 Sheets, Punch Method Electric, Punch...More

    • Category : Binding Machines
  • Privacy Filter
    • FELLOWES
    • Multiple product options available

      Privacy Filter; Varies by Monitor Type

    • Category : Computer Screen Filters
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More