Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Office Storage and Filing Furniture

246 results found that include 762 products

Filter Results By

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Standard Filing Cabinet

    Standard Filing Cabinet
  • Multiple product options available

    Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

  • Category : Standard File Cabinets
Vertical File Cabinet,Black,18 in. W
  • HIRSH
  • Vertical File Cabinet, Black, 18 in. W

    Vertical File Cabinet,Black,18 in. W
  • Item # 48YC75
  • Mfr. Model # 14419
  • Vertical File Cabinet, Vertical, Width 18 In., Depth 26-1/2 In., Height 28-3/8 In., Color Black, Steel...More

  • Category : Filing Cabinets
Vertical File Cabinet,Black,28-3/8 in. H
Vertical File Cabinet,Vertical,52 in. H
Vertical File Cabinet,Black,15 in. W
  • HIRSH
  • Vertical File Cabinet, Black, 15 in. W

    Vertical File Cabinet,Black,15 in. W
  • Item # 48YC72
  • Mfr. Model # 14416
  • Vertical File Cabinet, Vertical, Width 15 In., Depth 26-1/2 In., Height 28-3/8 In., Color Black, Steel...More

  • Category : Filing Cabinets
  • TM

    Grainger Choice

  • Flat File Cabinet

    Flat File Cabinet
  • Multiple product options available

    Flat File Cabinet, Overall Height 16-7/64", Finish Powder Coat and Includes Chrome Label Holders and Drawer Handles; Varies by Type, Color, Overall Depth, Overall Width,...More

  • Category : Flat File Cabinets
Vertical File Cabinet,Black,Steel
  • HIRSH
  • Vertical File Cabinet, Black, Steel

    Vertical File Cabinet,Black,Steel
  • Item # 48YC66
  • Mfr. Model # 17546
  • Vertical File Cabinet, Vertical, Width 15 In., Depth 25 In., Height 52 In., Color Black, Steel Construction,...More

  • Category : Filing Cabinets
13" x 19-1/2" x 26-1/2" 3-Drawer iFlex
Vertical File Cabinet,Black,52 in. H
  • HIRSH
  • Vertical File Cabinet, Black, 52 in. H

    Vertical File Cabinet,Black,52 in. H
  • Item # 48YC58
  • Mfr. Model # 17892
  • Vertical File Cabinet, Vertical, Width 15 In., Depth 22 In., Height 52 In., Color Black, Steel Construction,...More

  • Category : Filing Cabinets
  • Lateral File

    Lateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

  • Category : Standard File Cabinets
36" x 18" x 66" Lateral File Drawer Cabinet,
Vertical File Cabinet,52 in. H
  • HIRSH
  • Vertical File Cabinet, 52 in. H

    Vertical File Cabinet,52 in. H
  • Item # 48YC68
  • Mfr. Model # 17548
  • Vertical File Cabinet, Vertical, Width 18 In., Depth 25 In., Height 52 In., Color Putty, Steel Construction,...More

  • Category : Filing Cabinets
Vertical File Cabinet,18 in. W,Steel
  • HIRSH
  • Vertical File Cabinet, 18 in. W, Steel

    Vertical File Cabinet,18 in. W,Steel
  • Item # 48YC76
  • Mfr. Model # 14420
  • Vertical File Cabinet, Vertical, Width 18 In., Depth 26-1/2 In., Height 28-3/8 In., Color Light Gray, Steel...More

  • Category : Filing Cabinets
Vertical File Cabinet,Putty,28-3/8 in. H
15-3/4" x 18" x 22" 2 File Cabinet, Esp
Vertical File Cabinet,54 1/2Hx16Wx39D In
Vertical File Cabinet,Putty,52 in. H
  • HIRSH
  • Vertical File Cabinet, Putty, 52 in. H

    Vertical File Cabinet,Putty,52 in. H
  • Item # 48YC57
  • Mfr. Model # 17891
  • Vertical File Cabinet, Vertical, Width 15 In., Depth 22 In., Height 52 In., Color Putty, Steel Construction,...More

  • Category : Filing Cabinets
30" x 18" x 26-5/8" Combination Cabinet, Bla
Vertical File,4 Drawer,Letter
Fire Safe File,Letter/Legal,2 Drwr,Putty
42" x 19-1/4" x 65-1/4" Combination Cabinet,
Vertical File,2 Drawer,Letter
Fire Safe File,Letter/Legal,4 Drwr,Putty
Lateral File Cabinet,Black,28 in.H,Steel
  • HIRSH
  • Lateral File Cabinet, Black, 28 in.H, Steel

    Lateral File Cabinet,Black,28 in.H,Steel
  • Item # 48YC23
  • Mfr. Model # 17457
  • Lateral File Cabinet, Lateral, Width 42 In., Depth 18-5/8 In., Height 28 In., Color Black, Steel...More

  • Category : Filing Cabinets
Lateral File Cabinet,Light Gray,36 in. W
  • HIRSH
  • Lateral File Cabinet, Light Gray, 36 in. W

    Lateral File Cabinet,Light Gray,36 in. W
  • Item # 48YC16
  • Mfr. Model # 17455
  • Lateral File Cabinet, Lateral, Width 36 In., Depth 18-5/8 In., Height 52-1/2 In., Color Light Gray, Steel...More

  • Category : Filing Cabinets
Lateral File Cabinet,Steel,52-1/2 in. H
  • HIRSH
  • Lateral File Cabinet, Steel, 52-1/2 in. H

    Lateral File Cabinet,Steel,52-1/2 in. H
  • Item # 48YC17
  • Mfr. Model # 17632
  • Lateral File Cabinet, Lateral, Width 36 In., Depth 18-5/8 In., Height 52-1/2 In., Color Charcoal, Steel...More

  • Category : Filing Cabinets
Lateral File Cabinet,67-5/8 in. H
  • HIRSH
  • Lateral File Cabinet, 67-5/8 in. H

    Lateral File Cabinet,67-5/8 in. H
  • Item # 48YC04
  • Mfr. Model # 14981
  • Lateral File Cabinet, Lateral, Width 30 In., Depth 18-5/8 In., Height 67-5/8 In., Color Light Gray, Steel...More

  • Category : Filing Cabinets
Vertical File Cabinet,Steel,52 in. H
  • HIRSH
  • Vertical File Cabinet, Steel, 52 in. H

    Vertical File Cabinet,Steel,52 in. H
  • Item # 48YC67
  • Mfr. Model # 17547
  • Vertical File Cabinet, Vertical, Width 15 In., Depth 25 In., Height 52 In., Color Light Gray, Steel...More

  • Category : Filing Cabinets
Lateral File Cabinet,Black,18-5/8 in. D
  • HIRSH
  • Lateral File Cabinet, Black, 18-5/8 in. D

    Lateral File Cabinet,Black,18-5/8 in. D
  • Item # 48YC07
  • Mfr. Model # 17451
  • Lateral File Cabinet, Lateral, Width 36 In., Depth 18-5/8 In., Height 28 In., Color Black, Steel...More

  • Category : Filing Cabinets
Lateral File Cabinet,Cloud,67-5/8 in. H
  • HIRSH
  • Lateral File Cabinet, Cloud, 67-5/8 in. H

    Lateral File Cabinet,Cloud,67-5/8 in. H
  • Item # 48YC05
  • Mfr. Model # 20657
  • Lateral File Cabinet, Lateral, Width 30 In., Depth 18-5/8 In., Height 67-5/8 In., Color Cloud, Steel...More

  • Category : Filing Cabinets
Lateral File Cabinet,30 in. W,Steel
  • HIRSH
  • Lateral File Cabinet, 30 in. W, Steel

    Lateral File Cabinet,30 in. W,Steel
  • Item # 48YA88
  • Mfr. Model # 19440
  • Lateral File Cabinet, Lateral, Width 30 In., Depth 18-5/8 In., Height 52-1/2 In., Color Light Gray, Steel...More

  • Category : Filing Cabinets
Lateral File Cabinet,36 in. W,Steel
  • HIRSH
  • Lateral File Cabinet, 36 in. W, Steel

    Lateral File Cabinet,36 in. W,Steel
  • Item # 48YC11
  • Mfr. Model # 17634
  • Lateral File Cabinet, Lateral, Width 36 In., Depth 18-5/8 In., Height 40-1/4 In., Color Black, Steel...More

  • Category : Filing Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More