Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Office Organizers

41 Results Found that Include 63 Products

Results per page:  16 | 32 | 48
Flexible Grommet,Desk,2-3/8 In Dia,Blk
Wire Clips,Wall/Desk,7/8in H,Blk,PK6
File Holder,Letter,(2) Horizontal
File Holder,Letter,(1) Vertical
2-1/2" x 5/8" x 7-3/4" Metal Partition&
File Holder,Letter,2 Horiz.,5 Vert.
Business Card File Tray, 200 Ct, Plastic
File Holder,Letter,2 Horiz.,5 Vert.
Pencil Cup,Large,Blk,Plastic
Gray Magnetic Dry Erase Board, Plastic, 12-7/8" Height
Gray Certificate Holder, Plastic, 10" Height, 12-1/2"&
Desk Organizer,Color Clear
Recycled Drawer Organizer
Gray Pencil Cup, Plastic, 5" Height, 4-1/4" Width
File Holder,Letter,9 Compartment Trays
File Holder,Letter,(2) Horizontal
Channel,J Style,1 1/8Hx48Lx2 3/8Win,Blk
Gray Photo Frame, Plastic, 6" Height, 8" Width, 7
Document Drawer Organizer,Gray
2" x 1/2" x 12" Metal Wall File Back&#x
File Holder,Letter,2 Horiz.,5 Vert.
Gray Tool Tube, Plastic, 5-1/2" Height, 3" Width,
File Holder,Letter,(1) Vertical
File Holder,Letter,(1) Vertical
File Holder,Letter,2 Horiz.,1 Drawer
File Holder/Drawer,Letter
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More