Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Office Organizers

25 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Desk Organizer,2 3/4Hx10 1/4Wx6 3/4D In
Locking Channel,Wall/Desk,7/8Hx48L In
2-1/2" x 5/8" x 7-3/4" Metal Partition&
File Holder,Letter,2 Horiz.,5 Vert.
Mesh Desk Director Organizer
Bookend, Black, Steel
  • Bookend, Black, Steel Bookends
  • Item # 49J465
  • Mfr. Model # 4754-4
  • Bookend, Black, Steel, Height 8 In., Width 6 In., Depth 5-1/4 In., Non-skid base protects desk surfaces, 1...More

  • Category : Bookends
File Holder,Letter,9 Compartment Trays
Channel,J Style,1 1/8Hx48Lx2 3/8Win,Blk
White Cubicle Wall Panel Clip, 1"W Size
Jumbo Magazine File,,(1) Vertical
Desktop Organizer,Mahogany,Wood
Desktop Organizer,Bamboo
Black Coat Hook, Steel Wire, 6" Height, 4" Width,
Clear Self Adhesive Bumper, Hexagonal Cone Shape, 0.433"&#x
16-1/2" x 1-5/8" x 13-5/8" Steel Dry&#x
Assorted Waterfall Sorter, HPS, 19-1/4" Height, 12"&#x
Pencil Cup,Black
Black Coat Hook and Clip, Metal, 3" Height, 1-5/8
Desk Sorter,Letter,(3) Vertical
File Holder,Letter,4 Vertical
Desktop Organizer,Black,11 Compartments
Incline Sorter,Black,Letter,6in. H
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More