Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Office Machines and Calculators

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Scanner,Document,8-1/2 in. x 14 in.
  • EPSON
  • Scanner, Document, 8-1/2 in. x 14 in. Scanner,Document,8-1/2 in. x 14 in.
  • Item # 19NU82
  • Mfr. Model # B11B190011
  • Scanner, Document, Overall Length 12-1/2 In., Overall Width 18-1/2 In., Overall Height 4-13/16 In., Scanning...More

  • Category : Scanners
Guillotine Paper Trimmer, 30" Cutting Length, 15 Sheet
Card Scanner,Executive,2-1/2x8-1/2x9-1/2
  • DYMO
  • Card Scanner, Executive, 2-1/2x8-1/2x9-1/2 Card Scanner,Executive,2-1/2x8-1/2x9-1/2
  • Item # 1DNN6
  • Mfr. Model # CardScan Executive
  • Card Scanner, Contact, Overall Length 2-1/2 In., Overall Width 8-1/2 In., Overall Height 9-1/2 In., Scans 5...More

  • Category : Scanners
Small Office Paper Shredder, Cross-Cut Cut Style, Security
  • GBC
  • Small Office Paper Shredder, Cross-Cut Cut Style, Security Level 3 Paper Shredder
  • Item # 4EEA4
  • Mfr. Model # 1758495D
  • Paper Shredder, Classification Small Office, Cut Style Cross-Cut, Shred Size 5/32 x 1-3/4 In., Max. Shredding...More

  • Category : Paper Shredders
Laser Printer,Color,15 ppm,19-9/10 in. D
  • HP
  • Laser Printer, Color, 15 ppm, 19-9/10 in. D Laser Printer,Color,15 ppm,19-9/10 in. D
  • Item # 49WL14
  • Mfr. Model # G1X85A#B1H
  • Laser Printer, Color, Print Speed (Black) 15.0 ppm, Print Speed (Color) 8 ppm, Print Resolution (Black) 1200...More

  • Category : Single Function Printers
Laser Printer,Black/White,30 ppm
  • HP
  • Laser Printer, Black/White, 30 ppm Laser Printer,Black/White,30 ppm
  • Item # 49WK17
  • Mfr. Model # CE461A#ABA
  • Laser Printer, Black/White, Print Speed (Black) 30.0 ppm, Print Resolution (Black) 600 x 600 dpi, Max. Paper...More

  • Category : Single Function Printers
Laser Printer,Black/White,21 ppm
  • HP
  • Laser Printer, Black/White, 21 ppm Laser Printer,Black/White,21 ppm
  • Item # 49WK67
  • Mfr. Model # CZ183A#BGJ
  • Laser Printer, Black/White, Print Speed (Black) 21.0 ppm, Print Resolution (Black) 600 x 600 dpi, Max. Paper...More

  • Category : Single Function Printers
Laser Printer,Black/White,17-45/64inD
  • SAMSUNG
  • Laser Printer, Black/White, 17-45/64inD Laser Printer,Black/White,17-45/64inD
  • Item # 38LY38
  • Mfr. Model # SASSLM3820DW
  • Laser Printer, Black/White, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8-1/2 In. x 14 In., LCD...More

  • Category : Single Function Printers
All-In1 Prntr,26 ppm,14-7/8inHx17-1/2inW
  • HP
  • All-In1 Prntr, 26 ppm, 14-7/8inHx17-1/2inW All-In1 Prntr,26 ppm,14-7/8inHx17-1/2inW
  • Item # 38LW18
  • Mfr. Model # HEWCF485A
  • All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 26 ppm, Print Resolution...More

  • Category : Multifunction Printers
Laser Printer,Color,19 ppm
  • BROTHER
  • Laser Printer, Color, 19 ppm Laser Printer,Color,19 ppm
  • Item # 38LX35
  • Mfr. Model # BRTHL3140CW
  • Laser Printer, Color, Print Speed (Black) 19.0 ppm, Print Speed (Color) 19 ppm, Print Resolution (Black) 2400...More

  • Category : Single Function Printers
Dot Matrix Printer,7.5 ppm,216 x 240 dpi
  • OKI
  • Dot Matrix Printer, 7.5 ppm, 216 x 240 dpi Dot Matrix Printer,7.5 ppm,216 x 240 dpi
  • Item # 36WE85
  • Mfr. Model # 62422301
  • Dot Matrix Printer, Black/White, Print Speed (Black) 7.5 ppm, Print Resolution (Black) 216 x 240 dpi, LCD...More

  • Category : Single Function Printers
Scanner,600 x 600 dpi,8-1/2 in x 34 in
  • BROTHER
  • Scanner, 600 x 600 dpi, 8-1/2 in x 34 in Scanner,600 x 600 dpi,8-1/2 in x 34 in
  • Item # 38RX68
  • Mfr. Model # BRTADS1000W
  • Scanner, Document, Overall Length 6-11/16 In., Overall Width 14-61/64 In., Overall Height 8-9/64 In.,...More

  • Category : Scanners
All-In1 Prntr,35 ppm,17-7/8inHx16-3/8inW
  • SAMSUNG
  • All-In1 Prntr, 35 ppm, 17-7/8inHx16-3/8inW All-In1 Prntr,35 ppm,17-7/8inHx16-3/8inW
  • Item # 38LW72
  • Mfr. Model # SASSLM3370FD
  • All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 35 ppm, Print Resolution...More

  • Category : Multifunction Printers
Laser Printer,Clr,9-13/32inHx16-7/64inW
  • BROTHER
  • Laser Printer, Clr, 9-13/32inHx16-7/64inW Laser Printer,Clr,9-13/32inHx16-7/64inW
  • Item # 38LX36
  • Mfr. Model # BRTHL3170CDW
  • Laser Printer, Color, Print Speed (Color) 23 ppm, Print Resolution (Black) 2400 x 600 dpi, Print Resolution...More

  • Category : Single Function Printers
Scanner,600 x 600 dpi,3-27/64 in. L
  • HP
  • Scanner, 600 x 600 dpi, 3-27/64 in. L Scanner,600 x 600 dpi,3-27/64 in. L
  • Item # 38RY07
  • Mfr. Model # HEWL2722A
  • Scanner, Document, Overall Length 3-27/64 In., Overall Width 6-3/32 In., Overall Height 13-37/64 In.,...More

  • Category : Scanners
Premium Rolling Trimmer, 26-3/8" Cutting Length, 25 Sh
Professional Rolling Trimmer, 37-3/4" Cutting Length, 14&#x
Letter Opener, 7000 Envelopes Per Hour, 5-3/4" Height,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More