Skip Content

Office Desks

66 results found that include 199 products

Furnish your workspace with computer desks available from Grainger. Choose from a wide selection of well-made, sturdy surfaces in a variety of colors, shapes and sizes. Choose a benching station to fit into your office's corner or a computer workstation to arrange all of your essential electronics. Whatever you need, Grainger has it. Shop online today to complete you office today!Close

Filter Results By

Branch Availability
Item
Series
Overall Width
Overall Height
Overall Depth
Color Top
Number of Pedestals
Color Base
Pedestal Location
Pedestal Style
Brand
Price
Shop By
Ratings

Viewing as

List
  • Office Desk
    • MBI
    • Multiple product options available

      Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • Executive Desk
    • BESTAR
    • Multiple product options available

      Executive Desk, Overall Height 30-3/8", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No, Base...More

  • Standing Table,25-29/32inD x 30-13/32inH
    Standing Table,25-29/32inD x 30-13/32inH
    • BESTAR
    • Item # 38XP70
    • Mfr. Model # 92800-2163
    • Standing Table, Innova Series, Overall Width 59-13/16 In., Overall Height 30-13/32 In., Overall Depth...More

  • Computer Desk,35-1/2 in. W,Espresso
    Computer Desk,35-1/2 in. W,Espresso
    • COMFORT PRODUCTS
    • Item # 49NU36
    • Mfr. Model # 50-7005ES
    • Computer Desk, Overall Width 35-1/2 In., Overall Height 29-1/2 In., Overall Depth 19 In., Number of Pedestals...More

  • Computer Desk,27-1/2 in. W,Black
    Computer Desk,27-1/2 in. W,Black
    • COMFORT PRODUCTS
    • Item # 49NU24
    • Mfr. Model # 50-1001
    • Computer Desk, Overall Width 27-1/2 In., Overall Height 29-1/2 In., Overall Depth 19-19/32 In., Number of...More

  • Computer Workstation
    • BALT
    • Multiple product options available

      Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

  • Computer Desk
    • BALT
    • Multiple product options available

      Computer Desk, Overall Height 25-1/2 to 33-1/2", Overall Depth 30", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base...More

  • Enclosed Desk,CD Series,60" W,Gray Top
    Enclosed Desk,CD Series,60" W,Gray Top
    • VERSA PRODUCTS
    • Item # 52JD90
    • Mfr. Model # VTB1096030-01-02
    • Enclosed Desk, CD Series, Overall Width 60 In., Overall Height 30 In., Overall Depth 30 In., Number of...More

  • Office Desk Set
    • BESTAR
    • Multiple product options available

      Multiple product options available

  • Office Desk,53-1/2 x 29-2/5 x 23-1/2 In
    Office Desk
    • BESTAR
    • Item # 23MG04
    • Mfr. Model # 45450-63
    • Office Desk, Somerville Series, Overall Width 53-1/2 In., Overall Height 29-2/5 In., Overall Depth 23-1/2...More

  • Office Desk
    • REGENCY
    • Multiple product options available

      Office Desk and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Overall Width, Overall Height, Overall Depth, Color Top, Number of Pedestals, Color Base,...More

  • Computer Desk
    • ICEBERG
    • Multiple product options available

      Computer Desk, SnapEase, Overall Height 30", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Color Base Charcoal, Color Top Silver, Base Material...More

  • System Desk
    • ICEBERG
    • Multiple product options available

      System Desk, Aspira, Overall Height 30", Overall Depth 28", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Top Granite...More

  • Computer Desk,48 x 30 x 28 In,Mahogany
    Computer Desk
    • SAFCO
    • Item # 24T930
    • Mfr. Model # 1931
    • Computer Desk, Overall Width 48 In., Overall Height 30 In., Overall Depth 28 In., Number of Pedestals 0,...More

  • Computer Workstation,39-1/2 in. W,Black
    Computer Workstation,39-1/2 in. W,Black
    • COMFORT PRODUCTS
    • Item # 49NU25
    • Mfr. Model # 50-100505
    • Computer Workstation, Overall Width 39-1/2 In., Overall Height 38-1/2 In., Overall Depth 23-1/2 In., Number...More

  • Computer Desk,36 x 33-1/2 x 30 In,Black
    Computer Desk,36 x 33-1/2 x 30 In,Black
    • BALT/BEST-RITE
    • Item # 9C707
    • Mfr. Model # 89847
    • Computer Desk, Brawny Series, Overall Width 36 In., Overall Height 25-1/2 to 33-1/2 In., Overall Depth 30...More

  • Teachers Desk
    • SANDUSKY
    • Multiple product options available

      Teachers Desk, 600, Overall Width 60", Overall Height 29-1/2", Overall Depth 30", Pedestal Style Three-Quarter, Keyboard Shelf No, Color Top Medium Oak, Base Material...More

  • Office Desk,Overall 47-1/4" W,Silver Top
    Office Desk,Overall 47-1/4" W,Silver Top
    • FLASH
    • Item # 420G85
    • Mfr. Model # NAN-WK-008-GG
    • Office Desk, Overall Width 47-1/4 In., Overall Height 29-3/4 In., Overall Depth 22-3/4 In. to 28 In., Number...More

  • Office Desk,Overall 59" W,Brown Top
    Office Desk,Overall 59" W,Brown Top
    • FLASH
    • Item # 420G86
    • Mfr. Model # NAN-WK-021-MAH-GG
    • Office Desk, Overall Width 59 In., Overall Height 29-1/2 In., Overall Depth 31-1/2 In., Number of Pedestals...More

  • Office Desk,Overall 46" W,Black Top
    Office Desk,Overall 46" W,Black Top
    • FLASH
    • Item # 420G87
    • Mfr. Model # NAN-WK-036-GG
    • Office Desk, Overall Width 46 In., Overall Height 30 In., Overall Depth 22-1/2 In., Number of Pedestals 0,...More

  • Office Desk,Overall 79" W,Black Top
    Office Desk,Overall 79" W,Black Top
    • FLASH
    • Item # 420G88
    • Mfr. Model # NAN-WK-096-GG
    • Office Desk, Overall Width 79 In., Overall Height 29-3/4 In., Overall Depth 56 In., Number of Pedestals 0,...More

  • Office Desk,Overall 95" W,Silver Top
    Office Desk,Overall 95" W,Silver Top
    • FLASH
    • Item # 420G89
    • Mfr. Model # NAN-WK-105-GG
    • Office Desk, Overall Width 95 In., Overall Height 34 In., Overall Depth 61-3/4 In., Number of Pedestals 0,...More

  • Office Desk,Overall 87" W,Black Top
    Office Desk,Overall 87" W,Black Top
    • FLASH
    • Item # 420G90
    • Mfr. Model # NAN-WK-109-GG
    • Office Desk, Overall Width 87 In., Overall Height 29-3/4 In., Overall Depth 50 In., Number of Pedestals 0,...More

  • Office Desk,Overall 89-1/2" W,Black Top
    Office Desk,Overall 89-1/2" W,Black Top
    • FLASH
    • Item # 420G91
    • Mfr. Model # NAN-WK-110-BK-GG
    • Office Desk, Overall Width 89-1/2 In., Overall Height 39-3/4 In., Overall Depth 60 In., Number of Pedestals...More

  • Office Desk,Overall 89-1/2" W,White Top
    Office Desk,Overall 89-1/2" W,White Top
    • FLASH
    • Item # 420G92
    • Mfr. Model # NAN-WK-110-GG
    • Office Desk, Overall Width 89-1/2 In., Overall Height 39-3/4 In., Overall Depth 60 In., Number of Pedestals...More

  • Office Desk,Mahogany Base,Overall 71" W
    Office Desk,Mahogany Base,Overall 71" W
    • BOSS
    • Item # 423M43
    • Mfr. Model # GROUPA5-M
    • Office Desk Suite, Overall Width 71 In., Overall Height 65-1/2 In., Overall Depth 113 In., Number of...More

  • Office Desk,Overall 81-1/2" W,Silver Top
    Office Desk,Overall 81-1/2" W,Silver Top
    • FLASH
    • Item # 420G93
    • Mfr. Model # NAN-WK-113-GG
    • Office Desk, Overall Width 81-1/2 In., Overall Height 29-3/4 In., Overall Depth 55 In., Number of Pedestals...More

  • Office Desk,Mocha Base,Overall 71" W
    Office Desk,Mocha Base,Overall 71" W
    • BOSS
    • Item # 423M30
    • Mfr. Model # N101-MOC
    • Office Desk Shell, Overall Width 71 In., Overall Height 29-1/2 In., Overall Depth 36 In., Number of Pedestals...More

  • Office Desk,Mahogany Base,Overall 66" W
    Office Desk,Mahogany Base,Overall 66" W
    • BOSS
    • Item # 423M55
    • Mfr. Model # N102-M
    • Office Desk Shell, Overall Width 66 In., Overall Height 29-1/2 In., Overall Depth 30 In., Number of Pedestals...More

  • Office Desk,Overall 23-41/64"W,Black Top
    Office Desk,Overall 23-41/64"W,Black Top
    • FLASH
    • Item # 420G74
    • Mfr. Model # NAN-CP-60-GG
    • Office Desk, Overall Width 23-41/64 In., Overall Height 29-13/16 In., Overall Depth 17-45/64 In., Number of...More

  • Office Desk,Overall 44-1/4" W,White Top
    Office Desk,Overall 44-1/4" W,White Top
    • FLASH
    • Item # 420G84
    • Mfr. Model # NAN-JN-2960-GG
    • Office Desk, Overall Width 44-1/4 In., Overall Height 30-1/2 In., Overall Depth 21-41/64 In., Number of...More

  • Office Desk,Mocha Base,Overall 60" W
    Office Desk,Mocha Base,Overall 60" W
    • BOSS
    • Item # 423M32
    • Mfr. Model # N103-MOC
    • Office Desk Shell, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In., Number of Pedestals...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More