Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Office Chair Style
Item
Seat Height Max.
Seat Height Min.
Seat Color
Weight Capacity
Assembled/Unassembled
Arm Style
Number of Casters
Caster Type
Brand
Price
Shop By
Ratings

Office and Drafting Chairs

125 Results Found that Include 607 Products

Results per page:  16 | 32 | 48
Brown Leather Mid-Back Chair, 36-1/2" to 40" Over
  • COMFORT PRODUCTS
  • Brown Leather Mid-Back Chair, 36-1/2" to 40" Overall Height Brown Leather Mid-Back Chair, 36-1/2" to 40" Overall Height
  • Item # 49NU55
  • Mfr. Model # 60-5607M08
  • Mid-Back Chair, Overall Height 36-1/2 In. to 40 In., Overall Width 22-1/2 In., Overall Depth 19 In., Seat...More

  • TM

    Grainger Choice

  • Desk Chair Desk Chair
  • Multiple product options available

    Multiple product options available

Leather Managers Chair, 37-3/4 to 41-3/4" Overall
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Leather Managers Chair, 37-3/4 to 41-3/4" Overall Height Leather Managers Chair, 37-3/4 to 41-3/4" Overall Height
  • Item # 1HEH3
  • Mfr. Model # 1HEH3
  • Adjustable Manager ChairSeat Height 17 to 21-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/2 In., Back...More

  • TM

    Grainger Choice

  • Executive Chair Executive Chair
  • Multiple product options available

    Multiple product options available

Black Leather Mid-Back Chair, 36-1/2" to 40" Over
  • COMFORT PRODUCTS
  • Black Leather Mid-Back Chair, 36-1/2" to 40" Overall Height Black Leather Mid-Back Chair, 36-1/2" to 40" Overall Height
  • Item # 49NU54
  • Mfr. Model # 60-5607M
  • Mid-Back Chair, Overall Height 36-1/2 In. to 40 In., Overall Width 22-1/2 In., Overall Depth 19 In., Seat...More

  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Unassembled and Features Highback; Varies by Arm Style, Seat Height Min. and Seat Height Max.

  • TM

    Grainger Choice

  • Drafting Chair Drafting Chair
  • Multiple product options available

    Drafting Chair, Overall Width 27-1/2", Overall Depth 27-1/2", Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Unassembled, Weight...More

  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

Task chair Black Mesh Big and Tall Task Chair, 43-1&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Task chair Black Mesh Big and Tall Task Chair, 43-1/8" Overall Height Task chair Black Mesh Big and Tall Task Chair, 43-1/8" Overall Height
  • Item # 44ZC26
  • Mfr. Model # 44ZC26
  • Big and Tall Task Chair, Task chair Series, Overall Height 39-3/8 In. to 43-1/8 In., Overall Width 25-5/16...More

  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Seat Material Foam, Weight Capacity 225 lb. and Standards BIFMA, CA117 Foam; Varies by Seat Color, Seat Height Min. and Seat Height Max.

Black Foam Big and Tall Executive Chair, 49" Overall&#
  • COMFORT PRODUCTS
  • Black Foam Big and Tall Executive Chair, 49" Overall Height Black Foam Big and Tall Executive Chair, 49" Overall Height
  • Item # 15X767
  • Mfr. Model # 60-5800T
  • Big and Tall Executive Chair, Overall Height 49 In., Overall Width 29.25, Overall Depth 28.47 In., Seat...More

Black Bonded Leather Executive Chair, 48-29/32" Overall
  • COMFORT PRODUCTS
  • Black Bonded Leather Executive Chair, 48-29/32" Overall Height Black Bonded Leather Executive Chair, 48-29/32" Overall Height
  • Item # 45WZ76
  • Mfr. Model # 60-5600T
  • Executive Chair, Overall Height 48-29/32 In., Overall Width 27 In., Overall Depth 33 In., Seat Height Min. 20...More

Brown Leather Mid-Back Chair, 36-1/2" to 42" Over
  • COMFORT PRODUCTS
  • Brown Leather Mid-Back Chair, 36-1/2" to 42" Overall Height Brown Leather Mid-Back Chair, 36-1/2" to 42" Overall Height
  • Item # 49NU57
  • Mfr. Model # 60-681408
  • Mid-Back Chair, Overall Height 36-1/2 In. to 42 In., Overall Width 24 In., Overall Depth 19-1/2 In., Seat...More

Fly Black Fabric Desk Chair, 41" Overall Height
  • BALT
  • Fly Black Fabric Desk Chair, 41" Overall Height Fly Black Fabric Desk Chair, 41" Overall Height
  • Item # 49UF51
  • Mfr. Model # 34744
  • Desk Chair, Fly Series, Overall Height 41 In., Overall Width 27 In., Overall Depth 26-1/2 In., Seat Height...More

High-Back Task Black Fabric Mesh Chair, 43-1/8" Overal
  • BASYX BY HON
  • High-Back Task Black Fabric Mesh Chair, 43-1/8" Overall Height Mesh Chair
  • Item # 35YY20
  • Mfr. Model # BSXVL541LH10
  • Mesh Chair, VL541 Series, Overall Height 43-1/8 In., Overall Width 28-3/8 In., Overall Depth 28-3/8 In., Seat...More

  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

Executive chair Black Polyurethane Big and Tall Executive C
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Executive chair Black Polyurethane Big and Tall Executive Chair, 46-7/8" Overall Height Executive chair Black Polyurethane Big and Tall Executive Chair, 46-7/8" Overall Height
  • Item # 44ZC30
  • Mfr. Model # 44ZC30
  • Big and Tall Exective Chair, Executive chair Series, Overall Height 43-1/8 In. to 46-7/8 In., Overall Width...More

  • TM

    Grainger Choice

  • Task Chair Task Chair
  • Multiple product options available

    Multiple product options available

Black Leather Mid-Back Chair, 34" to 37" Overall
  • COMFORT PRODUCTS
  • Black Leather Mid-Back Chair, 34" to 37" Overall Height Black Leather Mid-Back Chair, 34" to 37" Overall Height
  • Item # 49NU50
  • Mfr. Model # 60-2380
  • Mid-Back Chair, Overall Height 34 In. to 37 In., Overall Width 23-1/2 In., Overall Depth 23 In., Seat Height...More

  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Frame Material Steel, Unassembled and Weight Capacity 300 lb.; Varies by Arm Style, Seat Height Min. and Seat Height...More

Serenity Black Leather Big and Tall Highback Chair, 26"
Black Mesh Mid-Back Task Chair, 32-1/2" to 36"&#x
  • COMFORT PRODUCTS
  • Black Mesh Mid-Back Task Chair, 32-1/2" to 36" Overall Height Black Mesh Mid-Back Task Chair, 32-1/2" to 36" Overall Height
  • Item # 49NU49
  • Mfr. Model # 60-2018
  • Mid-Back Task Chair, Overall Height 32-1/2 In. to 36 In., Overall Width 20 In., Overall Depth 23 In., Seat...More

Black Leather Mid-Back Chair, 36-1/2" to 42" Over
  • COMFORT PRODUCTS
  • Black Leather Mid-Back Chair, 36-1/2" to 42" Overall Height Black Leather Mid-Back Chair, 36-1/2" to 42" Overall Height
  • Item # 49NU56
  • Mfr. Model # 60-6814
  • Mid-Back Chair, Overall Height 36-1/2 In. to 42 In., Overall Width 24 In., Overall Depth 19-1/2 In., Seat...More

Serenity Black Leather Big and Tall Midback Chair, 26"
Trax Black Urethane Drafting Chair, 27" Overall Height
Black Foam Executive Massage Chair, 46" Overall Height
  • COMFORT PRODUCTS
  • Black Foam Executive Massage Chair, 46" Overall Height Executive Massage Chair
  • Item # 15X764
  • Mfr. Model # 60-6810 (massage)
  • Executive Chair w/Massage, 5-Motor, Overall Height 46 In., Overall Width 26 In., Overall Depth 26.4 In., Seat...More

Stratus Black Soft Vinyl Medium Back Chair, 36" Overal
  • REGENCY
  • Stratus Black Soft Vinyl Medium Back Chair, 36" Overall Height Stratus Black Soft Vinyl Medium Back Chair, 36" Overall Height
  • Item # 38LZ85
  • Mfr. Model # 3320
  • Medium Back Chair, Stratus Series, Overall Height 36 In., Overall Width 25 In., Overall Depth 29 In., Seat...More

Results per page:  16 | 32 | 48

Office chair options from Grainger include guest chair, drafting chair and executive chair varieties. Meet ergonomic support needs with a professional-grade leather office chair that is durable and attractive. Grainger also carries more economical office chair options including light-duty task seating and well-padded computer chairs that stand up to heavy daily use. A task office chair also includes vinyl-upholstered and fabric-upholstered options to suit any office environment.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More