Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Office Chair Style
Item
Seat Color
Assembled/Unassembled
Arm Style
Seat Height Min.
Seat Height Max.
Number of Casters
Caster Type
Weight Capacity
Brand
Price
Shop By
Ratings

Office and Drafting Chairs

112 Results Found that Include 630 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Drafting Chair Drafting Chair
  • Multiple product options available

    Drafting Chair, Overall Width 27-1/2", Overall Depth 27-1/2", Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Unassembled, Weight...More

  • BASYX BY HON
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Unassembled and Features Highback; Varies by Arm Style, Seat Height Min. and Seat Height Max.

  • HON
  • Task Chair Task Chair
  • Multiple product options available

    Task Chair, Seat Material Upholstered, Number of Casters 5 and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • TM

    Grainger Choice

  • Executive Chair Executive Chair
  • Multiple product options available

    Multiple product options available

Black Leather Mid-Back Chair, 36-1/2" to 42" Over
  • COMFORT PRODUCTS
  • Black Leather Mid-Back Chair, 36-1/2" to 42" Overall Height Black Leather Mid-Back Chair, 36-1/2" to 42" Overall Height
  • Item # 49NU56
  • Mfr. Model # 60-6814
  • Mid-Back Chair, Overall Height 36-1/2 In. to 42 In., Overall Width 24 In., Overall Depth 19-1/2 In., Seat...More

  • TM

    Grainger Choice

  • Desk Chair Desk Chair
  • Multiple product options available

    Multiple product options available

  • BALT
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Frame Material Steel, Unassembled and Weight Capacity 300 lb.; Varies by Arm Style, Seat Height Min. and Seat Height...More

  • COMFORT PRODUCTS
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Seat Material Foam, Weight Capacity 225 lb. and Standards BIFMA, CA117 Foam; Varies by Seat Color, Seat Height Min. and Seat Height Max.

Black Mesh Mid-Back Task Chair, 32-1/2" to 36"&#x
  • COMFORT PRODUCTS
  • Black Mesh Mid-Back Task Chair, 32-1/2" to 36" Overall Height Black Mesh Mid-Back Task Chair, 32-1/2" to 36" Overall Height
  • Item # 49NU49
  • Mfr. Model # 60-2018
  • Mid-Back Task Chair, Overall Height 32-1/2 In. to 36 In., Overall Width 20 In., Overall Depth 23 In., Seat...More

Black Leather Mid-Back Chair, 34" to 37" Overall
  • COMFORT PRODUCTS
  • Black Leather Mid-Back Chair, 34" to 37" Overall Height Black Leather Mid-Back Chair, 34" to 37" Overall Height
  • Item # 49NU50
  • Mfr. Model # 60-2380
  • Mid-Back Chair, Overall Height 34 In. to 37 In., Overall Width 23-1/2 In., Overall Depth 23 In., Seat Height...More

  • BASYX BY HON
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

Task chair Black Mesh Big and Tall Task Chair, 43-1&#x
  • TM

    Grainger Choice

  • DAKOTA DESIGNS
  • Task chair Black Mesh Big and Tall Task Chair, 43-1/8" Overall Height Task chair Black Mesh Big and Tall Task Chair, 43-1/8" Overall Height
  • Item # 44ZC26
  • Mfr. Model # 44ZC26
  • Big and Tall Task Chair, Task chair Series, Overall Height 39-3/8 In. to 43-1/8 In., Overall Width 25-5/16...More

  • OFFICE STAR
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

High-Back Task Black Fabric Mesh Chair, 43-1/8" Overal
  • BASYX BY HON
  • High-Back Task Black Fabric Mesh Chair, 43-1/8" Overall Height Mesh Chair
  • Item # 35YY20
  • Mfr. Model # BSXVL541LH10
  • Mesh Chair, VL541 Series, Overall Height 43-1/8 In., Overall Width 28-3/8 In., Overall Depth 28-3/8 In., Seat...More

Black Foam Big and Tall Executive Chair, 49" Overall&#
  • COMFORT PRODUCTS
  • Black Foam Big and Tall Executive Chair, 49" Overall Height Black Foam Big and Tall Executive Chair, 49" Overall Height
  • Item # 15X767
  • Mfr. Model # 60-5800T
  • Big and Tall Executive Chair, Overall Height 49 In., Overall Width 29.25, Overall Depth 28.47 In., Seat...More

  • BASYX BY HON
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

  • OFFICE STAR
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

Serenity Black Leather Big and Tall Highback Chair, 26"
Leather Managers Chair, 37-3/4 to 41-3/4" Overall
  • TM

    Grainger Choice

  • DAKOTA DESIGNS
  • Leather Managers Chair, 37-3/4 to 41-3/4" Overall Height Leather Managers Chair, 37-3/4 to 41-3/4" Overall Height
  • Item # 1HEH3
  • Mfr. Model # 1HEH3
  • Adjustable Manager ChairSeat Height 17 to 21-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/2 In., Back...More

  • TM

    Grainger Choice

  • DAKOTA DESIGNS
  • Task Chair Task Chair
  • Multiple product options available

    Multiple product options available

Work Smart Black Fabric Knee Desk Chair, 22-1/2"
  • OFFICE STAR
  • Work Smart Black Fabric Knee Desk Chair, 22-1/2" Overall Height Ergonomic Knee Desk Chair
  • Item # 15Z370
  • Mfr. Model # KCM1425
  • Knee Desk Chair, Work Smart Series, Overall Height 22-1/2 In., Overall Width 17 In., Overall Depth 13-3/4...More

Trax Black Urethane Drafting Chair, 27" Overall Height
  • HON
  • Task Stool Task Stool
  • Multiple product options available

    Task Stool, Seat Width 19", Seat Depth 20", Frame Color Black, Unassembled, Weight Capacity 250 lb. and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance...More

Black Bonded Leather Executive Chair, 48-29/32" Overall
  • COMFORT PRODUCTS
  • Black Bonded Leather Executive Chair, 48-29/32" Overall Height Black Bonded Leather Executive Chair, 48-29/32" Overall Height
  • Item # 45WZ76
  • Mfr. Model # 60-5600T
  • Executive Chair, Overall Height 48-29/32 In., Overall Width 27 In., Overall Depth 33 In., Seat Height Min. 20...More

Black Leather Mid-Back Chair, 36-1/2" to 40" Over
  • COMFORT PRODUCTS
  • Black Leather Mid-Back Chair, 36-1/2" to 40" Overall Height Black Leather Mid-Back Chair, 36-1/2" to 40" Overall Height
  • Item # 49NU54
  • Mfr. Model # 60-5607M
  • Mid-Back Chair, Overall Height 36-1/2 In. to 40 In., Overall Width 22-1/2 In., Overall Depth 19 In., Seat...More

Brown Microfiber Executive Chair, 39" to 43" Overall&#
  • COMFORT PRODUCTS
  • Brown Microfiber Executive Chair, 39" to 43" Overall Height Brown Microfiber Executive Chair, 39" to 43" Overall Height
  • Item # 49NU48
  • Mfr. Model # 60-097111
  • Executive Chair, Overall Height 39 In. to 43 In., Overall Width 24-1/2 In., Overall Depth 28 In., Seat Height...More

Green Fabric Leisure Recliner Chair, 42" Overall Height
  • COMFORT PRODUCTS
  • Green Fabric Leisure Recliner Chair, 42" Overall Height Green Fabric Leisure Recliner Chair, 42" Overall Height
  • Item # 49NU52
  • Mfr. Model # 60-42511105
  • Leisure Recliner Chair, Overall Height 42 In., Overall Width 33 In., Overall Depth 26 In. to 36 In., Seat...More

Serenity Black Leather High Back Executive Chair, 48"
Black Stool
Results per page:  16 | 32 | 48

Office chair options from Grainger include guest chair, drafting chair and executive chair varieties. Meet ergonomic support needs with a professional-grade leather office chair that is durable and attractive. Grainger also carries more economical office chair options including light-duty task seating and well-padded computer chairs that stand up to heavy daily use. A task office chair also includes vinyl-upholstered and fabric-upholstered options to suit any office environment.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More