Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nuts

163 Results Found that Include 163 Products

Results per page:  16 | 32 | 48
Hex Nut Assortment,216 Pc,Std,Steel,Zinc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Nut Assortment, 216 Pc, Std, Steel, Zinc Hex Nut Assortment,216 Pc,Std,Steel,Zinc
  • Item # 1KZL9
  • Mfr. Model # 1KZL9
  • Hex Nut Assortment, Standard, Steel, Zinc Finish, Number of Pieces 216, Number of Sizes 12, Meets ASME...More

  • Category : Nut Assortments
Hex Locknut Assortment,162 Pc,Std
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Locknut Assortment, 162 Pc, Std Hex Locknut Assortment,162 Pc,Std
  • Item # 1KZL4
  • Mfr. Model # 1KZL4
  • Hex Locknut Assortment, Nylon Insert, Steel, Zinc Finish, Number of Pieces 162, Number of Sizes 14, Meets...More

  • Category : Nut Assortments
Cap Nut,Hammer,Stl,1/4 In,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cap Nut, Hammer, Stl, 1/4 In, PK25 Cap Nut,Hammer,Stl,1/4 In,PK25
  • Item # 4HFU3
  • Mfr. Model # 4HFU3
  • Cap Nut, Hammer Style, Steel, Finish Nickel, Height 5/16 In, Cap Diameter 5/8 In, To Hold Shaft/Stud in...More

  • Category : Push Nuts and Retainers
Steel Hex Nut with 1-1/2"-12 Dia./Thread Size;&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hex Nut with 1-1/2"-12 Dia./Thread Size; PK5 Steel Hex Nut with 1-1/2"-12 Dia./Thread Size; PK5
  • Item # 22UK41
  • Mfr. Model # U04180.150.0002
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 8, Fastener Finish Plain,...More

  • Category : Hex Nuts
Coupling Nut,1/2-20,Gr 5,Zn Chromate,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, 1/2-20, Gr 5, Zn Chromate, PK4 Coupling Nut,1/2-20,Gr 5,Zn Chromate,PK4
  • Item # 1JA24
  • Mfr. Model # 204602BG
  • Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade...More

  • Category : Coupling Nuts
Wing Nut,1/2-13,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wing Nut, 1/2-13, PK50 Wing Nut,1/2-13,PK50
  • Item # 1JY95
  • Mfr. Model # 1JY95
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 1/2-13, Thread Type UNC, Right Hand Thread Direction,...More

  • Category : Wing Nuts
Carbon Steel Hex Nut with M3-0.50 Dia./Thread Size;&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with M3-0.50 Dia./Thread Size; PK100 Carbon Steel Hex Nut with M3-0.50 Dia./Thread Size; PK100
  • Item # 6CA42
  • Mfr. Model # 6CA42
  • Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener...More

  • Category : Hex Nuts
Stainless Steel Hex Nut with 1-1/4"-7 Dia./Thread
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stainless Steel Hex Nut with 1-1/4"-7 Dia./Thread Size; PK5 Stainless Steel Hex Nut with 1-1/4"-7 Dia./Thread Size; PK5
  • Item # 22UK44
  • Mfr. Model # U51080.125.0001
  • Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8 (304), Fastener Finish Plain,...More

  • Category : Hex Nuts
Carbon Steel Hex Nut with 1-3/4"-12 Dia./Thread S
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 1-3/4"-12 Dia./Thread Size; PK1 Carbon Steel Hex Nut with 1-3/4"-12 Dia./Thread Size; PK1
  • Item # 4FAZ4
  • Mfr. Model # 4FAZ4
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish...More

  • Category : Hex Nuts
Coupling Nut,1/2-13,Gr 2,Zn Chromate,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, 1/2-13, Gr 2, Zn Chromate, PK2 Coupling Nut,1/2-13,Gr 2,Zn Chromate,PK2
  • Item # 1JE39
  • Mfr. Model # 250539BG
  • Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade...More

  • Category : Coupling Nuts
18-8 Stainless Steel Panel Nut with 3/4-20 Thread Size
Stainless Steel Hex Nut with 5/16"-18 Dia./Thread
Carbon Steel Hex Nut with 3/4"-10 Dia./Thread Siz
  • TM

    Grainger Choice

  • Carbon Steel Hex Nut with 3/4"-10 Dia./Thread Size; PK20 Carbon Steel Hex Nut with 3/4"-10 Dia./Thread Size; PK20
  • Item # 1AY84
  • Mfr. Model # 1AY84
  • Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Fastener Finish...More

  • Category : Heavy Hex Nuts
Coupling Nut,#6-32,Gr 2,Zn Chromate,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, #6-32, Gr 2, Zn Chromate, PK10 Coupling Nut,#6-32,Gr 2,Zn Chromate,PK10
  • Item # 1JA45
  • Mfr. Model # 250171BG
  • Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade...More

  • Category : Coupling Nuts
Carbon Steel Hex Nut with 1/2"-13 Dia./Thread Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 1/2"-13 Dia./Thread Size; PK50 Carbon Steel Hex Nut with 1/2"-13 Dia./Thread Size; PK50
  • Item # 1XA77
  • Mfr. Model # 1XA77
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread...More

  • Category : Hex Nuts
18-8 (304) Stainless Steel Lock Nut with 5/8"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 18-8 (304) Stainless Steel Lock Nut with 5/8"-18 Dia./Thread Size; PK10 18-8 (304) Stainless Steel Lock Nut with 5/8"-18 Dia./Thread Size; PK10
  • Item # 3PDH9
  • Mfr. Model # U51411.062.0002
  • Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish...More

  • Category : Lock Nuts
Coupling Nut,1/2-13,18-8,SS,Plain,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, 1/2-13,18-8, SS, Plain, PK5 Coupling Nut,1/2-13,18-8,SS,Plain,PK5
  • Item # 1HY42
  • Mfr. Model # 1HY42
  • Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material...More

  • Category : Coupling Nuts
Stainless Steel Hex Nut with 5/8"-11 Dia./Thread
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stainless Steel Hex Nut with 5/8"-11 Dia./Thread Size; PK25 Stainless Steel Hex Nut with 5/8"-11 Dia./Thread Size; PK25
  • Item # 22UK71
  • Mfr. Model # U55080.062.0001
  • Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener...More

  • Category : Hex Nuts
Grade 8 Steel Lock Nut with 1/4"-28 Dia./Thread&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grade 8 Steel Lock Nut with 1/4"-28 Dia./Thread Size; PK100 Grade 8 Steel Lock Nut with 1/4"-28 Dia./Thread Size; PK100
  • Item # 4FAH8
  • Mfr. Model # U12422.025.0002
  • Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow,...More

  • Category : Lock Nuts
Stainless Steel Hex Nut with 5/8"-18 Dia./Thread
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stainless Steel Hex Nut with 5/8"-18 Dia./Thread Size; PK25 Stainless Steel Hex Nut with 5/8"-18 Dia./Thread Size; PK25
  • Item # 1WB46
  • Mfr. Model # U51160.062.0002
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8 (304), Fastener...More

  • Category : Hex Nuts
Wing Nut,1/4-28,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wing Nut, 1/4-28, PK25 Wing Nut,1/4-28,PK25
  • Item # 1WY95
  • Mfr. Model # 1WY95
  • Wing Nut, A Light, 18-8 Stainless Steel, Plain Finish, Thread Size 1/4-28, Thread Type UNF, Right Hand Thread...More

  • Category : Wing Nuts
Silicon Bronze Hex Nut with 1/2"-13 Dia./Thread S
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Silicon Bronze Hex Nut with 1/2"-13 Dia./Thread Size; PK25 Silicon Bronze Hex Nut with 1/2"-13 Dia./Thread Size; PK25
  • Item # 1WE52
  • Mfr. Model # 1WE52
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Silicon Bronze, Fastener Finish Plain, Fastener...More

  • Category : Hex Nuts
Coupling Nut,3/8-24,Gr 2,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, 3/8-24, Gr 2, PK10 Coupling Nut,3/8-24,Gr 2,PK10
  • Item # 1JA71
  • Mfr. Model # 250367BG
  • Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade...More

  • Category : Coupling Nuts
Hex Locknut Kit Asst,150 Pcs,6 Szs
  • ITW BEE LEITZKE
  • Hex Locknut Kit Asst, 150 Pcs, 6 Szs Hex Locknut Kit Asst,150 Pcs,6 Szs
  • Item # 3MMC2
  • Mfr. Model # 98-416
  • Hex Locknut Assortment, Standard Hex Nylon Insert, Steel, Finish Zinc Plated, Number of Pieces 150, Number of...More

  • Category : Nut Assortments
5" Steel Eye Nut with 7/8-9 Thread Size and
Stainless Steel Hex Nut with 9/16"-18 Dia./Thread
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stainless Steel Hex Nut with 9/16"-18 Dia./Thread Size; PK25 Stainless Steel Hex Nut with 9/16"-18 Dia./Thread Size; PK25
  • Item # 22UK46
  • Mfr. Model # U51160.056.0002
  • Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8 (304), Fastener Finish Plain,...More

  • Category : Hex Nuts
Carbon Steel Hex Nut with 1-1/4"-7 Dia./Thread Si
  • TM

    Grainger Choice

  • Carbon Steel Hex Nut with 1-1/4"-7 Dia./Thread Size; PK5 Carbon Steel Hex Nut with 1-1/4"-7 Dia./Thread Size; PK5
  • Item # 1XA46
  • Mfr. Model # 1XA46
  • Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade...More

  • Category : Heavy Hex Nuts
Brass Hex Nut with 7/16"-20 Dia./Thread Size;
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Hex Nut with 7/16"-20 Dia./Thread Size; PK25 Brass Hex Nut with 7/16"-20 Dia./Thread Size; PK25
  • Item # 1WE28
  • Mfr. Model # 1WE28
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread...More

  • Category : Hex Nuts
Carbon Steel Hex Nut with 2"-4-1/2 Dia./Thread Si
  • TM

    Grainger Choice

  • Carbon Steel Hex Nut with 2"-4-1/2 Dia./Thread Size; PK1 Carbon Steel Hex Nut with 2"-4-1/2 Dia./Thread Size; PK1
  • Item # 1XA47
  • Mfr. Model # 1XA47
  • Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade...More

  • Category : Heavy Hex Nuts
Carbon Steel Hex Nut with 1/2"-13 Dia./Thread Siz
  • TM

    Grainger Choice

  • Carbon Steel Hex Nut with 1/2"-13 Dia./Thread Size; PK50 Carbon Steel Hex Nut with 1/2"-13 Dia./Thread Size; PK50
  • Item # 1AY76
  • Mfr. Model # 1AY76
  • Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Fastener Finish...More

  • Category : Heavy Hex Nuts
Low Carbon Steel Jam Nut with 1-1/2"-6 Dia./Threa
Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size; PK10 Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size; PK10
  • Item # 1XA83
  • Mfr. Model # 1XA83
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread...More

  • Category : Hex Nuts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More