Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NUPLA

257 products found

Filter Results By

Viewing as

List
  • Hammer Tip, 1.5 In Dia, Tough, Green

    Brand
    NUPLA
    Item #
    4A113
    Mfr. Model #
    15154
    Hammer Tip, 1.5 In Dia, Tough, Green
    Web Price $9.40 / each
  • Hammer Handle, Hickory, 36 In

    Brand
    NUPLA
    Item #
    4FKW9
    Mfr. Model #
    06150
    Hammer Handle, Hickory, 36 In
    Web Price $12.00 / each
  • Nonsparking Sledge Hammer, 3-1/4 lb. Head Weight, 1-3/4" Head Width, 12" Overall Length

    Brand
    NUPLA
    Item #
    5LV04
    Mfr. Model #
    30040
    Nonsparking Sledge Hammer, 3-1/4 lb. Head Weight, 1-3/
    Web Price $116.00 / each
  • Nonsparking Sledge Hammer, 2-1/2 lb. Head Weight, 1-1/2" Head Width, 12" Overall Length

    Brand
    NUPLA
    Item #
    6D048
    Mfr. Model #
    30025
    Nonsparking Sledge Hammer, 2-1/2 lb. Head Weight, 1-1/
    Web Price $70.75 / each
  • Concrete Come-Along Rake, 20" Blade

    Brand
    NUPLA
    Item #
    3MD41
    Mfr. Model #
    79314
    Concrete Come-Along Rake,  20" Blade
    Web Price $79.50 / each
  • Double Face Sledge Hammer, 6 lb. Head Weight, 2-1/4" Head Width, 16" Overall Length

    Brand
    NUPLA
    Item #
    22VC03
    Mfr. Model #
    26510
    Double Face Sledge Hammer, 6 lb. Head Weight, 2-1/4&qu
    Web Price $55.00 / each
  • Double Face Sledge Hammer, 3 lb. Head Weight, 1-3/4" Head Width, 14" Overall Length

    Brand
    NUPLA
    Item #
    45NA26
    Mfr. Model #
    6894536
    Double Face Sledge Hammer, 3 lb. Head Weight, 1-3/4&qu
    Web Price $26.70 / each
  • Double Face Sledge Hammer, 20 lb. Head Weight, 3-1/4" Head Width, 36" Overall Length

    Brand
    NUPLA
    Item #
    45NA28
    Mfr. Model #
    6894538
    Double Face Sledge Hammer, 20 lb. Head Weight, 3-1/4&q
    Web Price $72.75 / each
  • Pike Pole with 8" Fiberglass Handle

    Brand
    NUPLA
    Item #
    34FW23
    Mfr. Model #
    36501
    Pike Pole with 8" Fiberglass Handle
    Web Price $65.75 / each
  • Hammer Tip, 2 In Dia, Hard, Black

    Brand
    NUPLA
    Item #
    4A118
    Mfr. Model #
    15208
    Hammer Tip, 2 In Dia, Hard, Black
    Web Price $22.90 / each
  • Soft Face Sledge Hammer, 2 lb. Head Weight, 1-1/2" Head Width, 13-1/2" Overall Length

    Brand
    NUPLA
    Item #
    4GFD3
    Mfr. Model #
    26500
    Soft Face Sledge Hammer, 2 lb. Head Weight, 1-1/2"
    Web Price $37.40 / each
  • Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32" Head Width, 36" Overall Length

    Brand
    NUPLA
    Item #
    48TE35
    Mfr. Model #
    6895504
    Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32
    Web Price $52.00 / each
  • Round Point Shovel, 48 In.Handle, 16 ga.

    Brand
    NUPLA
    Item #
    3MD54
    Mfr. Model #
    72016
    Round Point Shovel, 48 In.Handle, 16 ga.
    Web Price $39.10 / each
  • Non-conductive Soil Probe, 60" Shaft Length, Non-conductive Fiberglass Shaft Material

    Brand
    NUPLA
    Item #
    4GFF6
    Mfr. Model #
    76403
    Non-conductive Soil Probe, 60" Shaft Length, Non-conductive
    Web Price $46.20 / each
  • Nonsparking Sledge Hammer, 1-1/2 lb. Head Weight, 1-1/8" Head Width, 12" Overall Length

    Brand
    NUPLA
    Item #
    4A105
    Mfr. Model #
    30015
    Nonsparking Sledge Hammer, 1-1/2 lb. Head Weight, 1-1/
    Web Price $46.20 / each
  • General Purpose Scoop, 48 In.L, Aluminum

    Brand
    NUPLA
    Item #
    3MD37
    Mfr. Model #
    72154
    General Purpose Scoop, 48 In.L, Aluminum
    Web Price $61.25 / each
  • Vnyl-cted Fbrglss Bow Rke, 2-1/2 In.Tines

    Brand
    NUPLA
    Item #
    3MD40
    Mfr. Model #
    79616
    Vnyl-cted Fbrglss Bow Rke, 2-1/2 In.Tines
    Web Price $59.00 / each
  • Pick and Finishing Hammer, Wood, 9 Oz

    Brand
    NUPLA
    Item #
    6GRN9
    Mfr. Model #
    05202
    Pick and Finishing Hammer, Wood, 9 Oz
    Web Price $22.55 / each
  • Pike Pole with 8" Fiberglass Handle

    Brand
    NUPLA
    Item #
    34FW22
    Mfr. Model #
    36500
    Pike Pole with 8" Fiberglass Handle
    Web Price $58.25 / each
  • Cross Pein Hammer, 3 lb. Head Weight, 1-1/2" Head Width, 14" Overall Length

    Brand
    NUPLA
    Item #
    4A108
    Mfr. Model #
    29035
    Cross Pein Hammer, 3 lb. Head Weight, 1-1/2" Head
    Web Price $42.10 / each
  • Double Face Sledge Hammer, 2-1/2 lb. Head Weight, 1-1/2" Head Width, 14" Overall Length

    Brand
    NUPLA
    Item #
    45NA30
    Mfr. Model #
    6894540
    Double Face Sledge Hammer, 2-1/2 lb. Head Weight, 1-1&
    Web Price $27.30 / each
  • Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32" Head Width, 31-3/4" Overall Length

    Brand
    NUPLA
    Item #
    48TE29
    Mfr. Model #
    6895404
    Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32
    Web Price $58.00 / each
  • Nonmarring Plastic Quick Change Hammer Set, 16 oz. Head Weight, Fiberglass Handle Material

    Brand
    NUPLA
    Item #
    1TMZ2
    Mfr. Model #
    02549
    Nonmarring Plastic Quick Change Hammer Set, 16 oz. Head
    Web Price $34.60 / each
  • Double Face Sledge Hammer, 8 lb. Head Weight, 2-1/2" Head Width, 16" Overall Length

    Brand
    NUPLA
    Item #
    22VC04
    Mfr. Model #
    26511
    Double Face Sledge Hammer, 8 lb. Head Weight, 2-1/2&qu
    Web Price $63.50 / each
  • Double Face Sledge Hammer, 4 lb. Head Weight, 1-7/8" Head Width, 14" Overall Length

    Brand
    NUPLA
    Item #
    48TE26
    Mfr. Model #
    3895401
    Double Face Sledge Hammer, 4 lb. Head Weight, 1-7/8&qu
    Web Price $27.30 / each
  • Dead Blow Hammer, 48 oz. Head Weight, Fiberglass with Nonslip Grip Handle Material

    Brand
    NUPLA
    Item #
    4A103
    Mfr. Model #
    10035
    Dead Blow Hammer, 48 oz. Head Weight, Fiberglass with
    Web Price $52.25 / each
  • Dirt Tamper with 48" Straight with Butt Grip Fiberglass Handle

    Brand
    NUPLA
    Item #
    2UE98
    Mfr. Model #
    69829
    Dirt Tamper with 48" Straight with Butt Grip Fiberglas
    Web Price $73.25 / each
  • Nonconductive Digging Bar with Wedge, 72" L X 1-1/4" W, Steel/Fiberglass

    Brand
    NUPLA
    Item #
    4GFG1
    Mfr. Model #
    76301
    Nonconductive Digging Bar with Wedge,  72" L X 1-
    Web Price $94.25 / each
  • Pike Pole with 11-1/2 ft. Fiberglass Handle

    Brand
    NUPLA
    Item #
    34FW25
    Mfr. Model #
    36503
    Pike Pole with 11-1/2 ft. Fiberglass Handle
    Web Price $86.75 / each
  • Repl Hammer Handle, Hickory, 16 in L

    Brand
    NUPLA
    Item #
    22VC13
    Mfr. Model #
    06151
    Repl Hammer Handle, Hickory, 16 in L
    Web Price $13.20 / each
  • Soft Face Sledge Hammer, 3 lb. Head Weight, 1-3/4" Head Width, 13-3/4" Overall Length

    Brand
    NUPLA
    Item #
    4GFD4
    Mfr. Model #
    26501
    Soft Face Sledge Hammer, 3 lb. Head Weight, 1-3/4"
    Web Price $41.70 / each
  • Dead Blow Hammer, 48 oz. Head Weight, Fiberglass with Nonslip Grip Handle Material

    Brand
    NUPLA
    Item #
    1FC80
    Mfr. Model #
    10063
    Dead Blow Hammer, 48 oz. Head Weight, Fiberglass with
    Web Price $81.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More