Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

NUCOR

63 Results Found that Include 593 Products

Results per page:  16 | 32 | 48
  • Grade 8 Steel, Zinc Yellow Finish Grade 8 Steel, Zinc Yellow Finish
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Thread Type UNC (Coarse), and Thread Direction Right Hand; Varies by System of Measurement, Dia./Thread Size, Thread Style, Screw...More

  • Category : Hex Head Cap Screws
  • Grade 5 Steel, Zinc Plated Finish Grade 5 Steel, Zinc Plated Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Thread Type UNC (Coarse), Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish NL-19®,...More

  • Category : Hex Head Cap Screws
2-1/4" Steel Tension Control Bolt with Plain Finish&#x
3" Steel Tension Control Bolt with Plain Finish;
  • NUCOR
  • 3" Steel Tension Control Bolt with Plain Finish; PK170 3" Steel Tension Control Bolt with Plain Finish; PK170
  • Item # 4XHJ2
  • Mfr. Model # 441315-BR
  • Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 7/8-9, Overall...More

  • Category : Structural Bolts
  • Grade 8 Steel, Plain Finish Grade 8 Steel, Plain Finish
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, and Thread Direction Right Hand; Varies by System of Measurement, Dia./Thread Size, Thread Style, Screw Grade/Class, Fastener Finish,...More

  • Category : Hex Head Cap Screws
3-1/4" Steel Tension Control Bolt with Plain Finish&#x
2-1/2" Steel Tension Control Bolt with Plain Finish&#x
2" Steel Tension Control Bolt with Plain Finish;
  • NUCOR
  • 2" Steel Tension Control Bolt with Plain Finish; PK200 2" Steel Tension Control Bolt with Plain Finish; PK200
  • Item # 4XHE1
  • Mfr. Model # 438150-BR
  • Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 7/8-9, Overall...More

  • Category : Structural Bolts
3-1/2" Steel Tension Control Bolt with Plain Finish&#x
2-3/4" Steel Tension Control Bolt with Plain Finish&#x
4" Steel Tension Control Bolt with Plain Finish;
  • NUCOR
  • 4" Steel Tension Control Bolt with Plain Finish; PK100 4" Steel Tension Control Bolt with Plain Finish; PK100
  • Item # 4XHK2
  • Mfr. Model # 441348-BR
  • Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall...More

  • Category : Structural Bolts
3-1/2" Steel Tension Control Bolt with Plain Finish&#x
5-1/2" Steel Tension Control Bolt with Plain Finish&#x
2-1/2" Steel Tension Control Bolt with Plain Finish&#x
2" Steel Tension Control Bolt with Plain Finish;
  • NUCOR
  • 2" Steel Tension Control Bolt with Plain Finish; PK140 2" Steel Tension Control Bolt with Plain Finish; PK140
  • Item # 4XHJ5
  • Mfr. Model # 441340-BR
  • Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall...More

  • Category : Structural Bolts
4-1/2" Steel Tension Control Bolt with Plain Finish&#x
3" Steel Tension Control Bolt with Plain Finish;
  • NUCOR
  • 3" Steel Tension Control Bolt with Plain Finish; PK120 3" Steel Tension Control Bolt with Plain Finish; PK120
  • Item # 4XHJ9
  • Mfr. Model # 441344-BR
  • Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall...More

  • Category : Structural Bolts
5" Steel Tension Control Bolt with Plain Finish;
  • NUCOR
  • 5" Steel Tension Control Bolt with Plain Finish; PK85 5" Steel Tension Control Bolt with Plain Finish; PK85
  • Item # 4XHK5
  • Mfr. Model # 441352-BR
  • Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall...More

  • Category : Structural Bolts
4-1/4" Steel Tension Control Bolt with Plain Finish&#x
3-3/4" Steel Tension Control Bolt with Plain Finish&#x
4-1/4" Steel Tension Control Bolt with Plain Finish&#x
3-1/2" Steel Tension Control Bolt with Plain Finish&#x
1-3/4" Steel Tension Control Bolt with Plain Finish&#x
5-3/4" Steel Tension Control Bolt with Plain Finish&#x
2-1/2" Steel Tension Control Bolt with Plain Finish&#x
4" Steel Tension Control Bolt with Plain Finish;
  • NUCOR
  • 4" Steel Tension Control Bolt with Plain Finish; PK140 4" Steel Tension Control Bolt with Plain Finish; PK140
  • Item # 4XHE9
  • Mfr. Model # 438166-BR
  • Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 7/8-9, Overall...More

  • Category : Structural Bolts
5-1/2" Steel Tension Control Bolt with Plain Finish&#x
2-1/2" Steel Tension Control Bolt with Plain Finish&#x
2-1/4" Steel Tension Control Bolt with Plain Finish&#x
3-1/2" Steel Tension Control Bolt with Plain Finish&#x
2-3/4" Steel Tension Control Bolt with Plain Finish&#x
2-1/4" Steel Tension Control Bolt with Plain Finish&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More