Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NOTIFEYE

18 products found

Filter Results By

Viewing as

List
  • Wireless Temperature Sensor, 3-1/2" D

    Brand
    NOTIFEYE
    Item #
    52ET84
    Mfr. Model #
    15200-10
    Wireless Temperature Sensor, 3-1/2" D
    Web Price $261.50 / each
  • Waterproof Enclosure, 4-3/4" D, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET93
    Mfr. Model #
    10110
    Waterproof Enclosure, 4-3/4" D, 900 MHz RF
    Web Price $39.20 / each
  • Gateway Receiver, 1-11/64" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET89
    Mfr. Model #
    15504
    Gateway Receiver, 1-11/64" H, 900 MHz RF
    Web Price $468.50 / each
  • Wireless Humidity Sensor, 1" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET86
    Mfr. Model #
    15220
    Wireless Humidity Sensor, 1" H, 900 MHz RF
    Web Price $378.50 / each
  • Gateway Receiver Kit, 6-1/2" D, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET90
    Mfr. Model #
    15515G
    Gateway Receiver Kit, 6-1/2" D, 900 MHz RF
    Web Price $894.00 / each
  • Wireless Contact Sensor, 1" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET87
    Mfr. Model #
    15230
    Wireless Contact Sensor, 1" H, 900 MHz RF
    Web Price $265.50 / each
  • Solid Simulator, 1-1/2" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET94
    Mfr. Model #
    10185
    Solid Simulator, 1-1/2" H, 900 MHz RF
    Web Price $84.00 / each
  • Gateway Kit, 1-11/64" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET91
    Mfr. Model #
    15906
    Gateway Kit, 1-11/64" H, 900 MHz RF
    Web Price $2,146.00 / each
  • Gateway Buffer, 1-13/64" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET88
    Mfr. Model #
    15513G
    Gateway Buffer, 1-13/64" H, 900 MHz RF
    Web Price $468.50 / each
  • Wireless Temperature Sensor, 3-1/2" D

    Brand
    NOTIFEYE
    Item #
    52ET85
    Mfr. Model #
    15200-30
    Wireless Temperature Sensor, 3-1/2" D
    Web Price $276.00 / each
  • Wireless Temperature Sensor, 3-1/2" D

    Brand
    NOTIFEYE
    Item #
    52ET83
    Mfr. Model #
    15200
    Wireless Temperature Sensor, 3-1/2" D
    Web Price $247.00 / each
  • Digital Repeater, 3-1/16" Depth, 1-7/16" H

    Brand
    NOTIFEYE
    Item #
    423N24
    Mfr. Model #
    15506
    Digital Repeater, 3-1/16" Depth, 1-7/16" H
    Web Price $506.40 / each
  • Gateway Kit, 1-11/64" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET92
    Mfr. Model #
    15907
    Gateway Kit, 1-11/64" H, 900 MHz RF
    Web Price $1,652.00 / each
  • Temperature Sensor, 6-1/2" Depth, 1-3/16"H

    Brand
    NOTIFEYE
    Item #
    423N23
    Mfr. Model #
    15907-032
    Temperature Sensor, 6-1/2" Depth, 1-3/16"H
    Web Price $1,256.80 / each
  • Temperature Sensor, 6-1/2" Depth, 1-3/16"H

    Brand
    NOTIFEYE
    Item #
    423N22
    Mfr. Model #
    15906-032
    Temperature Sensor, 6-1/2" Depth, 1-3/16"H
    Web Price $1,652.00 / each
  • Temperature Sensor, 3-1/2" Depth, 1" H

    Brand
    NOTIFEYE
    Item #
    423N21
    Mfr. Model #
    15200-30-032
    Temperature Sensor, 3-1/2" Depth, 1" H
    Web Price $285.40 / each
  • Temperature Sensor, 3-1/2" Depth, 1" H

    Brand
    NOTIFEYE
    Item #
    423N20
    Mfr. Model #
    15200-10-032
    Temperature Sensor, 3-1/2" Depth, 1" H
    Web Price $273.80 / each
  • Temperature Sensor, 3-1/2" Depth, 1" H

    Brand
    NOTIFEYE
    Item #
    423N19
    Mfr. Model #
    15200-032
    Temperature Sensor, 3-1/2" Depth, 1" H
    Web Price $262.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More