Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Nose Plates and Extensions

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Nose Bracket, Aluminum
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nose Bracket, Aluminum Nose Bracket, Aluminum
  • Item # 9KEJ8
  • Mfr. Model # 86029
  • Nose Bracket, For Use With 300244, 300254, 300544, 300545, 300548, 300554, 300245, 300248, 300203, 300215,...More

Hand Truck Nose Plate Extension
  • TM

    Grainger Choice

  • DAYTON
  • Hand Truck Nose Plate Extension Hand Truck Nose Plate Extension
  • Item # 6W053
  • Mfr. Model # 6W053
  • Hand Truck Nose Plate Extension, For Use With Hand Trucks, Overall Width 18 In., Includes Mounting Hardware

Hand Truck Nose Plate Expander Kit, Steel, Load Capacity&#x
  • TM

    Grainger Choice

  • DAYTON
  • Hand Truck Nose Plate Expander Kit, Steel, Load Capacity 300 lb. Hand Truck Nose Plate Expander Kit, Steel, Load Capacity 300 lb.
  • Item # 6B472
  • Mfr. Model # 6B472
  • Hand Truck Nose Plate Expander Kit, For Use With Fit No. 1W617, 2W063, 2W179, 3W041, 3W087, 3W482, 3W483,...More

Hand Truck Nose Plate Extension, Steel, Load Capacity 200&#
  • TM

    Grainger Choice

  • DAYTON
  • Hand Truck Nose Plate Extension, Steel, Load Capacity 200 lb. Hand Truck Nose Plate Extension, Steel, Load Capacity 200 lb.
  • Item # 5W661
  • Mfr. Model # 5W661
  • Hand Truck Nose Plate Extension, For Use With Mfr. No. 6W046, 6W047, 6W048, 6W049, 6W050, 4ZJ34, 3W153,...More

Hand Truck Nose Plate Extension, Steel, Load Capacity 200&#
  • TM

    Grainger Choice

  • DAYTON
  • Hand Truck Nose Plate Extension, Steel, Load Capacity 200 lb. Hand Truck Nose Plate Extension, Steel, Load Capacity 200 lb.
  • Item # 6W851
  • Mfr. Model # 6W851
  • Hand Truck Nose Plate Extension, For Use With Fit No. 1W617, 2W063, 2W179, 3W041, 3W482, 3W484, 3W485, 5Z078,...More

Folding Nose Plate Extension, Aluminum, Load Capacity 300 l
Folding Nose Plate Extension, Aluminum, Load Capacity 300 l
Nose Plate, C Extruded, Aluminum, Load Capacity 500 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nose Plate, C Extruded, Aluminum, Load Capacity 500 lb. Nose Plate, C Extruded, Aluminum, Load Capacity 500 lb.
  • Item # 9WDR1
  • Mfr. Model # 300244
  • Nose Plate, C Extruded, For Use With Magliner Hand Trucks, Material Aluminum, Overall Width 14 In., Overall...More

Hand Truck Nose Plate Extension, Steel, Load Capacity 300&#
Nose Plate, Aluminum, Load Capacity 500 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nose Plate, Aluminum, Load Capacity 500 lb. Nose Plate, Aluminum, Load Capacity 500 lb.
  • Item # 9T546
  • Mfr. Model # 300245
  • Nose Plate, For Use With Magliner Hand Trucks, Material Aluminum, Overall Width 18 In., Overall Depth 9 In.,...More

Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb. Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
  • Item # 15J306
  • Mfr. Model # 274168
  • Hand Truck Nose Plate, For Use With Mfr. No. 274140 to 274163, Material Aluminum, Overall Width 17-3/4 In.,...More

Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb. Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
  • Item # 15J302
  • Mfr. Model # 274164
  • Hand Truck Nose Plate, For Use With Mfr. No. 274140 to 274163, Material Aluminum, Overall Width 16-1/2 In.,...More

Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Nose Plate, Aluminum, Load Capacity 500 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nose Plate, Aluminum, Load Capacity 500 lb. Nose Plate, Aluminum, Load Capacity 500 lb.
  • Item # 8DZF4
  • Mfr. Model # 300203
  • Nose Plate, For Use With Magliner Hand Trucks, Material Aluminum, Overall Width 16 In., Overall Depth 12 In.,...More

Results per page:  16 | 32 | 48

Grainger carries a complete line of nose plates and extensions for hand trucks to help you do the heavy lifting by replacing a damaged nose plate or expanding its capabilities with an extender. Find aluminum nose plates and extensions in a variety of sizes and load capacities. Shop Grainger online for easy ordering!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More