Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

NORTH BY HONEYWELL

36 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
VEXIS  Scratch-Resistant Safety Glasses, Amber Lens Color
  • NORTH BY HONEYWELL
  • VEXIS Scratch-Resistant Safety Glasses, Amber Lens Color NORTH BY HONEYWELL Scratch-Resistant Full-Frame Safety Glasses
  • Item # 6PPE1
  • Mfr. Model # A1102
  • Safety Glasses, Series VEXIS(TM), Gender Unisex, Lens Color Amber, Lens Coating Scratch-Resistant, No Foam...More

  • Category : Safety Glasses
Metal Det Knuck/Fingertip Bandage,PK20
CPR Mask,Universal,Belt Pouch
  • NORTH BY HONEYWELL
  • CPR Mask, Universal, Belt Pouch CPR Mask,Universal,Belt Pouch
  • Item # 3PAH8
  • Mfr. Model # 425000
  • CPR Mask, Size Universal, Kit Type Bulk, Number of Components 4, 1 People Served, Case Type Belt Pouch, Case...More

  • Category : CPR Mask Kits
Gauze Bandage,Sterile,White,Bulk,PK12
Waterproof First Aid Kit Refill,Bulk
Gauze Wrap,Non-Sterile,Elastic Fabric
Bandage Powder Packets,PK6
Filter,Olive,PK2
  • NORTH BY HONEYWELL
  • Filter, Olive, PK2 Filter,Olive,PK2
  • Item # 4RM18
  • Mfr. Model # 75SC
  • Chemical Cartridge, Color Code Olive, Approved for OV, CL, HC, SD, HF, HS, CD, FM, AM, MA, For Use With North...More

  • Category : Cartridges And Filters
2 oz. Surface Germicidal Solution, 1 EA
Vexis  Scratch-Resistant Safety Glasses, Clear Lens Color
  • NORTH BY HONEYWELL
  • Vexis Scratch-Resistant Safety Glasses, Clear Lens Color North Full Frame Safety Glasses
  • Item # 6PPD9
  • Mfr. Model # A1100
  • Safety Glasses, Series Vexis(TM), Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam...More

  • Category : Safety Glasses
Filter Cover
Abdominal Pad,Sterile,White,Bulk
Charcoal Activated Powder; PK1
Faceshield,Flat Fold
  • NORTH BY HONEYWELL
  • Faceshield, Flat Fold Faceshield,Flat Fold
  • Item # 5X799
  • Mfr. Model # 6648
  • Pin Lock Faceshield Assembly, Visor Thickness 0.04 In., Visor Height 8 In., Visor Width 15-1/2 In., Features...More

  • Category : Faceshield Assemblies
CPR Kit,Universal,Box
  • NORTH BY HONEYWELL
  • CPR Kit, Universal, Box CPR Kit
  • Item # 13W859
  • Mfr. Model # 019749-0022L
  • CPR Kit, Size Universal, Kit Type Bulk, Number of Components 6, 2 People Served, Case Type Box, Case Material...More

  • Category : CPR Mask Kits
Blood Stopper, 5" x 7"
Powdered Finger Cots, White, Natural Rubber, Size XL
Video,Training
Faceshield,Special Visor,PETG/Poly,Clr
  • NORTH BY HONEYWELL
  • Faceshield, Special Visor, PETG/Poly, Clr Faceshield,Special Visor,PETG/Poly,Clr
  • Item # 15W986
  • Mfr. Model # A8151
  • Faceshield with Special Visor, Color Clear, Material PETG and Polycarbonate, Dielectric Protection No,...More

  • Category : Faceshield Replacement Visors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More