Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NORTH AMERICAN

10 results found that include 183 products

Filter Results By

Branch Availability
Tap Style
Tap Dimension Type
Tap Thread Size
Tap Chamfer
Number of Flutes
Pitch Diameter Limit
Tap Finish
Tap Thread Type
Thread Direction
Overall Length
Price

Viewing as

List Table
  • High Speed Steel, Pipe, Bright Tap Finish
    • Multiple product options available

      These pipe-style taps feature high speed steel (HSS) construction and bright finishes.

      Multiple product options available

  • High Speed Steel, Straight Flute (Hand), Bright Tap&#x
    • Multiple product options available

      For use in general machining applications, these hand taps help to create internal threads. They feature high speed steel (HSS) construction and bright finishes. They are designed for use with steel, stainless steel, cast iron, and nonferrous metals. Use for hand and power tapping for through or blind holes.

      Multiple product options available

  • High Speed Steel, Spiral Point, Bright Tap Finish
    • Multiple product options available

      These high speed steel (HSS) taps feature a spiral point design and bright tap finish. Use for through holes in general machining applications.

      Multiple product options available

  • High Speed Steel, Extension, Bright Tap Finish
    • Multiple product options available

      These high-speed steel taps are designed for use with through holes in general machining applications. Each features a bright finish.

      Multiple product options available

  • High Speed Steel, Straight Flute (Hand), Uncoated Tap&
    • Multiple product options available

      These high-speed steel taper taps are designed to help create internal threads on both ferrous and nonferrous materials.

      Multiple product options available

  • High Speed Steel, Pipe, Uncoated Tap Finish
    • Multiple product options available

      Designed for use with mold steels, these taper pipe taps feature high-vanadium, high-speed steel construction, and are designed to create right-hand thread direction. Uncoated finish.

      Multiple product options available

  • High Speed Steel, Thread Forming, Bright Tap Finish
    • Multiple product options available

      These high speed steel (HSS) taps are ideal for forming threads in ferrous and nonferrous materials. The design helps eliminate chips when threading deep blind holes by displacing metal.

      Multiple product options available

  • High Speed Steel, Spiral Flute, Bright Tap Finish
    • Multiple product options available

      These high speed steel (HSS) taps feature a spiral-flute design and bright finish. They are designed for use with nonferrous metals. The spiral point helps push chips forward. Models with a shallow flute help apply cutting fluid throughout the process.

      Multiple product options available

  • Solid Carbide, Straight Flute (Hand), Uncoated Tap Fin
    • Multiple product options available

      These taps feature solid carbide construction and a straight flute design.

      Multiple product options available

  • 1/16"-27, Tap, Right Hand, Taper, 4 Flutes, High
    Solid Carbide, Pipe, Uncoated Tap Finish
    • NORTH AMERICAN
    • These taps feature solid carbide construction.

    • Item # 36UW42
    • Mfr. Model # 41800
    • Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/16 In.-27, Tap Chamfer Taper, Number of...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More