Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nonelectrical Properties Testing

48 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Pinless Moisture Meter,0-53Pct Softwood
Stopwatch
  • GENERAL
  • Stopwatch Stopwatch
  • Item # 9PYC8
  • Mfr. Model # SW100A
  • Stopwatch, Count up to 23:59:59 Timing Range, Lap time, minutes, seconds, month, day and date Display,...More

  • Category : Stopwatches
Pin Type Moisture Meter,7 to 35Pct WME
Pin/Pinless Deep Sensing Moisture Meter
  • GENERAL
  • Pin/Pinless Deep Sensing Moisture Meter Pin/Pinless Deep Sensing Moisture Meter
  • Item # 15X979
  • Mfr. Model # MMD950
  • Pin/Pinless Deep Sensing Moisture Meter, Moisture Content 6 to 87.6 Pct WME and 0.1 to 99.9 REL, Accuracy...More

  • Category : Moisture Meters
Pin Type Moisture Meter,5 to 50Pct Wood
Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Wireless Video Borescope
  • Item # 6FAW5
  • Mfr. Model # DCS355
  • Wireless Video Borescope, Observation Depth 0.5 to 5 In., Monitor Size 3.5 In., Camera Size 5.5mm, Shaft Dia....More

  • Category : Borescopes
Pinless LCD Moisture Meter
  • GENERAL
  • Pinless LCD Moisture Meter Pinless LCD Moisture Meter
  • Item # 3YXJ8
  • Mfr. Model # MMD5NP
  • Pinless LCD Moisture Meter, Ideal for Measuring Moisture Content of Wood and Other Construction Materials,...More

  • Category : Moisture Meters
Digital EMF Tester,0-2000 mG,30-300 Hz
  • GENERAL
  • Digital EMF Tester, 0-2000 mG, 30-300 Hz Digital EMF Tester,0-2000 mG,30-300 Hz
  • Item # 9CVE4
  • Mfr. Model # EMF1390
  • Digital Electromagnetic Field Meter, Ranges 0 to 2000 mG and 0 to 200 uT, Accuracy +/-4 Percent + 3 Digits,...More

  • Category : Magnetic Field Measuring
Ultra Violet Light Meter,UV AB
  • GENERAL
  • Ultra Violet Light Meter, UV AB Ultra Violet Light Meter,UV AB
  • Item # 3GZX3
  • Mfr. Model # UV513AB
  • Ultra Violet Light Meter, UV AB (280 to 400 nM) Lighting Types, Measuring Range 1 to 1999 uW/cm2, 0.01 to 40...More

  • Category : Light Meters
General Purpose Moisture Meter,0-50 Pct
Moisture Meter,Digital and LED
  • GENERAL
  • Moisture Meter, Digital and LED Moisture Meter,Digital and LED
  • Item # 3YXP8
  • Mfr. Model # MMD7003
  • Moisture Meter, Moisture Content Wood material: 6% to 40% Moisture Content. Concrete Material: 0% to 100%...More

  • Category : Moisture Meters
Moisture Meter, Pin and Pinless
  • GENERAL
  • Moisture Meter, Pin and Pinless Moisture Meter, Pin and Pinless
  • Item # 23NU19
  • Mfr. Model # 23NU19
  • Moisture Meter, Manual or Automatic Calibration Checking, Moisture Content 0 to 99, Moisture Content Accuracy...More

  • Category : Moisture Meters
EMF Meter,For Industrial Devices
  • GENERAL
  • EMF Meter, For Industrial Devices EMF Meter,For Industrial Devices
  • Item # 3JDW1
  • Mfr. Model # EMF1394DL
  • Electromagnetic Field Meter, Ranges 20/200/2000 milla Gauss - 2/20/200 micro Tesla, Accuracy +/- 3%,...More

  • Category : Magnetic Field Measuring
Video Borescope,2.4 In,39 In Shaft
  • GENERAL
  • Video Borescope, 2.4 In, 39 In Shaft Video Borescope,2.4 In,39 In Shaft
  • Item # 24Z045
  • Mfr. Model # DCS250
  • Ruggedized Video Borescope, Observation Depth 4 In. to 8 ft., Monitor Size 2.4 In., Camera Size 12.0mm, Shaft...More

  • Category : Borescopes
Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Articulating Wireless Video Borescope
  • Item # 6FAW1
  • Mfr. Model # DCS1800ART
  • Articulating Wireless Video Borescope, Observation Depth 0.4 to 2.4 In., Monitor Size 3.5 In., Camera Size...More

  • Category : Borescopes
Recording Video Borescope,3.5inMonitorSz
  • GENERAL
  • Recording Video Borescope, 3.5inMonitorSz Recording Video Borescope,3.5inMonitorSz
  • Item # 38UR72
  • Mfr. Model # 38UR72
  • Recording Video Borescope, Observation Depth 2.4 In. to 10 In., Monitor Size 3.5 In., Camera Size 8.0mm,...More

  • Category : Borescopes
Environmental Meter, 32° to 122° Temp. Range (F
  • GENERAL
  • Environmental Meter, 32° to 122° Temp. Range (F) Environmental Meter, 32° to 122° Temp. Range (F)
  • Item # 6XAJ8
  • Mfr. Model # DLAF930SD
  • Environmental Meter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

  • Category : Environmental Meters
Moisture Meter With RS232
  • GENERAL
  • Moisture Meter With RS232 Moisture Meter With RS232
  • Item # 3YXR5
  • Mfr. Model # MM70D
  • Moisture Meter, Moisture Content 5.5% to 99.9%, Moisture Content Accuracy +/-1% Wood Scale, Display Dual LCD...More

  • Category : Moisture Meters
Side Views Probe, Front 7
Probe Extension Cable,9.8 ft Long
  • GENERAL
  • Probe Extension Cable, 9.8 ft Long Probe Extension Cable,9.8 ft Long
  • Item # 9NY69
  • Mfr. Model # P230-3X
  • Probe Extension Cable, Features 3m (9.8 ft) x 12mm Dia, Connectable to Extend Length up to 5m (16.4 ft), For...More

  • Category : Borescope Accessories
12V to 5.5V Car Charger for DCS100/400
Vibration Meter w/Datalog SD Card
  • GENERAL
  • Vibration Meter w/Datalog SD Card Vibration Meter w/Datalog SD Card
  • Item # 6XAH8
  • Mfr. Model # VM8205SD
  • Vibration Meter, Acceleration Range 2 to 656 ft/sec2, Frequency Range (Hz) 10 Hz to 1 kHz, Temp. Range (F)...More

  • Category : Vibration Meters
Sound Meter, Class 1 w/SD Card
  • GENERAL
  • Sound Meter, Class 1 w/SD Card Sound Meter, Class 1 w/SD Card
  • Item # 6XAK3
  • Mfr. Model # DSM403SD
  • Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 16, A or C Frequency Weighting, Accuracy...More

  • Category : Sound Level Meters
Ultra Violet Light Meter,UV C
  • GENERAL
  • Ultra Violet Light Meter, UV C Ultra Violet Light Meter,UV C
  • Item # 3GZX4
  • Mfr. Model # UV512C
  • Ultra Violet Light Meter, UV C (220 to 270 nM) Lighting Types, Measuring Range 1 to 1999 uW/cm2, 0.01 to 40...More

  • Category : Light Meters
Digital Light Meter,20/200/2000/20,000fc
  • GENERAL
  • Digital Light Meter, 20/200/2000/20,000fc Digital Light Meter,20/200/2000/20,000fc
  • Item # 8GCP8
  • Mfr. Model # DLM204
  • Digital Light Meter, Lighting Types Fluorescent, Metal Halide, High-Pressure Sodium, Incandescent, Measuring...More

  • Category : Light Meters
Digital Sound Level Meter, LCD
  • GENERAL
  • Digital Sound Level Meter, LCD Digital Sound Level Meter, LCD
  • Item # 20VC85
  • Mfr. Model # DSM20
  • Sound Level Meter, Digital, 30 to 130 dB Range, Frequency Range 30-130 dB, A and C Frequency Weighting,...More

  • Category : Sound Level Meters
Barometer,Analog,940 to 1060 mBar
Mannix Digital Contact Tach
Digital Light Meter,0.01 to 2000 fc
  • GENERAL
  • Digital Light Meter, 0.01 to 2000 fc Digital Light Meter,0.01 to 2000 fc
  • Item # 8V480
  • Mfr. Model # DLM2000
  • Digital Light Meter, Lighting Types Fluorescent, Metal Halide, High-Pressure Sodium, Incandescent, Measuring...More

  • Category : Light Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More