Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nonelectrical Properties Testing

4 Results Found that Include 4 Products

Results per page:  16 | 32 | 48
Digital Sound Level Meter,40 to 130 dB
Video Borescope,2.4 In,39 In Shaft
  • EXTECH
  • Video Borescope, 2.4 In, 39 In Shaft Video Borescope
  • Item # 5WYT8
  • Mfr. Model # BR70
  • Video Borescope, Observation Depth 5.9 to 9.8 In., Monitor Size 2.4 In., Camera Size 17.0mm, Shaft Dia. 0.66...More

  • Category : Borescopes
Tachometer,10 to 20,000 rpm
  • EXTECH
  • Tachometer, 10 to 20,000 rpm Tachometer
  • Item # 8PPJ5
  • Mfr. Model # 461750
  • Tachometer, Contact, Contact RPM Range 10 to 20,000, Speed (FPM) 3 to 6560, Speed (M/Min) 1 to 1999.9, RPM...More

  • Category : Tachometers
Digital Moisture Meter With Bargraph
  • EXTECH
  • Digital Moisture Meter With Bargraph Digital Moisture Meter With Bargraph
  • Item # 1UKE2
  • Mfr. Model # MO210
  • Digital Pin Moisture Meter, Digital LCD readout and analog bargraph, built-in battery check and measurement...More

  • Category : Moisture Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More