Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nonelectrical Properties Testing

66 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Heavy Duty Light Meter
LED Light Meter
  • EXTECH
  • LED Light Meter LED Light Meter
  • Item # 21YE35
  • Mfr. Model # LT45
  • LED Light Meter, Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux, Resolution 0.01 FC or 0.1 Lux, Accuracy...More

  • Category : Light Meters
LED Light Meter
  • EXTECH
  • LED Light Meter LED Light Meter
  • Item # 21YE34
  • Mfr. Model # LT40
  • LED Light Meter, Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux, Resolution 0.01 FC or 0.1 Lux, Accuracy...More

  • Category : Light Meters
EasyView Light Meter,Up to 20K FC
  • EXTECH
  • EasyView Light Meter, Up to 20K FC EasyView Light Meter,Up to 20K FC
  • Item # 8EVP0
  • Mfr. Model # EA31
  • Light Meter, Measuring Range 20, 200, 2000, 20000 fc., Resolution 0.01, Accuracy 3 Percentrdg 0.5 PercentFS,...More

  • Category : Light Meters
Easyview Light Meter With Memory
  • EXTECH
  • Easyview Light Meter With Memory Easyview Light Meter With Memory
  • Item # 8RP58
  • Mfr. Model # EA33
  • Light Meter with Memory, Measuring Range 9.999, 99.99, 999.9, 9999, 99990 fc., Resolution 0.001Fc,0.01Lux,...More

  • Category : Light Meters
Digital Light Meter,0-5000 Foot Candles
Laser Tachometer,0.5 to 19,999 rpm
  • EXTECH
  • Laser Tachometer, 0.5 to 19,999 rpm Laser Tachometer
  • Item # 30ZV06
  • Mfr. Model # RPM40
  • Laser Tachometer, Contact and Noncontact, Contact RPM Range 0.5 to 19,999, Noncontact RPM Range 5 to 99,999,...More

  • Category : Tachometers
Tachometer,10 to 20,000 rpm
  • EXTECH
  • Tachometer, 10 to 20,000 rpm Tachometer
  • Item # 8PPJ5
  • Mfr. Model # 461750
  • Tachometer, Contact, Contact RPM Range 10 to 20,000, Speed (FPM) 3 to 6560, Speed (M/Min) 1 to 1999.9, RPM...More

  • Category : Tachometers
Digital Light Meter Pocket Extech
  • EXTECH
  • Digital Light Meter Pocket Extech Digital Light Meter Pocket Extech
  • Item # 9W538
  • Mfr. Model # 401027
  • Pocket Foot Candle Light Meter, Measuring Range 2000 fc., Accuracy 5 Percent, Display 3-1/2 Digit (1999...More

  • Category : Light Meters
Non-Contact Magnetic Field Detector
Emf/Elf Meter
Coating Tester,Ferrous and Non-Ferrous
  • EXTECH
  • Coating Tester, Ferrous and Non-Ferrous Coating Tester,Ferrous and Non-Ferrous
  • Item # 40JK42
  • Mfr. Model # CG104
  • Coating Thickness Tester, Ferrous and Non-ferrous, Base Material Ferrous and Nonferrous Metals, Measuring...More

  • Category : Coating Thickness Gauge
AC/DC Magnetic Meter,50/60 Hz,LCD
  • EXTECH
  • AC/DC Magnetic Meter, 50/60 Hz, LCD AC/DC Magnetic Meter,50/60 Hz,LCD
  • Item # 30ZV07
  • Mfr. Model # MF100
  • AC/DC Magnetic Meter, DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G, Accuracy DC: +/-(5...More

  • Category : Magnetic Field Measuring
Triple Axis EMF Tester
  • EXTECH
  • Triple Axis EMF Tester Triple Axis EMF Tester
  • Item # 9E331
  • Mfr. Model # 480826
  • Triple Axis EMF Tester, 20 micronTesla, 200 micronTesla, 2000 micronTesla, 200mGauss, 2,000mGauss,...More

  • Category : Magnetic Field Measuring
AC/DC Magnetic Meter/Data Logger,LCD
  • EXTECH
  • AC/DC Magnetic Meter/Data Logger, LCD AC/DC Magnetic Meter/Data Logger,LCD
  • Item # 30ZV08
  • Mfr. Model # SDL900
  • AC/DC Magnetic Meter/Data Logger, DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G, Accuracy...More

  • Category : Magnetic Field Measuring
Sound Meter/Datalogger
  • EXTECH
  • Sound Meter/Datalogger Sound Meter/Datalogger
  • Item # 13X123
  • Mfr. Model # SDL600
  • Sound Level Meter, Class 2, Datalogging, dB Range 30 to 130, Frequency Range 31.5 to 8000Hz, Frequency...More

  • Category : Sound Level Meters
8GHZ RF/EMF STRENGTH METER
  • EXTECH
  • 8GHZ RF/EMF STRENGTH METER 8GHZ RF/EMF STRENGTH METER
  • Item # 9XFN3
  • Mfr. Model # 480846
  • RF/EMF Strength Meter, 20mV/m to 108.0V/m53 micronA/m to 286.4mA/m1 micronW/m2 to 30.93W/m20 micronW/cm2 to...More

  • Category : Magnetic Field Measuring
Cable,Microphone
Single Point Sound Meter Calibrator
EXTECH SL130 SOUND LEVEL ALERT
Stroboscope,Digital,100-10,000 RPM,NIST
  • EXTECH
  • Stroboscope, Digital, 100-10,000 RPM, NIST Stroboscope,Digital,100-10,000 RPM,NIST
  • Item # 11X438
  • Mfr. Model # 461830-NIST
  • Digital Stroboscope, Flashes per Minute 100 to 10,000, RPM Range 100 to 10,000, Resolution 0.1 Flashes Per...More

  • Category : Stroboscopes
Digital Force Gauge w/NIST Calibration
Sound Meter/Datalogger with NIST
  • EXTECH
  • Sound Meter/Datalogger with NIST Sound Meter/Datalogger with NIST
  • Item # 13X124
  • Mfr. Model # SDL600-NIST
  • Sound Level Meter, Class 2, Datalogging, dB Range 30 to 130, Frequency Range 31.5 to 8000Hz, Frequency...More

  • Category : Sound Level Meters
Meter,Moisture
Moisture Meter,Wood or Drywall
  • EXTECH
  • Moisture Meter, Wood or Drywall Moisture Meter,Wood or Drywall
  • Item # 4GE78
  • Mfr. Model # MO100
  • Pocket Size Moisture Meter, With Adjustable Sensor Position, Wood Moisture Approx 0 to 30%, Air Temperature...More

  • Category : Moisture Meters
Baseboard Moisture Probe
  • EXTECH
  • Baseboard Moisture Probe Baseboard Moisture Probe
  • Item # 6YNG9
  • Mfr. Model # MO290-BP
  • Baseboard Moisture Probe, For Use With MO265 (6YNG4), MO270 (6YNG5), MO290 (2ENE8), MO295 (2ENE9) And MO297...More

  • Category : Moisture Meter Accessories
Replacement Moisture Ext Probe
25mm heavy duty fiber glass camera (30m)
Vibration Meter,9VBattery,LCD,10to1500Hz
  • EXTECH
  • Vibration Meter, 9VBattery, LCD, 10to1500Hz Vibration Meter,9VBattery,LCD,10to1500Hz
  • Item # 40JL48
  • Mfr. Model # VB450
  • Vibration Meter, Acceleration Range 200m/s2, Frequency Range (Hz) 10 to 1500, Temp. Range (F) N/A, Temp....More

  • Category : Vibration Meters
Remote Alarm Relay Module,DC
Microwave Leakage Detector,2dB,LCD
  • EXTECH
  • Microwave Leakage Detector, 2dB, LCD Microwave Leakage Detector,2dB,LCD
  • Item # 30ZU95
  • Mfr. Model # EMF300
  • Microwave Leakage Detector, 0 to 1.999mW/cm2, Accuracy 2dB, Frequency Range (Hz) 30 MHz to 3 GHz, Peak Hold...More

  • Category : Magnetic Field Measuring
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More